Buy more than* S$200* and get FREE SHIPPING

Housing Equipment

Sort by:
Showing 1 - 30 of 112 Results
Show: 30 60 90
VIEW: Grid View List View
Induction Cooktop
Sanka kogyo
4.67(3)
299.90 SGD
ADD TO CART
Safety Features: Limit lapse of memory prevention, detection without pot, pot warp detection, thermal cut-out, high temperature caution lamp, Additional Feature: Temperature control: detection fired 160 to 200 deg C / 5 stage, sky, auto power off, Compatible Diameter (phi): (Pot) 120 to 240mm, Power Supply Cord Type (mm2 x Number of Cores x m): 2.0 x 2 (flat rubber cord) x 0.6, Plug: 2-pole 15A ? 125V, Heater: 5 stage diameter / 180mm power consumption / 300W to 1300W equivalent, Dimensions (Width W x Depth D x Height H) (mm): 318x361x90, Rated Voltage (V): Single-phase 100 (50/60Hz), Weight (kg): About 2.8
Category Housing Equipment > Kitchen > Cooking Appliances > heater > IH Cooking Heater
1-neck built-in IH cooking heater
Panasonic
349.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Rated Output (kW): 1.3, Weight (kg): 3.4
Category Housing Equipment > Kitchen > Cooking Appliances > heater > IH Cooking Heater
Multi Remote Set
Noritz Corporation
279.90 SGD
ADD TO CART
Caution: *Kitchen remote has clock function and hot water reservation function, but bathroom remote does not. * It does not correspond to HA (Telecom)., Type: Simple type, Compatible Body: GT-2450SAWX,GT-2050SAWX,GT-1650SAWX, Set Contents: For kitchen (RC over B001M) bathroom (RC over B001S), Specification: Voice guidance, GP compatible product
Category Housing Equipment > Hot Water Unit > Water Heater Remote Control
Range Hood Filter
Fuji Kogyo
4.71(7)
49.54 SGD
ADD TO CART
Dimension (Length L x Width W) (mm): 342x298, Compatible: BDR-3HL, BRD-3HES, BDR-3HE, BDR-4HES, BDR-4HE, BDR-3HSD, BDR-3HED, BDR-4HSD, BDR-4HED, BDR-3HJ, BDR-3HL, BDR-3HEK2, BDR-4HEK2, BDR-3HEK3, BDR-4HEK3, Specification: Required number: (frontage: 600) 2, (frontage: 750) 2, (frontage: 900) 3
Category Housing Equipment > Kitchen > Range Hood and Exhaust Fan > System component
Back Guard
LIXIL(SUNWAVE)
4.33(3)
42.33 SGD
ADD TO CART
Frontage (mm): 600, Material: Stainless, Compatible: K-60 for (GP HR Series)
Category Housing Equipment > Kitchen > Kitchen body > Sectional Kitchen > Stove Board
Exhaust Fan Hood
LIXIL(SUNWAVE)
3.00(2)
179.59 - 559.90 SGD
Caution: * Regarding the layout around range hood fan, follow the rules of laws and each region. * In order to exhaust surely, install inlet port. * Transverse modesty panel is sold separately. * It is possible to use without mounting panel for adjusting height (body height only 60cm). , Frontage W x Depth D x Height H (mm): 600x590x700, Weight (kg): 9, Material: Made of steel, Accessories: Height adjustment plate (height 10cm)
Category Housing Equipment > Kitchen > Range Hood and Exhaust Fan > Range Hood Fan
Metal ventilation fan
LIXIL(SUNWAVE)
589.90 SGD
Caution: * For the layout of the peripheral range hood, please follow the laws and regulations of each region. * order to carry out the exhaust surely, be sure to provide a inlet. * horizontal curtain plate sold separately * without mounting the height adjustment plate (body only at the height 60cm) It is also possible to use., This product is manufactured in Japanese standards. Please check the specification before you order., Noise Value (dB)(50/60Hz): 40/40, Power Consumption (W) (50/60 Hz): 38/40, Frontage W x Depth D x Height H (mm): 600x590x700, Weight (kg): 13
Category Housing Equipment > Kitchen > Range Hood and Exhaust Fan > Range Hood Fan
Back Guard
NISSAN HELLO Co.,Ltd.
4.75(4)
54.78 - 63.56 SGD
Category Housing Equipment > Kitchen > Kitchen body > Sectional Kitchen > Sink
Gas bath kettle for closure lid
Rinnai
5.00(1)
15.67 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Housing Equipment > Hot Water Unit > Bathtub Gas Water Heater
Gas bath water heater RUF-A2800SAG (A) series
Rinnai
1,039.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Gas Type: LPG, Dimensions (Height H x Width W x Depth D) (mm): 600x517x240, Weight (kg): 29.5
Category Housing Equipment > Hot Water Unit > Gas Bath Water Heater
Gas bath water heater RUF-A2800AG (A) series
Rinnai
1,169.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Gas Type: 12/13A, Dimensions (Height H x Width W x Depth D) (mm): 600x517x240, Weight (kg): 29.5
Category Housing Equipment > Hot Water Unit > Gas Bath Water Heater
Telescopic pipe shelf two-stage
TAKUBO
5.00(2)
83.23 - 97.34 SGD
Caution: * Please note the strength of the mounting location. Please observe the load-bearing *. Please do not install in the vicinity of the fire *., This product is manufactured in Japanese standards. Please check the specification before you order., Shelf: 2
Category Housing Equipment > Kitchen > Kitchen body > Sectional Kitchen > Draining Shelf
Pipe shelf S-type single-stage
TAKUBO
109.90 SGD
ADD TO CART
Caution: * Please note the strength of the mounting location. Please observe the load-bearing *. Please do not install in the vicinity of the fire *. * The PS1-60, it does not have a stop Me reinforcement. * PS1-180 is the mounting frame 3 places., This product is manufactured in Japanese standards. Please check the specification before you order., Shelf Dimensions (Width W x Depth D) (mm): 1200x242, Body Dimensions (Width x Depth x Height) (mm): 1200x250x300, Shelf: 1, Withstand Load (kg): 10
Category Housing Equipment > Kitchen > Kitchen body > Sectional Kitchen > Draining Shelf
Built-in IH cooking heater F32 Series
Panasonic
669.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Standby Power (W): -, Cord Length (m): 1, Width (cm): 60, Weight (kg): 17.5
Category Housing Equipment > Kitchen > Cooking Appliances > heater > IH Cooking Heater
Telescopic pipe shelf one stage
TAKUBO
2.00(1)
64.85 SGD
ADD TO CART
Caution: * Please note the strength of the mounting location. Please observe the load-bearing *. Please do not install in the vicinity of the fire *., This product is manufactured in Japanese standards. Please check the specification before you order., Shelf Dimensions (Width W x Depth D) (mm): 600-900x242, Body Dimensions (Width x Depth x Height) (mm): 600-900x250x300, Shelf: 1, Withstand Load (kg): 10
Category Housing Equipment > Kitchen > Kitchen body > Sectional Kitchen > Draining Shelf
Pipe shelf S-type two-stage
TAKUBO
159.90 SGD
ADD TO CART
Caution: * Please note the strength of the mounting location. Please observe the load-bearing *. Please do not install in the vicinity of the fire *. * The PS2-60, it does not have a stop Me reinforcement. * PS2-180 is the mounting frame 3 places., This product is manufactured in Japanese standards. Please check the specification before you order., Shelf Dimensions (Width W x Depth D) (mm): 1200x242,1200x167, Body Dimensions (Width x Depth x Height) (mm): 1200x250x450, Shelf: 2
Category Housing Equipment > Kitchen > Kitchen body > Sectional Kitchen > Draining Shelf
Draining pipe shelf
TAKUBO
4.50(6)
52.46 - 109.90 SGD
Caution: * Please note the strength of the mounting location. Please observe the load-bearing *. Please do not install in the vicinity of the fire *. * The PA5-30 / PA5-45 / PA5-60, it does not have a stop Me reinforcement., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Housing Equipment > Kitchen > Kitchen body > Sectional Kitchen > Draining Shelf
Pipe shelf with draining net
TAKUBO
119.90 - 169.90 SGD
Caution: * Please note the strength of the mounting location. Please observe the load-bearing *. Please do not install in the vicinity of the fire *. * The DN2-60, it does not have a stop Me reinforcement., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Housing Equipment > Kitchen > Kitchen body > Sectional Kitchen > Draining Shelf
Back Guard
Cleanup
45.89 - 48.42 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Depth (mm): 19, Height (mm): 270
Category Housing Equipment > Kitchen > Kitchen body > Sectional Kitchen > Stove Board
Enamel gas stove Emaleu
Takara standard
5.00(1)
449.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Frontage (mm): 600, Depth (mm): 543, Height (mm): 625
Category Housing Equipment > Kitchen > Kitchen body > Sectional Kitchen > Stove Board
HOLLOW GAS TABLE ROYAL
Takara standard
399.90 - 579.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Frontage (mm): 600, Depth (mm): 543, Height (mm): 625
Category Housing Equipment > Kitchen > Kitchen body > Sectional Kitchen > Stove Board
Sleeping cabinet Emaleu (500 mm)
Takara standard
309.90 - 319.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Depth (mm): 391, Height (mm): 500
Category Housing Equipment > Kitchen > Kitchen body > Sectional Kitchen > Closet
Cupboard Royal (700 mm)
Takara standard
609.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Frontage (mm): 1200, Depth (mm): 390, Height (mm): 700
Category Housing Equipment > Kitchen > Kitchen body > Sectional Kitchen > Closet
Sleeping cupboard Royal (500 mm)
Takara standard
479.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Frontage (mm): 1200, Depth (mm): 390, Height (mm): 500
Category Housing Equipment > Kitchen > Kitchen body > Sectional Kitchen > Closet
Leg cover
Mitsubishi Electric
209.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Housing Equipment > Hot Water Unit > Water Heater Supply
Gas water heater
Noritz Corporation
449.90 - 489.90 SGD
Category Housing Equipment > Hot Water Unit > Gas Water Heater
Mitsubishi Electric jet towel mini 200V specifications
Mitsubishi Electric
949.90 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Housing Equipment > Lavatory/Bathroom > Hand Dryer
Outdoor installation type gas bath kettle
Rinnai
659.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Standard Gas Power Consumption (kW): 14, External Dimensions (Width (W)x Depth (D)x Height (H)) (mm): 207x355x507, Connection Diameter: 15A(R1/2)
Category Housing Equipment > Hot Water Unit > Bathtub Gas Water Heater
Gas bath kettle for reheating the tubing set
Rinnai
82.70 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Housing Equipment > Hot Water Unit > Bathtub Gas Water Heater
Water Heater Controller
Rinnai
109.90 SGD
ADD TO CART
Temperature (Degree c): 14-16 stage of the hot water supply / 37 (35) - 60 (75), Bathing / 37-48, Functions: Voice navigation, External Dimensions (Width (W)x Depth (D)x Height (H)) (mm): 128 x 20.6 x 120
Category Housing Equipment > Hot Water Unit > Water Heater Remote Control

1 2 3 4 Next