Buy more than* S$200* and get FREE SHIPPING

FA and Mechanical Parts

Sort by:
Showing 151 - 180 of 5,889 Results
Show: 30 60 90
VIEW: Grid View List View
Air Hose, With One-Touch Coupler
Osaka Spirit
19.99 - 49.95 SGD
Air Outlet: 1/4 one-touch coupler, Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5x10, Normal Opreration Pressure: 0.78, Maximum Working Pressure (MPa): 1.47, Operating Temperature Range (deg C): -40 - 60, Color: Orange
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Air Hoses
Diaphragm Dry Vacuum Pump DAP Series
ULVAC KIKO
4.00(1)
369.90 - 689.90 SGD
Cycle(Hz): 50/60, Operating Temperature Range (deg C): 7 to 40
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Vacuum Equipments > Vacuum Pump
Inline Type Check Valves
Yuken Kogyo
5.00(1)
59.46 - 129.90 SGD
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose)
TOYOROCK HOSE
TOYOX
86.81 - 349.90 SGD
Purpose: Breaker, air Insertper, coal pick, sinker, etc., Fluid: Air, Color: Blue
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Braid Hoses
Tube Cutter
CHIYODA TSUSHO
10.69 SGD
ADD TO CART
Compatible Tube: Polyurethane tube, nylon tube, Dimensions C (mm): 27.5, Dimensions B (mm): 31.5, Dimensions E (mm): 25.0, Dimensions A (mm): 80.0, Conformity Tube Outside Diameter (phi mm): 3 - 16, Weight (g): 35.0, TRUSCO Part Number: 148-4401
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Hose Related Products > Hose Cutter And Tube Cutters
Tube Fitting Elbow
PISCO
2.87 - 119.90 SGD
Purpose: Connection between screw and tube
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > One Touch Fittings > Elbows
8021 RG Adapter
Bridgestone
5.00(3)
4.15 - 15.82 SGD
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose) > High Pressure Pipe Fitting > Elbows
Air Reel, Self Winding, Standard Hose
HATAYA
329.90 - 429.90 SGD
Working Pressure (MPa [kgf/cm2]): 1.5[15], Hose Dimension (Overall Length) (m): 10, Depth (mm): 121, Height (mm): 388, Width (mm): 312
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hose Reels > Automatic Winding Air Hose Reel
Vacuum Blower Gun, Simple Switch Type
BeHAUS
1.80(5)
67.48 SGD
ADD TO CART
Discharged Air Volume (L/min): About 500 (0.6MPa at the time), Air Consumption (L/min): About 270 (0.6MPa at the time), Maximum Working Pressure (MPa): 0.8 (continuous available allowable pressure), Working Pressure (MPa): 0.6, Weight (g): About 290, Connection Diameter: Rc1 / 4 air supply, Accessories: (Dust bag, narrow mouth nozzle, straight nozzle, brush nozzle, nozzle extension pipe x2), coupler plug R1 / 4, sealing tape suction work only
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Vacuum blower gun
Tube cutter
MonotaRO
7.12 SGD
ADD TO CART
Materials (Blade): Carbon steel, Conformity Tube Outside Diameter (phi mm): 13.5 or less, Material (Body): Plastic, Color: Black, Compatible: PU, nylon, PE, PVC
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Hose Related Products > Hose Cutter And Tube Cutters
Tube cutter
PISCO
11.81 SGD
ADD TO CART
Usable Tube: Up to phi 3-phi 16, Material: Cutting steel + resin (grip part), Compatible: TC-C, Specification: Cleavable tube material /Nylon,Urethane, Fluorine
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Hose Related Products > Hose Cutter And Tube Cutters
Silencer Sl Series, Metal
CKD
5.00(1)
11.68 - 96.28 SGD
Assured Withstand Pressure (MPa): 1.35, Maximum Working Pressure (MPa): 0.9
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Pneumatic Auxiliary Equipment > Fittings, Tube and Auxiliary Valve > Silencer
Super Air Hose
Togawa Industry
12.16 - 719.90 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Resin Hoses
Water Regulator
CKD
2.00(1)
82.24 - 159.90 SGD
Purpose: Pressure control, flow control, and device protection., Pressure Gauge Connection Diameter: Rc1/8, Assured Withstand Pressure (MPa): 1.75, Maximum Working Pressure (MPa): 1.0, Operating Temperature Range (deg C): 5 to 60
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Pneumatic Auxiliary Equipment > F.R.L.Unit > Small Regulators, Filters, Regulators
OPW Kamlok Adapter Mage Aluminum Alloy
TOYOX
5.00(3)
9.81 - 84.01 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Couplers > Lever Coupling
Polyurethane Tubing, Meter Cut Type
PISCO
4.41 - 139.90 SGD
Vacuum Pressure (kPa): -100
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses
Digital Pressure Sensor MPS-33series
Myotoku
4.67(6)
61.47 SGD
Switch Output: NPN open collector, Port Size: Rc1/8, Differential Movement: Variable, Ambient Temperature (Degree C): 0 to 50, Consumption Electric Current (mA): 55, Protection Structure: IP65, Specification: With analog output Electric connection/ Grommet(4core lead wire 2m)
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Vacuum Equipments > Pressure Sensor
Button Type Air Duster Gun
KINKI FACTORY
4.17(6)
20.11 SGD
ADD TO CART
Nozzle Diameter: PF1/8, Nozzle Diameter (phi mm): 2, Nozzle Length (mm): 24, Air Consumption (L/min): 120, Weight (g): 190, Overall Length (mm): 111, Connection Diameter: PF1/4, Description 2: It is a standard, simple push-button air duster., TRUSCO Part Number: 108-1659
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Button type air duster gun
Air Gun Air Flow Adjustable
CUP-KURITA
20.25 SGD
ADD TO CART
Nozzle Diameter: G1/8, Air Jetting Amount(l/min): 145, Nozzle Diameter (phi mm): 2.0, Nozzle Length (mm): 28, Weight (g): 210, Connection Diameter: G(PF)1/4, TRUSCO Part Number: 398-1118
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Button type air duster gun
Nut Coupler Plug, For Spring Nut Equipped Urethane Hose Installation
NITTO KOHKI
5.00(2)
8.38 SGD
Valve: None, Maximum Working Pressure (MPa): 1.5, Socket or Plug: Plug, Installation Shape: Nut (with spring), Operating Temperature Range (deg C): -20 - +60, Fluid: Air, Material (Body): Steel
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Couplers > Couplers
Nut Coupler 200 Socket, for Install Urethane Hose with Spring Nut
NITTO KOHKI
5.00(2)
16.98 - 17.20 SGD
Fluid: Air, Valve: Available, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Installation Shape: Nut (with spring), Operating Temperature Range (deg C): -20 - +60, Material (Body): Steel
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Couplers > Couplers
Spiral Zero One
CHIYODA TSUSHO
5.00(3)
33.67 - 40.25 SGD
Model: Coupling type, Dimension E (phi mm): 42, Hose Coupling: H1:CHS-50SN H2:50PM-PLA, Dimension B1 (mm): 600, Dimensions B2 (mm): 100, Fluid: Compressed air, Material (Hose): Polyurethane resin, Maximum Working Pressure (MPa): 0.8, Operating Temperature Range (deg C): -5 - 60
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Coil Hoses
WTB High Pressure Mini Air Duster Gun
WTB
4.50(2)
26.80 SGD
ADD TO CART
Air Mounting Spout: 1/4 high pressure dedicated plug, Nozzle Mounting Part: G1/8, Nozzle Diameter (phi mm): 2, Nozzle Length (mm): 30, Maximum Working Pressure (MPa): 2, Operating Temperature Range (deg C): -10 to 60, Overall Length (mm): 100, TRUSCO Part Number: 363-3349
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Mini air duster
8001 RG Adapter
Bridgestone
4.00(3)
1.96 - 10.13 SGD
Surface Processing: Zinc plating - chromate treated, Material: SS-SC equivalent steel
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose) > High Pressure Pipe Fitting > adapter
Wet Nozzle
Joplax
55.59 - 60.76 SGD
Connection Port: G(PF)1/4 male screw, Compatible Fluid: Air, Operating Temperature (deg C): 0 - 50, Normal Working Pressure (MPa): Less than 0.98, Discharge Caliber (phi mm): 1x16 hole, Type: Nozzle
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Gun Related Items > Air gun nozzle
Polyurethane Tube Transparent Blue
PISCO
5.00(1)
14.75 - 89.74 SGD
Vacuum Pressure (kPa): -100, Length (m): 20
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses
Rotary Plug, For Attaching Female Screws
NITTO KOHKI
4.80(5)
12.65 - 13.54 SGD
Pressure Resistance (MPa): 2.0, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Operating Temperature Range (deg C): -20 - 80, Fluid: Air, inert gas, Material (Body): Steel
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Couplers > Couplers
Extension Screw Adaptor
PISCO
5.00(2)
0.75 - 17.01 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > One Touch Fittings > Push-In Fitting (Straight)
FEP Tube TF145
Junkosha
9.34 - 149.90 SGD
Burst Pressure (MPa[kgf/cm2]): 6.8[70](at23deg C), Minimum Bending Radius (mm): 20, Maximum Working Pressure (MPa [kgf/cm2]): 1.6[17](at23deg C), Outside Diameter x Inside Diameter (phi mm): 6x4
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses
Junflonn PFA Tube, TA185
Junkosha
14.21 - 199.90 SGD
Minimum Bending Radius (mm): 40, Outside Diameter x Inside Diameter (phi mm): 8x6
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses

Prev 1 2 3 4 5 6 7 8 9 10 11 ...197 Next