Buy more than* S$200* and get FREE SHIPPING

FA and Mechanical Parts

Sort by:
Showing 271 - 300 of 5,889 Results
Show: 30 60 90
VIEW: Grid View List View
Pilot Type 5 Port Valve Selex Valve 4F2 Series
CKD
4.50(2)
139.90 - 219.90 SGD
Assured Withstand Pressure (MPa): 1.5, Number of Positions: 2, Effective Sectional Area (mm2): 18, Number of Ports: 5, Connection Diameter: Rc1/4
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Pneumatic Valve > Selex Valves 4F
C Type Bracket
CKD
3.50(2)
3.16 - 4.76 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Pneumatic Auxiliary Equipment > F.R.L.Unit > Filters, Regulator Parts
Rocking Piston Type Dry Vacuum Pump
ULVAC KIKO
1,009.90 - 1,039.90 SGD
RoHS Directive: Fit
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Vacuum Equipments > Vacuum Pump
Kemi Cp Fit Connector
NITTA MOORE
5.00(2)
1.94 - 5.78 SGD
Negative Pressure Performance (kPa): -99.975, Material: Special polypropylene resin
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > One Touch Fittings > Push-In Fitting (Straight)
Yodoflon PTFE Tube 12x10
Yodogawa Hu-Tech
21.15 - 339.90 SGD
Thickness (mm): 1, Outside Diameter x Inside Diameter (phi mm): 12x10
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses
Water Resistance Polyurethane Tube, "Touch Tube White"
CHIYODA TSUSHO
5.00(1)
13.41 - 379.90 SGD
Vacuum Pressure (kPa): -100, Burst Pressure (MPa): 3, Maximum Working Pressure (MPa): (Compressed air) 0.8, (water) 0.3 , Material (Body): Polyurethane, Color: White, Material: Polyurethane
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses
Cold Clear Tube
CHUBU VINYL INDUSTRY CO.,LTD.
5.00(1)
33.19 - 46.52 SGD
Purpose: General piping from plant piping, Fluid: Water, air, Normal Opreration Pressure: 0.1, Operating Temperature Range (deg C): -5 - 60, Color: Transparent, Material: Soft polyvinyl chloride, Type: Compact drum
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Resin Hoses
FLR Combination
TAIYO
3.00(4)
109.90 - 219.90 SGD
Use Oil: Turbine oil Class 1, Rated Filtration (micrometer): 5, Set Pressure Range (MPa): 0.5 to 0.85, Fluid Temperature (Degree C): 5 to 60, Working Pressure (MPa): 0.93, Specification: With Pressure Gauge
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > TAIYO Products > Pneumatic Equipments > Pneumatic Auxiliary Equpment > Pneumatic Refining Equipment > Control Unit (3 set)
Auto Air Reel
TRUSCO
189.90 SGD
ADD TO CART
Working Pressure (MPa [kgf/cm2]): 1.5[15], Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5x10, Hose Dimension (Overall Length) (m): Primary side / 1, the secondary side / 12, Depth (mm): 360, Height (mm): 260, Width (mm): 158, TRUSCO Part Number: 374-6283
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hose Reels > Automatic Winding Air Hose Reel
Auto Air Reel
TRUSCO
3.38(8)
189.90 SGD
ADD TO CART
Working Pressure (MPa [kgf/cm2]): 1.5[15], Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0x12, Hose Dimension (Overall Length) (m): Primary side / 1, the secondary side / 9, Depth (mm): 360, Height (mm): 260, Width (mm): 158, TRUSCO Part Number: 374-6291
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hose Reels > Automatic Winding Air Hose Reel
Regulator
TAIYO
5.00(1)
41.45 SGD
ADD TO CART
Processing Air Flow Rate (m3/min)(ANR): 1, Drain Discharge: Manual drain valve with, Fluid Temperature (Degree C): 5 to 60, Set Pressure (MPa): 0.5 to 0.85, Fluid: Air, Working Pressure (MPa): 0.93, Overall Length (mm): 104, Connection Diameter: Rc1/4, TRUSCO Part Number: 387-1070
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > TAIYO Products > Pneumatic Equipments > Pneumatic Auxiliary Equpment > Pneumatic Refining Equipment > Air Regulator
Engine Cleaner
Osaka Spirit
47.64 SGD
Nozzle Inside Diameter (phi mm): 4.6, Maximum Working Pressure (MPa): 1.5, Weight (g): 347, Overall Length (mm): 390
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Engine Cleaner
Soft Nylon Tube, Creamy White, 5M
PISCO
5.00(1)
4.98 - 24.21 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses
Vacuum Generator Tube Form Straight Union Common Exhaust Type High Vacuum Form
PISCO
5.00(1)
18.03 - 18.05 SGD
Supply Pressure (MPa): 0.5, Working Pressure (MPa): 0.15 to 0.7
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Vacuum Equipments > Convum (Vacuum Generator and Ejector)
KURITA Air Duster Tree Gun, Lever
CUP-KURITA
27.06 SGD
ADD TO CART
Air Mounting Spout: G1/4, Nozzle Mounting Part: G1/8, Nozzle Diameter (phi mm): 2, Nozzle Length (mm): 22, Maximum Working Pressure (MPa): 0.7, Operating Temperature Range (deg C): 0 to 50, Overall Length (mm): 110, TRUSCO Part Number: 363-4591
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Trigger-type air duster gun
Selex Valve 4-Sided Valve, No Lubrication, Direct Piping Type
CKD
5.00(3)
109.90 SGD
Ambient Temperature (Degree C): -5 - 50, Voltage Tolerance: +/-10%, Impact Resistance (m/s2): 300 or less, Oiling: Not required, Manual Mode: Non lock manual equipment, Vibration (m/s2): 50 or less, Heat Resistance Class: B (mold coil), Material (body): Aluminum alloy die casting, Electric Wire Connection: Grommet lead wire, Fluid Temperature (Degree C): 5 - 50, Assured Withstand Pressure (MPa): 1.05, Fluid: Compressed air , Temperature rise: 43, Number of Positions: 2, Working Pressure (MPa): 0.15 - 0.7, Effective Sectional Area (mm2): 12.5, Number of Ports: 5, Protection Structure: Dust-proof, Weight (g): 115, Connection Diameter: Rc1/8, Type: Direct pipe type
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Pneumatic Valve > Selex Valves Metal Base 4KA, 4KB
2 Port Valve for Water Pkw Series Pilot Kick
CKD
5.00(1)
169.90 SGD
Highest Using Frequency (times/min): 30, Cv Value: 4, Ambient Temperature (Degree C): 0 - 65, Coil: Open frame lead wire coil, Valve Seat Leakage (cm3/min): 0 (however, hydraulic pressure 0.05 - 0.7(0.5)MPa), Apparent Power (VA): At the time of maintenance: 30 At the time of starting: 80, Mounting Position: Coil is limited to vertical attachment on top. , Heat Resistance Class: B, Material (body): Bronze, Fluid Temperature (Degree C): 5 - 60, Operating Pressure Range (MPa): 0 - 0.7, Dimension G(mm): 60, Fluid: Water, Withstanding Pressure (MPa): 1.5 (hydraulic pressure), Dimensions C (mm): 29, Dimensions B (mm): 126, Dimensions E (mm): 23, Dimensions D (mm): 88, Orifice (mm): 15, Dimensions A (mm): 90, Connection Caliber (Rc): 1/2, Power Consumption (W): 22, Dimension H (mm): 49, Weight ...
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Fluid Control Valve > Other Control Valve > Other Solenoid Valves > PKW Series
Air Regulator
TAIYO
42.41 - 72.55 SGD
Maximum Working Pressure (MPa): 0.93
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > TAIYO Products > Pneumatic Equipments > Pneumatic Auxiliary Equpment > Pneumatic Refining Equipment > Air Regulator > Air Regulator
Pressure Guage
Nihon Seiki
20.17 SGD
ADD TO CART
Display Board Diameter (mm): 40, Piping: Pipe dimensions :R1/4 Plumbing position: bottom, Fluid: Air, Working Pressure (MPa): 0 - 1, TRUSCO Part Number: 103-6238, Compatible: BN-2510
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Pneumatic Auxiliary Equipments > Related Products
Push-In Fittings, Elbow Union
Osaka Spirit
2.13 - 8.95 SGD
Maximum Working Pressure (MPa): 0.8
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > One Touch Fittings > Elbows
Fluorine Resin Tube, PFA
PISCO
59.35 - 3,509.90 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses
Air Duster, Trigger Type
TRUSCO
5.00(1)
22.50 SGD
ADD TO CART
Nozzle Mounting Part: G1/8, Nozzle Diameter (phi mm): 2, Nozzle Length (mm): 24, Maximum Working Pressure: 1, Weight (g): 220, Finishing Material: Aluminum, brass, nickel-plated (O-ring) NBR, TRUSCO Part Number: 276-0231, Application: Blowing off of chips etc generated during machining, Description: Since the plug is attached to the intake air of the body, can be installed in one-touch.
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Trigger-type air duster gun
Sputtering Urethane Coil Hose
TRUSCO
42.16 - 61.42 SGD
Purpose: Sputter prevention extending pipe for air tools., Compatible Tube Joint: Hose fitting, Hose Outer Diameter (mm): 8, Fluid: Compressed air, Hose Inside-Diameter (phi mm): 5, Dimensions B (mm): 300, Dimensions E (mm): 42, Maximum Working Pressure (MPa [kgf/cm2]): 0.8, Dimensions D (mm): 100, Finishing Material: Polyurethane
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Coil Hoses
Air Breather MB Type
Masuda Manufacturing
5.00(1)
23.73 - 219.90 SGD
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose) > Related Products
Nylon Tube N2 Series 10 M Black
NITTA MOORE
5.00(1)
14.59 - 43.93 SGD
Purpose: For multi-purpose piping use, Negative Pressure Performance (kPa): -101.294, Length (m): 10, Color: Black
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses
Air duster lever type/hanging type/plug type
TRUSCO
26.55 SGD
ADD TO CART
2014 TRUSCO Published Page: 2-1608, Nozzle Mounting Part: G1/8, Air Connnection: G1/4, Nozzle Diameter (phi mm): 2.0, Nozzle Length (mm): 24, Maximum Working Pressure: 1.0, Weight (g): 234, Finishing Material: Aluminum, brass, nickel-plated (O-ring) NBR , TRUSCO Part Number: 276-0274, Application: General dust work
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Trigger-type air duster gun
Air Duster Lever/Expansion Nozzle/Plug Type
TRUSCO
50.69 SGD
ADD TO CART
2014 TRUSCO Published Page: 2-1608, Nozzle Diameter (phi mm): 1.5(2), Finishing Material: Aluminum,brass,nickel-plated, TRUSCO Part Number: 281-6831
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Trigger-type air duster gun
Universal Stainless Steel Hose Band Mini Kit
TRUSCO
4.67(3)
27.45 - 229.90 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hose Bands
Air Duster Blow Gun, Lever and Nipple Type
ANEST IWATA
39.72 SGD
Nozzle Diameter (phi mm): 4.5, Maximum Working Pressure: 1.37MPa
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Trigger-type air duster gun
SR-06 Adapter
SHIMIZU Manufacturing (Fittings)
5.00(1)
4.97 - 86.57 SGD
Caution: Be sure to screw the screw type(JIS, PF, PT, metric screw threads, unified screw thread, NPT, etc.) and seat surface(male seat, female seat, packing seat, O-rings, etc.), because the adapter is just a coupling connecting the body and the cap of the hose.
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose) > High Pressure Pipe Fitting > adapter

Prev 1... 5 6 7 8 9 10 11 12 13 14 15 ...197 Next