Buy more than* S$200* and get FREE SHIPPING

FA and Mechanical Parts

Sort by:
Showing 1 - 90 of 5,889 Results
Show: 30 60 90
VIEW: Grid View List View
Air Gun
CUP-KURITA
4.71(7)
17.49 - 25.77 SGD
Nozzle Length (mm): 22
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Button type air duster gun
Linemate Hose 3130-03
NITTA MOORE
4.50(2)
19.02 - 289.90 SGD
Inner Diameter (mm): 4.8, Outer Diameter (mm): 10.4, Inside Diameter (inch): 3/16, Minimum Bending Radius (mm): 30
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose) > Hydraulic Pressure Hose
Flow Meter
NITTO KOHKI
96.64 SGD
ADD TO CART
Screw Size: 3/8 in., Torque Value N m (kgf cm): 12(122), Pressure Resistance (MPa [kgf/cm2]): 0.8[8], Dimensions H2(mm): Hex 26, Dimensions H1 (mm): Hex 23, Dimensions T2 (mm): Rc3/8, Dimensions T1 (mm): Rc3/8, Maximum Working Pressure (MPa [kgf/cm2]): 0.5[5], Dimensions D (mm): 33, Peak Flow Rate (L/min): 18 (0 - 18 adjustable), Material (Seal): Nitrile rubber, Dimensions L (mm): 89, Operating Temperature Range (deg C): 10 - 60, Weight (g): 190, Size: Rc3 / 8 (female thread) at both ends, Material: Body / brass, pipe scale / polycarbonate resin (PC)
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Couplers > Related Products
Vacuum Blow Gun for High Pressure
BeHAUS
2.25(4)
99.49 SGD
ADD TO CART
Caution: This product is high pressure only. Please pay attention about that the outlet is a high pressure coupler, the low-pressure coupler is not connected., Body Weight (g): About 300, Maximum Working Pressure (MPa): 3.0 (The maximum pressure that can be used continually), Accessories: (Only suction work) Etching nozzle, brush nozzle, straight nozzle, nozzle extension pipe, dustbag, suction hose, fixing band x 2
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Vacuum blower gun
Oil-Resistant Rubber Hose F-15
TOGAWA RUBBER
15.64 - 2,619.90 SGD
Purpose: General hydraulic plumbing hose, for low and medium pressure
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Oil Proof Hoses, Fire Hoses
Snap drain
CKD
4.50(2)
94.69 - 169.90 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Pneumatic Auxiliary Equipment > Main Line Unit > Drain Trap Device
Plastic Air Duster, "Joplastar II"
Joplax
20.10 SGD
ADD TO CART
Connection Port: Air suction mouth:G(PF) 1/4 female screw (JS-02 plug standard equipment) Nozzle: M14 P=1.0 male screw Minimum diameter of nozzle: phi3mm x 1 hole, Compatible Fluid: Air, Operating Temperature (deg C): 0 - 50, Normal Working Pressure (MPa): Less than 0.98, Discharge Rate (L/min): 40-290(at 0.5Mpa), Dimensions B (mm): 128, Dimensions A (mm): 133.5, Maximum Working Pressure (MPa): 1.47, Weight (g): 90, Material: Body: PP O-rings: Viton Valve guide: PP Packing: Viton Valves: PP Y gasket: Viton Flow control valve: PP, TRUSCO Part Number: 292-4480, Accessories: PF1/4 both male screw nipple x 1 (nipple comes with a standard O ring.)
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Trigger-type air duster gun
N2 Series 5 M White Nylon Tube
NITTA MOORE
4.29(7)
6.73 - 21.26 SGD
Purpose: For multi-purpose piping use, Negative Pressure Performance (kPa): -101.294, Length (m): 5
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses
PVC Vacuum Hose, "TOYOSPRING HOSE",19x26
TOYOX
4.33(3)
10.26 - 469.90 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Suction Hoses
Water Hose
AS ONE
47.04 - 61.06 SGD
Length (m): 10
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Resin Hoses
Quick Seal Fitting Connector
NITTA MOORE
5.00(4)
2.55 - 7.27 SGD
Negative Pressure Performance (kPa): -101.294, Material: Brass
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > One Touch Fittings > Other Joint
All Stainless Steel Hose Clamp Has Type
TRIDON
3.69 - 15.10 SGD
Specification: Interlock design (special construction design PAT) structure
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hose Bands
Automatic Drain Discharge With Automatic Drain
CKD
5.00(2)
96.41 - 129.90 SGD
Assured Withstand Pressure (MPa): 1.5
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Pneumatic Auxiliary Equipment > Main Line Unit > Drain Trap Device
Yodoflon PTFE Tube 8x6
Yodogawa Hu-Tech
4.67(3)
11.12 - 219.90 SGD
Thickness (mm): 1, Outside Diameter x Inside Diameter (phi mm): 8x6
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses
Drain Trap
Nihon Seiki
91.40 - 159.90 SGD
Purpose: Automatically discharge stored drain, Pipe Diameter: (Entrance) Rc1/2 (EXIT) G1/4, Ambient Temperature (Degree C): 5 - 60, Fluid: Compressed air, Nominal Diameter: 15A
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Pneumatic Auxiliary Equipments > Drain Traps
Supersun Spring Hose
Togawa Industry
5.00(2)
17.60 - 279.90 SGD
Hose Dimension (Inner Diameter x Outside Diameter) (mm): 12x18, Maximum Working Pressure (MPa): 0.7 (at20deg C)
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Suction Hoses
Speed Controller Elbow Type Sc3W Series With A One Touch Fitting
CKD
4.67(3)
11.13 - 25.45 SGD
Assured Withstand Pressure (MPa): 1.5
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Pneumatic Auxiliary Equipment > Speed Controller > Elbow Type, One Touch Fitting (SC3W)
Check Valve
Hirose Valve
5.00(2)
73.73 - 289.90 SGD
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose)
Hi Coupler Socket, for Female Screw Install
NITTO KOHKI
10.02 - 14.12 SGD
Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimension D (phi mm): 26.5, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Material (Body): Steel (chromium plating)
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Couplers > Couplers
Linemate Hose 3130-04
NITTA MOORE
15.82 - 289.90 SGD
Inner Diameter (mm): 6.3, Outer Diameter (mm): 12.4, Inside Diameter (inch): 1/4, Name: 04, Minimum Bending Radius (mm): 40, Maximum Working Pressure (MPa): 20.0
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose) > Hydraulic Pressure Hose
Diaphragm Dry Vacuum Pump
ULVAC KIKO
4.75(4)
289.90 - 1,879.90 SGD
Cycle(Hz): 50/60
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Vacuum Equipments > Vacuum Pump
Air Gun
TRUSCO
169.90 SGD
Hose Mounting Nozzle: Rc1/4, Normal Working Pressure (MPa): 0.6
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Button type air duster gun
All Stainless Steel Hose Clamp Mah Type
TRIDON
3.47 SGD
Bolt Head Shape: Six angles (6.3 mm), Maximum Tightening Torque ([n m kgf / cm]): 25[2.5], Band Width (mm): 7.9, Surface Processing: Trivalent chromate, Standard: SAE J1508 (hose clamp), Material: Band, housing/ stress steel (SAE301) Bolt/Stainless steel (SAE305), Specification: Interlock design (special construction design PAT) structure
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hose Bands
Tube Clamp
MonotaRO
1.47 - 3.63 SGD
Bolt 2 Sides Width (mm): 7, Band Thickness (mm): 0.6, Destructive Torque (Nm): 4-4.6, Material: Band, housing part / SUS430 Bolt/steel (chromate plating)
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hose Bands > Screw
Nut Cupla 200, For Mounting Urethane Hose
NITTO KOHKI
12.81 - 18.65 SGD
Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Dimension D (phi mm): 26.5, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Installation Shape: Nut, Fluid: Air
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Couplers > Couplers
Urethane Tube U2 Series 5 M Transparent
NITTA MOORE
5.52 - 31.07 SGD
Purpose: General fluid power, Negative Pressure Performance (kPa): -101.294, Length (m): 5
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses
Transparent Hose
SANYOKASEI
29.34 - 469.90 SGD
Brittle Temperature (deg C): -38, Material: PVC
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Resin Hoses
Air Regulator
TAIYO
5.00(1)
35.56 SGD
Set Pressure Range (MPa): 0.05 - 0.83, Maximum Working Pressure (MPa): 0.93, Operating Temperature Range (deg C): +5 - +60, Overall Length (mm): 87, Accessories: With bracket/With pressure gauge
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > TAIYO Products > Pneumatic Equipments > Pneumatic Auxiliary Equpment > Pneumatic Refining Equipment > Air Regulator > Air Regulator
Flexible Fluoropolymer Hose, Tube Type
Hakko (EIGHTRON)
3.00(2)
4.94 - 269.90 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Fluorine Hoses, Silicone Hoses
Air Breather MSA Type
Masuda Manufacturing
5.00(1)
22.63 - 61.84 SGD
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose) > Related Products
W101-A Dust Collector
Osawa & Company
1.92 - 63.95 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Gun Related Items > Parts, Options
Air Duster Gun
TRUSCO
17.48 - 24.15 SGD
Purpose: For drying, cooling, dust work by blowing, Nozzle Diameter: G1/8, Nozzle Diameter (phi mm): 2, Maximum Working Pressure (MPa): 1, Connection Diameter: 1/4 plug
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Trigger-type air duster gun
Polyurethane Tube Black
PISCO
5.00(5)
13.70 - 169.90 SGD
Vacuum Pressure (kPa): -100, Length (m): 20, Color: Black
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses
Garden Hose
TOYOX
19.02 - 189.90 SGD
Purpose: Garden watering at general household
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Water Supply, Drainage Hoses
JUNRON As1 Flexible Nylon Tube 5 M
Junkosha
1.50(2)
4.94 - 51.27 SGD
Purpose: For oil and pneumatic equipment, centralized lubrication equipment, coating equipment, chemical plant tubes
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses
Solenoid Valve, Multilex Valve) NCType AB31/AB41 Series
CKD
37.92 - 78.85 SGD
Heat Resistance Class: B, Material (body): Brass, Maximum Working Pressure (MPa): 5, Material (Seal): Nitrile rubber, Number of Ports: 2
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Fluid Control Valve > Various Fluid Control 2, 3 Port Solenoid Valve (Multi Rex Valve) > Direct Operated 2 Port AB
Suction Strainer
Taisei Kogyo
4.00(3)
18.41 - 249.90 SGD
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose)
Sy Band
Kanaflex
4.38(8)
3.62 - 73.11 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hose Bands > Wire type
Vacuum Blower Gun
Otokomae MonotaRO
60.34 SGD
ADD TO CART
Discharged Air Volume (L/min): About 850 or more (0.4MPa at the time), Air Consumption (L/min): About 70 (0.6MPa at the time), Body Weight (g): About 300, Maximum Working Pressure (MPa): 0.8, Working Pressure (MPa): 0.4 to 0.6 (recommended), Accessories: Fixing band (phi19 - 38mm) x2 lines, suction hose, dust bag, brush nozzle, extension pipe nozzle, straight nozzle, narrow mouth nozzle, Osukapura
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Vacuum blower gun
JL-GC Swivel Joint
Bridgestone
5.00(1)
55.59 - 159.90 SGD
Minimum Burst Pressure (MPa): 82, Material (O-Rings): NBR, Maximum Working Pressure (MPa): 20.5, Material (Body): Steel
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose) > High Pressure Pipe Fitting > Swivel joint
Nylon Tube N2 Series 5 M Blue
NITTA MOORE
5.00(1)
6.73 - 22.92 SGD
Purpose: For multi-purpose piping use, Negative Pressure Performance (kPa): -101.294, Length (m): 5, Color: Blue
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses
Soft PVC Hose, "TOYORON HOSE"
TOYOX
3.99 - 1,489.90 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Braid Hoses
Insulation Tube
ESCO
10.17 - 409.90 SGD
Operating Temperature Range (deg C): -57 to 125, Length (m): 2, Material: Elastomer
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Resin Hoses
Sunny Hose
Sunny Hose Company
31.26 - 1,629.90 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Water Supply, Drainage Hoses
Hi Coupler Plug, for Female Screw Install
NITTO KOHKI
3.59 - 5.81 SGD
Dimensions Bd (mm): 7.5, Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Valve Structure: Without valve, Installation Shape: Bolt, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Material (Body): Steel (chromium plating)
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Couplers > Couplers
Air Coil Hose
Osaka Spirit
20.25 - 38.85 SGD
Air Outlet: Two touch coupler, Dimensions C (mm): 58phi +/- 5, Maximum Working Pressure (MPa): 0.8, Inner Diameter x Outside Diameter (phi mm): 5x8, Operating Temperature Range (deg C): -5 - 60, Fluid: Air, Material: Hose/polyurethane, coupler / steel (chrome-plated)
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Coil Hoses
JI-DC Swivel Joint
Bridgestone
5.00(1)
59.46 - 169.90 SGD
Minimum Burst Pressure (MPa): 82, Material (O-Rings): NBR, Maximum Working Pressure (MPa): 20.5, Material (Body): Steel
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose) > High Pressure Pipe Fitting > Swivel joint
High Pressure S Coupling, Male Half
THE YOKOHAMA RUBBER
26.21 - 109.90 SGD
Maximum Working Pressure (MPa): 20.5, Material (Seal): NBR, Material (Body): Carbon steel
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose) > Coupler for Oil Pressure (High Pressure)
JUNRON Brass Fittings, Nipple
Junkosha
4.50(2)
2.01 - 15.13 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > One Touch Fittings > Push-In Fitting (Straight)
JUNRON As1 Flexible Nylon Tube 5 M
Junkosha
4.94 - 54.94 SGD
Purpose: For oil and pneumatic equipment, centralized lubrication equipment, coating equipment, chemical plant tubes
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses
TETRON Braid Hose
TRUSCO
219.90 - 489.90 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Braid Hoses
Polyurethane Hose
Togawa Industry
39.82 - 499.90 SGD
Color: Orange
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Resin Hoses
PVC Vacuum Hose, "TOYOSPRING HOSE",50x62
TOYOX
1.00(1)
45.70 - 1,699.90 SGD
Caution: The numerical value for working pressure (MPA) [-0.1 to ] is only an approximation. Depending on the application and circumstances, it may not be available for use, Purpose: Plant facilities and plumbing. Hoses for various embedded machines. Machine tools, assembly robots , molding machines, printing machine, etc., Minimum Bending Radius (mm): 210, Fluid: Water, oil, chemicals, powders, air
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Suction Hoses
Air Reel
HATAYA
269.90 SGD
ADD TO CART
Outer Dimensions (Width W x Height H x Depth D) (mm): 232x393.5x253, Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0x14.5, Hose Dimension (Overall Length) (m): 20, Material (Hose): 5/16 hose Vinylon knitting yarn reinforcement made ??of polyvinyl chloride, Normal Opreration Pressure: 1, Mounting Bracket (primary side): 1/4 bag of nut joint, Mounting Bracket (secondary side): 20SH 1/4 socket coupler, Weight (kg): 6.3, Type: Portable Type, TRUSCO Part Number: 106-5025
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hose Reels > Air Hose Reel and Air Hose Drum
Diaphragm Dry Vacuum Pump
ULVAC KIKO
4.00(6)
289.90 - 1,879.90 SGD
Cycle(Hz): 50/60
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Vacuum Equipments > Vacuum Pump
Direct Compact Oil-Sealed Rotary Vacuum Pump, Standard
ULVAC KIKO
4.00(2)
679.90 - 1,769.90 SGD
Available Atmosphere Temperature (degree c): 7 to 40, Use Oil: SMR-100
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Vacuum Equipments > Vacuum Pump
Blade Hose 5m
TRUSCO
13.92 - 68.59 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Braid Hoses
Blade hose 10m winding
TRUSCO
4.50(4)
26.84 - 129.90 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Braid Hoses
Pneumatic Blow Gun
CHIYODA TSUSHO
3.00(9)
17.85 - 24.65 SGD
Normal Working Pressure (MPa): 1.6, Fluid: Compressed air, Mounting Screw: Rc1/4, Operating Temperature Range (deg C): -5 - 60, Height (mm): 121.5
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Trigger-type air duster gun
Blow Gun Standard Type
TRUSCO
4.50(2)
19.03 SGD
ADD TO CART
Purpose: For air blower and blowing dust., Air Intake: Rc1/4, Nozzle Shape: Standard type, Material (Nozzle): With a nickel plated brass, Nozzle Diameter (phi mm): 3.5, Fluid: Compressed air, Nozzle Length (mm): 90, Maximum Working Pressure (MPa): 1.6, Operating Temperature Range (deg C): -5 - 60, Weight (g): 110, Material (Body): Polyacetal, Overall Length (mm): 237, TRUSCO Part Number: 231-4754
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Trigger-type air duster gun
Quick Exhaust Valve
CKD
4.67(6)
38.74 SGD
ADD TO CART
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Pneumatic Auxiliary Equipment > Fittings, Tube and Auxiliary Valve > Auxiliary Valves (Check Valves, Others)
T-BOLT Clamp
ESCO
5.00(1)
10.12 - 14.75 SGD
Band Width (mm): 19, Material: Band: SUS301 Bolt: Steel
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hose Bands
Linemate Hose 3130-06
NITTA MOORE
5.00(1)
24.69 - 419.90 SGD
Inner Diameter (mm): 9.5, Outer Diameter (mm): 16.1, Minimum Bending Radius (mm): 60
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose) > Hydraulic Pressure Hose
Hi Cupla Stainless Steel Socket, Male Thread
NITTO KOHKI
4.00(2)
48.32 - 56.30 SGD
Dimension D (phi mm): 25.4, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Operating Temperature Range (deg C): -20 - +80, Fluid: Water, Material (Body): Stainless steel
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Couplers > Couplers
Pilot Type 5-Port Valve Selex Valve 4F3 Series
CKD
5.00(3)
169.90 - 249.90 SGD
Assured Withstand Pressure (MPa): 1.5, Number of Positions: 2, Number of Ports: 5
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Pneumatic Valve > Selex Valves 4F
Hi Coupler Plug, for Female Screw Install, Stainless Steel
NITTO KOHKI
5.00(4)
12.51 - 22.44 SGD
Dimensions Bd (mm): 7.5, Dimensions C (mm): 20, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Plug, Operating Temperature Range (deg C): -20 - +80, Fluid: Water, Material (Body): Stainless steel
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Couplers > Couplers
Air filter (with auto drain, selex)
CKD
4.60(5)
69.70 - 319.90 SGD
Maximum Working Pressure (MPa): 1, Type: White type, Accessories: Bowl guard
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Pneumatic Auxiliary Equipment > F.R.L.Unit > Modular Type Standard
Clear Vinyl Hose
CHUBU VINYL INDUSTRY CO.,LTD.
40.31 - 459.90 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Resin Hoses
Cartridge Filter CF06/08 Cartridge
Taisei Kogyo
5.00(1)
71.36 SGD
ADD TO CART
Rated Filtration (micrometer): 10, Compatible: CF-06, CF-08
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose)
Linemate Hose 3130-08
NITTA MOORE
41.07 - 519.90 SGD
Inner Diameter (mm): 12.7, Outer Diameter (mm): 19.9, Minimum Bending Radius (mm): 80
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose) > Hydraulic Pressure Hose
Autodrain Trap
Orion Machinery
5.00(1)
179.90 - 249.90 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Pneumatic Auxiliary Equipments > Drain Traps
Pilot Type 2 Port Solenoid Valve APK11 Series
CKD
5.00(1)
169.90 - 239.90 SGD
Pressure (kgf/cm2): 0.5 to 10, Actuation: Normally closed, Number of Ports: 2
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Fluid Control Valve > Various Fluid Control 2, 3 Port Solenoid Valve (Multi Rex Valve) > Pilot Type 2 Port Valve AP, AD
Suction Filter
Taisei Kogyo
2.00(1)
34.27 - 359.90 SGD
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose)
Long Nozzle Air Duster Gun
KINKI FACTORY
3.83(6)
26.82 - 61.48 SGD
Nozzle Diameter: G(PF)1/8, Nozzle Diameter (phi mm): 2, Air Consumption (L/min): 120, Connection Diameter: G(PF)1/4
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Trigger-type air duster gun
Oil-Mist Trap
ULVAC KIKO
4.25(4)
139.90 - 359.90 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Vacuum Equipments > Vacuum Support Device
Yodoflon PTFE Tube 6x4
Yodogawa Hu-Tech
4.00(2)
8.43 - 189.90 SGD
Thickness (mm): 1, Outside Diameter x Inside Diameter (phi mm): 6x4
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses
3 In 1 for Markedly Filter Elements
Maeda Shell Service
76.31 - 249.90 SGD
Compatible Filter: T-105A-1000 T-107A-1000
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Pneumatic Auxiliary Equipments > Related Products
Spiral Air Hose Yellow Line Series
CHIYODA TSUSHO
3.33(3)
30.89 - 129.90 SGD
Hose Coupling: G1/4, Burst Pressure (MPa): 3, Dimensions B (mm): 500, Dimensions D (mm): 100, Maximum Working Pressure (MPa): 0.8
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Coil Hoses
Nylon Tube N2 Series 10 M Milk White
NITTA MOORE
4.50(2)
12.24 - 44.73 SGD
Purpose: For multi-purpose piping use, Negative Pressure Performance (kPa): -101.294, Length (m): 10
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses
Air Gun, Wonder Gun Hand type, Coupler
Osawa & Company
3.00(1)
179.90 - 209.90 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Button type air duster gun
Filter Regulator B7019 Series
CKD
5.00(3)
56.30 SGD
Rated Filtration (micrometer): 5, Ambient Temperature and Water Temperature (Degree c): 5 - 65, Drain Discharge: Tire valve, Equipment Configuration: Filter + regulator, Maximum Working Pressure (MPa): 1.0
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Pneumatic Auxiliary Equipment > F.R.L.Unit > Small Regulators, Filters, Regulators
Pilot Kick Type 2 Port Solenoid Valve Closed Type Multi-Purpose Valve Apk11 Series
CKD
4.20(5)
119.90 - 179.90 SGD
Drive System: Piston, Heat Resistance Class: B, Material (body): Bronze, Maximum Working Pressure (MPa): 2, Material (Seal): Nitrile rubber
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Fluid Control Valve > Various Fluid Control 2, 3 Port Solenoid Valve (Multi Rex Valve) > Pilot Kick Type 2 Port APK, ADK
SR-13 Adapter
SHIMIZU Manufacturing (Fittings)
4.67(6)
2.15 - 209.90 SGD
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose) > High Pressure Pipe Fitting > adapter
Filter, regulator (Selex)
CKD
4.50(6)
69.22 - 289.90 SGD
Rated Filtration (micrometer): 5, Maximum Working Pressure (MPa): 1, Specification: with relief mechanism
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Pneumatic Auxiliary Equipment > F.R.L.Unit > Modular Type Standard
PVC Vacuum Hose, "TOYOSPRING HOSE",25x33
TOYOX
4.33(3)
16.12 - 679.90 SGD
Hose Dimension (Inner Diameter x Outside Diameter) (mm): 25x33, Fluid: Water, oil, chemicals, powders, air, Color: Natural transparent
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Suction Hoses
Fab-Series 2-Port Solenoid Direct Acting Valve,Electric Current Passage Closed Type
CKD
3.67(3)
42.11 - 71.06 SGD
Heat Resistance Class: B, Maximum Working Pressure (MPa): 1.4, Material (Seal): NBR
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Fluid Control Valve > Dedicated Fluid Control For Direct Acting 2, 3 Port Solenoid Valve (JAS Fit Valve) > Compressed Air FAB, FAG
Rubber Silicon Braid Hose
Togawa Industry
4.00(1)
73.26 - 2,029.90 SGD
Purpose: Thermal equipment and soft drink vending machines. High/low temperature equipment such as air-conditioning, transformer, OA equipment etc. Protection and insulation of internal wiring used in high temperature, high humidity working place.
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Fluorine Hoses, Silicone Hoses
Hose Reel "AIRMAC M"
HATAYA
3.75(4)
319.90 SGD
ADD TO CART
Dimensions (Height x Width x Depth)(mm): 367x288x110, Air Connnection: 1 / 4 Parallel bolt, Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5x10.0, Hose Dimension (Overall Length) (m): 10, Material (Hose): Polyurethane with knitting yarn reinforcement 1B braid , Normal Opreration Pressure: 1.5, Mounting Bracket (primary side): 1/4(1m), Mounting Bracket (secondary side): 1/4 bag, nut joints, Weight (kg): 4.6, Type: Attaching portion type, Description 2: Long selling automatic winding Airmac M type is easily mounted onto ceilings, walls, and pillars. Flexible oscillating type. , TRUSCO Part Number: 106-5106
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hose Reels > Automatic Winding Air Hose Reel
JUNRON Brass Fittings, Elbow
Junkosha
3.00(1)
3.80 - 13.91 SGD
Purpose: Pneumatic piping. Water pressure. Hydraulic pressure, Vacuum Pressure (kPa): 0.014
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > One Touch Fittings > Elbows
200 series Solenoid Valve
KOGANEI
4.00(1)
109.90 - 289.90 SGD
Pipe Connection Diameter: Rc1/4, Maximum Operating Frequency (Hz): 5, Mounting Direction: Freedom, Operating Temperature Range (deg C): 0 to 50
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Pneumatic Equipments > Solenoid Valves

1 2 3 4 5 6 7 8 9 10 ...66 Next