Buy more than* S$200* and get FREE SHIPPING

FA and Mechanical Parts

Sort by:
Showing 1 - 30 of 5,889 Results
Show: 30 60 90
VIEW: Grid View List View
Air Gun
CUP-KURITA
4.71(7)
17.49 - 25.77 SGD
Nozzle Length (mm): 22
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Button type air duster gun
Linemate Hose 3130-03
NITTA MOORE
4.50(2)
19.02 - 289.90 SGD
Inner Diameter (mm): 4.8, Outer Diameter (mm): 10.4, Inside Diameter (inch): 3/16, Minimum Bending Radius (mm): 30
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose) > Hydraulic Pressure Hose
Flow Meter
NITTO KOHKI
96.64 SGD
ADD TO CART
Screw Size: 3/8 in., Torque Value N m (kgf cm): 12(122), Pressure Resistance (MPa [kgf/cm2]): 0.8[8], Dimensions H2(mm): Hex 26, Dimensions H1 (mm): Hex 23, Dimensions T2 (mm): Rc3/8, Dimensions T1 (mm): Rc3/8, Maximum Working Pressure (MPa [kgf/cm2]): 0.5[5], Dimensions D (mm): 33, Peak Flow Rate (L/min): 18 (0 - 18 adjustable), Material (Seal): Nitrile rubber, Dimensions L (mm): 89, Operating Temperature Range (deg C): 10 - 60, Weight (g): 190, Size: Rc3 / 8 (female thread) at both ends, Material: Body / brass, pipe scale / polycarbonate resin (PC)
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Couplers > Related Products
Vacuum Blow Gun for High Pressure
BeHAUS
2.25(4)
99.49 SGD
ADD TO CART
Caution: This product is high pressure only. Please pay attention about that the outlet is a high pressure coupler, the low-pressure coupler is not connected., Body Weight (g): About 300, Maximum Working Pressure (MPa): 3.0 (The maximum pressure that can be used continually), Accessories: (Only suction work) Etching nozzle, brush nozzle, straight nozzle, nozzle extension pipe, dustbag, suction hose, fixing band x 2
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Vacuum blower gun
Oil-Resistant Rubber Hose F-15
TOGAWA RUBBER
15.64 - 2,619.90 SGD
Purpose: General hydraulic plumbing hose, for low and medium pressure
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Oil Proof Hoses, Fire Hoses
Snap drain
CKD
4.50(2)
94.69 - 169.90 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Pneumatic Auxiliary Equipment > Main Line Unit > Drain Trap Device
Plastic Air Duster, "Joplastar II"
Joplax
20.10 SGD
ADD TO CART
Connection Port: Air suction mouth:G(PF) 1/4 female screw (JS-02 plug standard equipment) Nozzle: M14 P=1.0 male screw Minimum diameter of nozzle: phi3mm x 1 hole, Compatible Fluid: Air, Operating Temperature (deg C): 0 - 50, Normal Working Pressure (MPa): Less than 0.98, Discharge Rate (L/min): 40-290(at 0.5Mpa), Dimensions B (mm): 128, Dimensions A (mm): 133.5, Maximum Working Pressure (MPa): 1.47, Weight (g): 90, Material: Body: PP O-rings: Viton Valve guide: PP Packing: Viton Valves: PP Y gasket: Viton Flow control valve: PP, TRUSCO Part Number: 292-4480, Accessories: PF1/4 both male screw nipple x 1 (nipple comes with a standard O ring.)
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Trigger-type air duster gun
N2 Series 5 M White Nylon Tube
NITTA MOORE
4.29(7)
6.73 - 21.26 SGD
Purpose: For multi-purpose piping use, Negative Pressure Performance (kPa): -101.294, Length (m): 5
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses
PVC Vacuum Hose, "TOYOSPRING HOSE",19x26
TOYOX
4.33(3)
10.26 - 469.90 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Suction Hoses
Water Hose
AS ONE
47.04 - 61.06 SGD
Length (m): 10
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Resin Hoses
Quick Seal Fitting Connector
NITTA MOORE
5.00(4)
2.55 - 7.27 SGD
Negative Pressure Performance (kPa): -101.294, Material: Brass
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > One Touch Fittings > Other Joint
All Stainless Steel Hose Clamp Has Type
TRIDON
3.69 - 15.10 SGD
Specification: Interlock design (special construction design PAT) structure
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hose Bands
Automatic Drain Discharge With Automatic Drain
CKD
5.00(2)
96.41 - 129.90 SGD
Assured Withstand Pressure (MPa): 1.5
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Pneumatic Auxiliary Equipment > Main Line Unit > Drain Trap Device
Yodoflon PTFE Tube 8x6
Yodogawa Hu-Tech
4.67(3)
11.12 - 219.90 SGD
Thickness (mm): 1, Outside Diameter x Inside Diameter (phi mm): 8x6
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses
Drain Trap
Nihon Seiki
91.40 - 159.90 SGD
Purpose: Automatically discharge stored drain, Pipe Diameter: (Entrance) Rc1/2 (EXIT) G1/4, Ambient Temperature (Degree C): 5 - 60, Fluid: Compressed air, Nominal Diameter: 15A
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Pneumatic Auxiliary Equipments > Drain Traps
Supersun Spring Hose
Togawa Industry
5.00(2)
17.60 - 279.90 SGD
Hose Dimension (Inner Diameter x Outside Diameter) (mm): 12x18, Maximum Working Pressure (MPa): 0.7 (at20deg C)
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Suction Hoses
Speed Controller Elbow Type Sc3W Series With A One Touch Fitting
CKD
4.67(3)
11.13 - 25.45 SGD
Assured Withstand Pressure (MPa): 1.5
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > CKD Products > Pneumatic Auxiliary Equipment > Speed Controller > Elbow Type, One Touch Fitting (SC3W)
Check Valve
Hirose Valve
5.00(2)
73.73 - 289.90 SGD
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose)
Hi Coupler Socket, for Female Screw Install
NITTO KOHKI
10.02 - 14.12 SGD
Pressure Resistance (MPa [kgf/cm2]): 2.0[20], Dimension D (phi mm): 26.5, Maximum Working Pressure (MPa): 1.5, Material (Seal): Nitrile rubber, Socket or Plug: Socket, Valve Structure: Valve available, Operating Temperature Range (deg C): -20 - +80, Fluid: Air, Material (Body): Steel (chromium plating)
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Couplers > Couplers
Linemate Hose 3130-04
NITTA MOORE
15.82 - 289.90 SGD
Inner Diameter (mm): 6.3, Outer Diameter (mm): 12.4, Inside Diameter (inch): 1/4, Name: 04, Minimum Bending Radius (mm): 40, Maximum Working Pressure (MPa): 20.0
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose) > Hydraulic Pressure Hose
Diaphragm Dry Vacuum Pump
ULVAC KIKO
4.75(4)
289.90 - 1,879.90 SGD
Cycle(Hz): 50/60
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Vacuum Equipments > Vacuum Pump
Air Gun
TRUSCO
169.90 SGD
Hose Mounting Nozzle: Rc1/4, Normal Working Pressure (MPa): 0.6
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Air Guns > Air Duster Guns > Button type air duster gun
All Stainless Steel Hose Clamp Mah Type
TRIDON
3.47 SGD
Bolt Head Shape: Six angles (6.3 mm), Maximum Tightening Torque ([n m kgf / cm]): 25[2.5], Band Width (mm): 7.9, Surface Processing: Trivalent chromate, Standard: SAE J1508 (hose clamp), Material: Band, housing/ stress steel (SAE301) Bolt/Stainless steel (SAE305), Specification: Interlock design (special construction design PAT) structure
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hose Bands
Tube Clamp
MonotaRO
1.47 - 3.63 SGD
Bolt 2 Sides Width (mm): 7, Band Thickness (mm): 0.6, Destructive Torque (Nm): 4-4.6, Material: Band, housing part / SUS430 Bolt/steel (chromate plating)
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hose Bands > Screw
Nut Cupla 200, For Mounting Urethane Hose
NITTO KOHKI
12.81 - 18.65 SGD
Pressure Resistance (MPa [kgf/cm2]): 1.5[15], Dimension D (phi mm): 26.5, Maximum Working Pressure (MPa): 1.0, Material (Seal): Nitrile rubber, Installation Shape: Nut, Fluid: Air
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Couplers > Couplers
Urethane Tube U2 Series 5 M Transparent
NITTA MOORE
5.52 - 31.07 SGD
Purpose: General fluid power, Negative Pressure Performance (kPa): -101.294, Length (m): 5
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > One-touch Joint Hoses
Transparent Hose
SANYOKASEI
29.34 - 469.90 SGD
Brittle Temperature (deg C): -38, Material: PVC
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Resin Hoses
Air Regulator
TAIYO
5.00(1)
35.56 SGD
Set Pressure Range (MPa): 0.05 - 0.83, Maximum Working Pressure (MPa): 0.93, Operating Temperature Range (deg C): +5 - +60, Overall Length (mm): 87, Accessories: With bracket/With pressure gauge
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > TAIYO Products > Pneumatic Equipments > Pneumatic Auxiliary Equpment > Pneumatic Refining Equipment > Air Regulator > Air Regulator
Flexible Fluoropolymer Hose, Tube Type
Hakko (EIGHTRON)
3.00(2)
4.94 - 269.90 SGD
Category FA and Mechanical Parts > Compressors, Pneumatic Equipment, Hoses > Hoses > Fluorine Hoses, Silicone Hoses
Air Breather MSA Type
Masuda Manufacturing
5.00(1)
22.63 - 61.84 SGD
Category FA and Mechanical Parts > Hydraulic Equipment and Hydraulic Pressure Hose(High-Pressure Hose) > Related Products

1 2 3 4 5 6 7 8 9 10 ...197 Next