Buy more than* S$200* and get FREE SHIPPING

Cutting Tools, Abrasives

Sort by:
Showing 241 - 270 of 13,557 Results
Show: 30 60 90
VIEW: Grid View List View
Drill press vise
SSPOWER
2.75(8)
67.62 - 129.90 SGD
Purpose: For tightening fix
Category Cutting Tools, Abrasives > Cutting Tools > Vice > Main Units
Diamond File S type
TSUBOSAN
4.50(4)
15.16 - 149.90 SGD
Caution: Grinding can be effective just by touching it lightly. Wet grinding is effective.Please use a small amount of oil., Grinding can be effective just by touching it lightly. Wet grinding is effective.Please use a small amount of oil., Purpose: Please use materials with a high degree of hardness such as ceramics, carbide metal and hardened steels., Please use materials with a high degree of hardness such as ceramics, carbide metal and hardened steels., Grain Size: #200, #200
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > File > Diamond File
Lock pin
Mitsubishi Materials
8.90 - 9.47 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Holders > Parts > Pins
Hand tap Metric thread screws
YAMAWA MFG
4.00(2)
6.97 - 259.90 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Hand tap
Hand-tap set (HT)
OSG
5.00(3)
27.73 - 669.90 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Hand tap
Cloth paper rolls
Bellstar Abrasive Mfg.
44.90 - 64.53 SGD
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Polishing Sheets > Roll paper
Point tap (for stainless steel)
OSG
9.60 - 649.90 SGD
Chamfer Lcf: 4P
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Point tap
SDS Plus Bit S4
BOSCH
5.00(7)
26.53 - 85.94 SGD
Purpose: For Anchor construction, Shank Diameter (phi mm): 10
Category Cutting Tools, Abrasives > Cutting Tools > Drill > for Concrete > Concrete drill
Diamond Wheel Normal
Three Hand
5.00(2)
13.83 SGD
ADD TO CART
Outer Diameter (phi mm): 100, Hole Diameter (phi mm): 20, Type: Normal type, Material: Tool steel, industrial diamond, Specification: Both sides, Accessories: 15mm Bush
Category Cutting Tools, Abrasives > Abrasives > Diamond (CBN) cutter wheel > Diamond Wheel
Tough Cut Reamer Skills
NIKKEN
109.90 - 169.90 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Reamer > Helical Reamer ( Broach Reamer)
Mini Grinding Wheel, “Mini Skill Touch MS”
NIPPON RESIBON
80.48 SGD
Purpose: Grinding of steels, cast iron, stainless steel, alloy steel, Grinding of steels, cast iron, stainless steel, alloy steel, Outer Diameter (phi mm): 50, Maximum Operating Speed (m/s [m/min]): 72[4300]
Category Cutting Tools, Abrasives > Abrasives > Grinder Grinding Wheel > Flexible Wheel
Cutting Hole Saws For Woodworking
EARTH MAN
3.14(7)
11.84 - 15.22 SGD
Purpose: Drilling large diameter holes, lumber and plywood etc.., Drilling Dimensions (mm): 25/32/38/45/50/58/64, Shaft Diameter (phi mm): 6, Material: (Drill) high carbon steel (Wholesome) alloy tool steel
Category Cutting Tools, Abrasives > Cutting Tools > Hole Saw and Core Drill > Hole Saw > Set Product
Valve Compound, Carborundum
Steam Ship
4.60(5)
12.18 - 61.36 SGD
Caution: Please do not use on plated items and items with gloss.(Plating, gloss get removed.), Please do not use on plated items and items with gloss.(Plating, gloss get removed.)
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Buffing and Polishing Conpounds > Compounds
Mugen Coating Lead 30 End Mill 2 Flute
NS TOOL
5.00(2)
13.92 - 55.59 SGD
Helix Angle (Degree): 30, Surface Processing: Infinite coating , Number of Blades: 2, Material: Ultra-fine cemented carbide
Category Cutting Tools, Abrasives > Cutting Tools > End Mill > Square End Mill
Zirconia Sanding Belt 10X330
DEERFOS
4.67(6)
56.78 SGD
Purpose: Heavy grinding of standard metals, such as stainless steel or iron. Ideal for removing small parts of metal beams., Abrasive Material: Zirconia, Dimension (mm): 10x330
Category Cutting Tools, Abrasives > Abrasives > Polishing Thunder grinder > Belt Polishing
KIC Miniature Brush
YUKO CORPORATION
4.00(1)
11.38 - 13.86 SGD
Overall Length (mm): 76, 76
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Manual Brush > Condenser Brush
Engineer File Medium
Tsubomiya
4.40(5)
7.68 - 59.63 SGD
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > File > Steel File
Straight Thread Tap
YAMAWA MFG
4.50(4)
19.30 - 449.90 SGD
Grade: 2
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Pipe Tap
Center drill type 1
Okabe Kogu
4.33(3)
9.06 - 239.90 SGD
Point Angle (Degree): 60
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > Center drill
DLC HSS drill
NACHI
19.70 - 25.60 SGD
Purpose: Alminum, aluminum alloys, aluminum alloy casting, aluminum alloy die-cast, copper alloys, Geometry of Drill Flank: Surireki grinding, Surface Processing: DLC Court, Point Angle (Degree): 135, Shank Diameter (phi mm): 8, Tolerance: h7, Material: HSS (high speed steel) HSS
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > End Mill Shank Drill
Dresser Blade
PICUS (Taiyo Seiko)
4.50(2)
14.65 SGD
ADD TO CART
Caution: Do not apply to the wheel sharply., Do not apply to the wheel sharply., Inner Diameter (mm): 6.4, 6.4, Outer Diameter (mm): 28, 28, TRUSCO Part Number: 215-7306, 215-7306
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Dressers
Mentrube
Fujigen Kogyo
4.67(6)
129.90 - 279.90 SGD
Caution: Numerical ability is a numeric value when mounted TM32GUR. When you use the TM32GSR , maximum process diameter becomes smaller degree 2 to 3mm., Compatible Tip: TM32GUR HSS, TM32GSR HSS, Accessories: High-speed-steel chip (TM32GUR HSS) only for mentrube use x1 piece , Application: Drilling and milling machine tools
Category Cutting Tools, Abrasives > Cutting Tools > Chamfering and Deburring > Chamfering Cutter > Cutters
Machine reamer
Okazaki Seiko
4.00(1)
71.15 - 139.90 SGD
Shank: MT (Morse taper) shank
Category Cutting Tools, Abrasives > Cutting Tools > Reamer > Machine Reamer
10mm Mini Hole Saw
ESCO
31.51 SGD
ADD TO CART
Purpose: For drilling of thin metal plate such as stainless steel(1.5mm or less), iron, aluminum, etc., Hardening Penetration: HRC63 or more, Material (shank): S45C, Materials (Blade): Ceramic coating, Outer Diameter (phi mm): (Center pin) 2.4 (cutting edge) 10, Weight (g): 20, Dimension (mm): (Hex Shank) 6.35
Category Cutting Tools, Abrasives > Cutting Tools > Hole Saw and Core Drill > Hole Saw > Set Product
Concrete drill SDS plus bit SDS type
UNIKA
9.02 - 45.96 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Drill > for Concrete > Concrete drill
Milling with a drill sink ( for bolts with hexagon socket )
Fukuda Seiko (FKD)
4.40(5)
29.02 - 139.90 SGD
Lead Angle: Right frame 25 degree, Number of Blades: 2, Material: HSS
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > Spot Facing Tool
Deburring wheel
ThreeM 3M
5.00(2)
139.90 - 269.90 SGD
Purpose: Deburring work that require long lifespans, milling, drilling process, grinding wheel grinding, lathe, and tiny burr after hole punching process. (Hard) Excellent polishing force thanks to high hardness wheel. That ensures high rate of work done in an , Outer Diameter (phi mm): 200, Maximum Rotation Speed (min-1[r. p.m]): 3600, Hole Diameter (phi mm): 25, Diameter (phi mm): 200
Category Cutting Tools, Abrasives > Abrasives > Polishing Thunder grinder > Wheel Type
Cutting tip
ISCAR
129.90 - 139.90 SGD
Dimension r (mm): 0.2, Dimension W (mm): 3.1
Category Cutting Tools, Abrasives > Cutting Tools > Inserts > Grooving, Parting
T spiral tap
TANOI MFG (TDT)
7.65 - 119.90 SGD
Purpose: For general soft steel, Chamfer Lc: 2.5P
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Spiral tap
Hand Lapper
TRUSCO
5.00(2)
11.17 - 13.85 SGD
DIA Dimension (mm): 29x10.5, 29x10.5, Weight (g): 20.0, 20, Overall Length (mm): 172, 172
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Hand Lapper

Prev 1... 4 5 6 7 8 9 10 11 12 13 14 ...452 Next