Buy more than* S$200* and get FREE SHIPPING

Cutting Tools, Abrasives

Sort by:
Showing 211 - 240 of 13,557 Results
Show: 30 60 90
VIEW: Grid View List View
Cut Off Wheel, Technion Cut A
DISCO ABRASIVE SYSTEMS
149.90 SGD
ADD TO CART
Abrasive: A, Thickness Tolerance (mm): +/-0.15, Tolerance of Outside Diameter (mm): +/-1.5, Coupling: N, Bond: B, Outer Diameter (phi mm): 255, Hole Diameter (phi mm): 31.75, Thickness (mm): 1.2, Grain Size: 120
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
Cut Off Wheel, Technion Cut GC
DISCO ABRASIVE SYSTEMS
199.90 SGD
ADD TO CART
Abrasive: GC, Thickness Tolerance (mm): +/-0.15, Tolerance of Outside Diameter (mm): +/-1.5, Coupling: N, Bond: B, Outer Diameter (phi mm): 255, Hole Diameter (phi mm): 31.75, Thickness (mm): 1.2, Grain Size: 120
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
Waterproof abrasive paper
RIKEN CORUNDUM
3.75(4)
67.21 - 109.90 SGD
Abrasive Grain: C, C, Base Material: Cw, Cw, Type: C34P, C34P, Dimension (mm): 230x280, 230x280
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Polishing Sheets > Waterproof Paper
stickit Sanding block
ThreeM 3M
5.00(1)
25.77 SGD
ADD TO CART
Color: Red, Red, Dimension (mm): 64x111, 64x111, Shape: for 64mm holder, For 64 mm holder
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Related Products
Carbide Hole Saw Meta-Core Triple, Mctr Type
UNIKA
47.60 - 139.90 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Hole Saw and Core Drill > Hole Saw > Set Product
Hand reamer
Okazaki Seiko
26.21 - 919.90 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Reamer > Hand Reamer
Abrasive Wheel
NANIWA (Naniwa Abrasive Mfg)
3.00(1)
33.32 - 36.78 SGD
Bond: V (vitrified), Outer Diameter (phi mm): 150, Maximum Operating Speed (m/s [m/min]): 33[2000], Hole Diameter (phi mm): 15.88, Thickness (mm): 16
Category Cutting Tools, Abrasives > Abrasives > Grinder Grinding Wheel > Straight Grinding Wheel
Adjustable Pin Wrench
TRUSCO
4.62(8)
9.34 SGD
ADD TO CART
Operating Range (mm): 10 to 30, Weight (g): 148, TRUSCO Part Number: 232-5705
Category Cutting Tools, Abrasives > Abrasives > Polishing Thunder grinder > Wheel Brushes
No. 4 drill bit
STAR-M
4.50(2)
14.54 - 85.54 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Drill > for Woodworking > Drill for Woodworking
Cup Brush With Brass Axis
YANASE
2.67(3)
8.97 SGD
ADD TO CART
Purpose: Flat and concave-Board surface polishing.Wide range of polishing, cleaning, surface finish., Metal Fitting Diameter (mm phi): 50, Outer Diameter (phi mm): 65, Material (Brush Part): Brass wire, Trim Length (mm): 25, Wire Diameter (phi mm): 0.28, Shaft Diameter (phi mm): 6
Category Cutting Tools, Abrasives > Abrasives > Shank Mounted Stones > Brush With Axis > Cup Type Brushes
Holder
HERTEL
4.40(5)
56.30 - 59.15 SGD
Purpose: Compatible with tips starting from TN--1604., Catch-Phrase: YOU CAN USE on TNMG1604/TNGG1604, Dimension L2 (mm): 22, Type: Pin lock type, Shape: Rhombus Apex angle 80 degree, Type: Negative
Category Cutting Tools, Abrasives > Cutting Tools > Holders > Holder Main Unit > For Outside Diameter Machining
SDS-max Bit SpeedX
BOSCH
5.00(2)
42.91 - 499.90 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Drill > for Concrete > Concrete drill
Knurling Tool Holder AK Type
New Strong Sales
5.00(1)
129.90 SGD
ADD TO CART
Processing Diameter (mm): 10 to 250, Height (mm): 20, Overall Length (mm): 140, Width (mm): 20, Compatible Models: Lathe, TRUSCO Part Number: 380-9145, Compatible: (Knurled piece) KN19CRL - FRL
Category Cutting Tools, Abrasives > Cutting Tools > Bit > Knurling > Knurl Holder
Scotch Brite industrial pad HP-7440
ThreeM 3M
4.80(5)
44.01 SGD
ADD TO CART
Purpose: Hairline film detachment, Hairline film detachment, Grade: CP-M, CP-M, Structure of Abrasives: Nonwoven fabric, Non-woven fabric, Abrasive Material: A (aluminium oxide), A(Aluminum Oxide), Color: Brown, Brown, Dimension (mm): 150x230, 150 x 230, Thickness (mm): around 10, About 10, Grain Size: 180, 180, TRUSCO Part Number: 126-6349, 126-6349
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Polishing Sheets > Polishing Sheet With Abrasive Material
Spiral fluted tap (for general) left-hand screws
OSG
4.75(4)
13.21 - 349.90 SGD
Chamfer Lcf: 2.5P, Helix Angle (Degree): 35, Specification: Left-hand thread
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Spiral tap
Mini Offest A36P
NIPPON RESIBON
77.90 SGD
ADD TO CART
Purpose: Grinding of cast iron and general steel, Grinding of cast iron and general steel, Outer Diameter (phi mm): 50, Maximum Operating Speed (m/s [m/min]): 72[4300], Hardness: P, Hole Diameter (phi mm): 9.53, Abrasive Material: A, Thickness (mm): 4, Grain Size: 36
Category Cutting Tools, Abrasives > Abrasives > Grinder Grinding Wheel > Offset Type Grinding Wheel
Polishing Buff
ThreeM 3M
57.14 SGD
ADD TO CART
Adaptor Model: ADAPTOR M16, Outer Diameter (phi mm): 200, Specification: Suitable reference: Fine to extra fine coarse
Category Cutting Tools, Abrasives > Abrasives > Buffs > Wool Yarn Buff
Roughing Short End mill (EX-REES)
OSG
5.00(1)
50.90 - 919.90 SGD
Helix Angle (Degree): 30
Category Cutting Tools, Abrasives > Cutting Tools > End Mill > Roughing End Mill
Infinite coating 2-edged end mill
NS TOOL
27.73 - 109.90 SGD
Helix Angle (Degree): 30, Neck Angle Gamma (Degree): 9, Number of Blades: 2
Category Cutting Tools, Abrasives > Cutting Tools > End Mill > Square End Mill
Tool bits
Mitsubishi Materials
33.53 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Bit > Carbide Blazed Tool
Impact hole saw
Nicotec
27.73 - 41.80 SGD
Effective Length (mm): 12.5, Compatible Board Thickness (mm): 1.6, Pitch: 8
Category Cutting Tools, Abrasives > Cutting Tools > Hole Saw and Core Drill > Hole Saw > Set Product
Hand reamer
MonotaRO
19.30 - 41.80 SGD
Material: HSS
Category Cutting Tools, Abrasives > Cutting Tools > Reamer > Hand Reamer
Grinding wheel for mold YTM (100x13x3)
Yamato Seitosho
67.22 - 199.90 SGD
Dimensions (Length L x Width W x Height H) (mm): 100x13x3, 100x13x3
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Whetstones > Sharpening Stones for Mold
Band
ICHIGUCHI
3.75(4)
7.61 - 34.88 SGD
Category Cutting Tools, Abrasives > Abrasives > Shank Mounted Stones > Holder Mounting Type ( Band) > AC band
Cobalt Drill Bit
NACHI
73.19 - 149.90 SGD
Shank Length L2 (mm): 40, Flute Length l (mm): 74, Shank Diameter d (phi mm): 12.65, Overall Length L (mm): 134, Point Angle (Degree): 118, Tolerance: h8, Material: Cobalt HSS (high speed steel) HSSCo
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > NOSS Drill (Stepped Drill)
SPIRAL FLUTE TAP
TPT
4.33(3)
60.76 - 109.90 SGD
Chamfer: 2.5-3, Number of Flutes: 3, Material: High-Vanadium Heiss (High speed steel) HSSE
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Spiral tap
Rotary Band Saw Blade
Lenox
209.90 - 269.90 SGD
Width (mm): 12.7
Category Cutting Tools, Abrasives > Cutting Tools > Band Saw and Saw Blade > Band Saw > Endless Bandsaw
Trimmer router bit
Light Seiki
5.00(2)
24.92 - 63.34 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Drill > for Woodworking > Bit / cutter for woodworking
Knurl Holders
Super Tool
279.90 SGD
ADD TO CART
Processing Diameter (mm): 10 - 250, Dimensions (Width W x Height H) (mm): 20x20, Weight (g): 580, Overall Length (mm): 147, Compatible Models: Lathe, Compatible: KN30CRL - FRL
Category Cutting Tools, Abrasives > Cutting Tools > Bit > Knurling > Knurl Holder
Auger Bits,Long
ONISHI MANUFACTURING
4.25(4)
13.12 - 68.67 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Drill > for Woodworking > Drill for Woodworking

Prev 1... 3 4 5 6 7 8 9 10 11 12 13 ...452 Next