Buy more than* S$200* and get FREE SHIPPING

Cutting Tools, Abrasives

Sort by:
Showing 181 - 210 of 13,557 Results
Show: 30 60 90
VIEW: Grid View List View
Pull Stud
NIKKEN
34.48 - 71.35 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Touring > Pull Stud Bolt
Super Center
VERTEX
3.56(9)
64.63 - 76.31 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Touring > Core Position Measure
Keyless drill chuck
Yukiwa Seiko
5.00(4)
209.90 - 269.90 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Touring > Chuck > Drill Chuck
Jigsaw Blade
MonotaRO
9.86 - 13.08 SGD
Blade Thickness (mm): 1, Width (mm): 8, Compatible: Can be used for saber saws of Makita, Hitachi, Ryobi, etc.
Category Cutting Tools, Abrasives > Cutting Tools > Band Saw and Saw Blade > Jig Saw Blade
Insert
Sumitomo Electric Industries
4.86(7)
55.98 - 73.60 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Positive Chip > square
Daiwa WA120 Shank Grind Stone Blue CM
Daiwa Kasei Industry
3.00(1)
23.45 - 36.95 SGD
Purpose: Ideal for general steel like soft steel, half-mild steel etc. Good for hardened carbon steel, stainless steel etc are ideal especially for injury prevention., Abrasive Grain: WA120 (blue), Caution: Please use below the number of turns specified by the manufacturer. If the grinder you use is for high-speed rotating, then please at all costs lower than number of rotations and use it.
Category Cutting Tools, Abrasives > Abrasives > Shank Mounted Stones > Shank Mounted Stones
Steel-wire wheel brush
SUN POWER
14.85 - 88.08 SGD
Purpose: Suitable for cleaning rust, polishing, chrome coated substrate polishing, paint peeling, welding points, finishing fine scavenging scrap, press cutting, polishing, deburring castings, and cleaning rubber products, Wire Diameter (phi mm): 0.3
Category Cutting Tools, Abrasives > Abrasives > Polishing Thunder grinder > Wheel Brushes
Oilstone, very fine mesh (A angle)
Yamato Seitosho
4.29(7)
14.21 - 43.59 SGD
Grain Size: 400 (super fine pitch), 400 (extra fine mesh)
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Whetstones > Sharpening Stones
Oilstone, coarse mesh (A angle)
Yamato Seitosho
4.67(3)
14.21 - 43.59 SGD
Grain Size: 120 (rough pitch), 120 (coarse mesh)
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Whetstones > Sharpening Stones
Concrete drill Insert top bit (SDS-plus) TT type
UNIKA
9.18 - 42.11 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Drill > for Concrete > Concrete drill
Abrasive Powder Fuji Random A
Fuji MFG
37.59 SGD
Specific Gravity: True specific gravity / bulk specific gravity: 3.93/1.95, Hardness: 12.0 (new Mohs) HK2090 (Knoop hardness), Type: Hard ceramic type
Category Cutting Tools, Abrasives > Abrasives > Abrasive Material > Abrasive Material for Blast Machine
Cobalt high-speed steel Counter sink
NOGA
4.67(3)
26.21 - 129.90 SGD
Point Angle (Degree): 90, Number of Blades: 3
Category Cutting Tools, Abrasives > Cutting Tools > Chamfering and Deburring > Chamfering Cutter > Countersink > Individual
Nylon tool brush
SUN POWER
7.62 - 41.40 SGD
Caution: Always use safety goggles and devices when working.
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Manual Brush > Tube Brush
No.58X High-Speed-Steel 6 Square-Shank Countersinking Drill And Bog Wood Drill Set
STAR-M
5.00(4)
53.00 - 59.46 SGD
Appropriate Rotation Number (rotation/min): 3000
Category Cutting Tools, Abrasives > Cutting Tools > Drill > for Woodworking > Drill for Woodworking
Universal Drill W
KANZAWA WORKS
3.44(9)
51.13 - 76.60 SGD
Caution: When drilling over 30mm thick, after the center drill tip pierces the material, please drill a hole from the back side. Upto 50mm, Hole Drilling Depth (mm): - 30, Compatible: Electric drill more than 10 mm , drill press
Category Cutting Tools, Abrasives > Cutting Tools > Hole Saw and Core Drill > Circle Cutter > Main Units
Oil Stone Stick
CHUKYOKENMA
4.00(4)
9.47 - 16.84 SGD
Caution: Please use with kerosene, diesel oil, machine oil, etc.(can also be used with wet sanding), Please use with kerosene, diesel oil, machine oil, etc.(can also be used with wet sanding), Purpose: Deburring of metal, grinding of sculptures, dies, drills, etc., Deburring of metal, grinding of sculptures, dies, drills, etc., Abrasive Material: A abrasive grain (alumina), A-grain (alumina quality), Overall Length (mm): 100, 100, Grain Size: 500, 500
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Whetstones > Sharpening Stones
Sand Rubber
CHUKYOKENMA
4.67(6)
18.65 SGD
Caution: Do not use on items with soft surfaces such as plastic, painted surfaces, etc., Do not use on items with soft surfaces such as plastic, painted surfaces, etc., Purpose: Surface finish of the wood handicraft, etc. Stain and rust removal of the surfaces of coated surfaces. Rust removal of knives, kitchen knives and blades. Stain removal of joints of tiles. Stain removal and improvement of hairlines of stainless steel and a, Surface finish of the wood handicraft, etc. Stain and rust removal of the surfaces of coated surfaces. Rust removal of knives, kitchen knives and blades. Stain removal of joints of tiles. Stain removal and improvement of hairlines of stainless steel and aluminum sashes. Rust removal of tricycles, bicycles, motorcycles, automobiles.
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Whetstones > Elastic Bonded Mounted Pointed
Sanding Paper
RELIEF
4.90 - 6.53 SGD
Purpose: For the surface finishe of wood, plywood, metal and the peeling of paint, varnish, rust, etc., Size (mm): 228x93, Abrasive Material: A
Category Cutting Tools, Abrasives > Abrasives > Polishing Thunder grinder > Sheet Type
Miniature Brush 81-AY Series Abrasive Particle Nylon Brush
YUKO CORPORATION
12.51 - 39.71 SGD
Overall Length (mm): 76, 76
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Manual Brush > Condenser Brush
Vallorbe,Precision Needle Files
Vallorbe
5.00(7)
15.62 - 289.90 SGD
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > File > Precision Needle File
Double-Sided Diamond Whetstone,, With Table
GISUKE (Takagi)
3.43(7)
36.24 SGD
Purpose: #150 and #400 for rough polishing.#600 and 1000 can be used for semi-finishing., #150 and #400 for rough polishing.#600 and 1000 can be used for semi-finishing., Dimensions (Length L x Width W x Height H) (mm): 200 X 65 x 7 (main body), 225 x 85 x 9 (single wheel), Material: Steel (body) and synthetic rubber (single wheel)
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Whetstones > Diamond Stone
Drill Chuck
MonotaRO
28.92 - 58.33 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Touring > Chuck > Drill Chuck
Holesaw Drill
Mitsutomo
4.29(7)
16.55 SGD
ADD TO CART
Purpose: Work material: veneer, concrete panel, lumber, 2014 TRUSCO Published Page: 1-0258, Drilling Size (mm): 32,38,45,51,57,63, Hole Drilling Depth (mm): 40, Weight (g): 280, Shaft Diameter (phi mm): 7, Material: Center drill: carbon steel, Blade: carbon tool steel, body: aluminum alloy ADC11, Compatible Models: Electric drill drilling machine, TRUSCO Part Number: 403-5461
Category Cutting Tools, Abrasives > Cutting Tools > Hole Saw and Core Drill > Hole Saw > Set Product
Noga bar 3
NOGA
19.30 SGD
ADD TO CART
Blade: BS 1010: ALUMINUM,STEEL FOR HEAVY DUTY CUTTING.Only single-edged, clockwise.Black BS 2010: castings, brass, plastics.Double edge, left and right wise.Silver BS 3510: intermediate type all-purpose blades.Double edge, left and right wise.Black, Set Contents: NB handle (NB1000) single rotating blade S10 (BS1010) 1piece rotating blade S20 (BS2010) 1piece rotating blades S35 (BS3510) 1piece
Category Cutting Tools, Abrasives > Cutting Tools > Chamfering and Deburring > Deburring > Deburring Bar
Polinet Sheets
Koyo-Sha
5.00(6)
83.36 - 149.90 SGD
Sheet Size (mm): 230x280, 230x280
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Polishing Sheets > Waterproof Paper
Generic use bit whetstone A
NORITAKE
4.75(8)
11.49 - 429.90 SGD
Bond: V75R, Maximum Peripheral Velocity (m/min): 2400, Abrasive Material: A
Category Cutting Tools, Abrasives > Abrasives > Grinder Grinding Wheel > Straight Grinding Wheel
General bit whetstone WA red No. 1
NORITAKE
11.22 - 809.90 SGD
Bond: V36R, Abrasive Material: WA red
Category Cutting Tools, Abrasives > Abrasives > Grinder Grinding Wheel > Straight Grinding Wheel
Green ace gold GA-3
NIPPON RESIBON
4.83(6)
64.11 - 66.25 SGD
Flexibility: 0.15mm, Vibration: 10G, Noise Level (dB): 94.5, Outer Diameter (phi mm): 100, Maximum Operating Speed (m/s [m/min]): 72[4300], Hole Diameter (phi mm): 15, Thickness (mm): 3
Category Cutting Tools, Abrasives > Abrasives > Grinder Grinding Wheel > Flexible Wheel
ER Spring Collet Precision
ISCAR
5.00(1)
45.74 - 55.58 SGD
Outer Diameter (phi mm): 16, Type: ER spring collet
Category Cutting Tools, Abrasives > Cutting Tools > Touring > Collet > Spring Collet
Tap point (treatment for general homo) (EX-H-POT)
OSG
9.60 - 19.31 SGD
Chamfer Lcf: 5P, Pricision: OH2
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Point tap

Prev 1... 2 3 4 5 6 7 8 9 10 11 12 ...452 Next