Buy more than* S$200* and get FREE SHIPPING

Cutting Tools, Abrasives

Sort by:
Showing 151 - 180 of 13,557 Results
Show: 30 60 90
VIEW: Grid View List View
Yankee Vice
TRUSCO
4.00(1)
209.90 - 269.90 SGD
Finishing Material: Body: FC25
Category Cutting Tools, Abrasives > Cutting Tools > Vice > Main Units
SPIRAL TAP ( LONG SHANK FOR GENERAL PURPOSES ) (EX-LT-SFT)
OSG
4.00(2)
18.01 - 669.90 SGD
Helix Angle (Degree): 35, Chamfer: 2.5P
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Spiral tap
SF tap wrench (ratchet type)
SUNFLAG (SHINKI MFG)
5.00(4)
33.86 SGD
ADD TO CART
Use Dimensions: M3 - M10
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap Handles, Dies Handles
SUS304 Stainless steel cup brush
SUN POWER
1.71(7)
21.15 - 69.54 SGD
Category Cutting Tools, Abrasives > Abrasives > Polishing Thunder grinder > Cup Brush
Diamond dresser
Toa Diamond Kogu Seisakusho
5.00(1)
47.03 - 47.60 SGD
Carat (ct): 1/2, 1/2, Length (mm): 100, 100
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Dressers
Counter sink
TRUSCO
3.33(3)
18.40 - 189.90 SGD
Surface Processing: Non-coating, Point Angle (Degree): 90, Number of Blades: 3
Category Cutting Tools, Abrasives > Cutting Tools > Chamfering and Deburring > Chamfering Cutter > Countersink > Individual
Stragiht Shank Drill(TIN HSS)
TPT
2.78 - 19.70 SGD
Surface Processing: TiN coating, Point Angle (Degree): 118, Material: High-speed-steel (HSS)
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > Straight Shank Drill
Insert
Fujigen Kogyo
63.34 - 95.69 SGD
Using Corner Nomber: 2
Category Cutting Tools, Abrasives > Cutting Tools > Inserts > Cutting Edge Exchange Chip (Disposable Tip) > Negative Chip > Triangle
Wa Whetstone, White
KURE GRINDING WHEEL (Kure-Norton)
5.00(1)
21.28 - 229.90 SGD
Bond: Vitrified bond, Abrasive Material: WA WHITE
Category Cutting Tools, Abrasives > Abrasives > Grinder Grinding Wheel > Straight Grinding Wheel
Hand Tap (HT) # 2
OSG
8.21 - 3,579.90 SGD
Chamfer Lcf: 5P
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Hand tap
Hand reamer
F.P.TOOLS
4.33(3)
34.48 SGD
Chamfer Length T (mm): 10, Shank Length l2 (mm): 38, Blade Length l1 (mm): 50, Shank Diameter d (phi mm): 6, Overall Length L (mm): 100, Number of Blades: 6
Category Cutting Tools, Abrasives > Cutting Tools > Reamer > Hand Reamer
Extra Masamune drill
ISHIHASHI SEIKO
4.50(2)
27.73 - 209.90 SGD
Purpose: For for general steel, stainless steel, Point Angle (Degree): 118
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > Straight Shank Drill
Corner of diamond grinding wheel Kentaro (Kentaro)
Sankyo Diamond Industrial
5.00(2)
169.90 - 239.90 SGD
Purpose: Carbide products and hardened ink stone, hair appliances, etc. Cooking utensils: industrial knives, household knives, scissors, etc. Carpentry tools: chisels, canna, carbide chisel, drill bits, etc., Carbide products and hardened ink stone, hair appliances, etc. Cooking utensils: industrial knives, household knives, scissors, etc. Carpentry tools: chisels, canna, carbide chisel, drill bits, etc., Dimension (mm): 70x200x22 (diamond layer 1mm), 70 X 200 x 22 (DIA layer 1 mm )
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Whetstones > Diamond Stone
Counter Bore
MonotaRO
3.88(8)
18.01 - 41.32 SGD
Surface Processing: Tin Coating, Material: High-speed-steel (HSS)
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > Spot Facing Tool
Cross Vice
TRUSCO
4.20(5)
189.90 - 329.90 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Vice > Main Units
TC Tap Collet
Kato Mfg.
129.90 - 959.90 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Touring > Collet > Tap Collet
Zirconia Endless Belt
TRUSCO
60.81 - 81.76 SGD
Width x Length (mm): 100x915
Category Cutting Tools, Abrasives > Abrasives > Polishing Thunder grinder > Belt Polishing
Diamond Drill Bit
Sumflex
3.00(2)
20.72 - 23.45 SGD
Purpose: Drilling and mortising of stone, glass, and seashells., Allowable Number of Rotations (min-1r.p.m): 30000, Shaft Diameter (phi mm): 3, Material: HSS, electrodeposition diamond
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > Other Drill
Woodworking Drill
Kumeda
5.00(1)
27.73 - 42.89 SGD
Compatible Materials: Such as wood, rubber and soft building materials
Category Cutting Tools, Abrasives > Cutting Tools > Drill > for Woodworking > Drill for Woodworking
PRECISION CUTTING GRINDING WHEEL NC-P (WA)
DISCO ABRASIVE SYSTEMS
189.90 - 339.90 SGD
Purpose: SUITABLE FOR ALLOY TOOL STEEL (SKS), (SUJ) BEARING STEEL, HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS)., Abrasive: WA, Tolerance of Outside Diameter (mm): +/-1.0, Coupling: N, Bond: B, Hole Diameter (phi mm): 25.4
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
Spiral tap metric thread screws
YAMAWA MFG
8.36 - 229.90 SGD
Number of Chamfered Threads: 2.5
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Spiral tap
Rotating blade
NOGA
33.19 - 119.90 SGD
Shaft Diameter (phi mm): 3.2
Category Cutting Tools, Abrasives > Cutting Tools > Chamfering and Deburring > Deburring > Rotating Blade
PRECISION CUTTING GRINDING WHEEL NC-P (A)
DISCO ABRASIVE SYSTEMS
169.90 - 389.90 SGD
Purpose: It is suitable for a general steel material (SS-S-C), carbon tool steels (SK), piano wire rods (SWRS), etc., Abrasive: A, Tolerance of Outside Diameter (mm): +/-1.0, Coupling: N, Bond: B, Maximum Peripheral Velocity (m/min): 3400, Grain Size: 100
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
Carbide stainless steel hole cutter (with carbide chips)
Omi Kogyo
4.62(8)
48.89 - 63.95 SGD
Shank No.: No.2, Effective Length (Maximum Cutting Depth) (mm): 12.4, Blade Thickness (mm): 2.1, Effective Cutting Capacity (mm): 5, Drill Diameter (phi mm): 6, Shank Diameter (phi mm): 10, Type: TG, Overall Length (mm): 96
Category Cutting Tools, Abrasives > Cutting Tools > Hole Saw and Core Drill > Hole Saw > Set Product
T gun tap
TANOI MFG (TDT)
5.00(5)
8.21 - 22.16 SGD
Chamfer Lc: 5P, Number of Flutes: 3
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Point tap
No.22 MS dowel pin marker set
ONISHI MANUFACTURING
3.00(1)
14.09 SGD
ADD TO CART
Purpose: For nib processing, Type: For 8mm, Set Contents: 20 Wood dowels, five markers
Category Cutting Tools, Abrasives > Cutting Tools > Drill > for Woodworking > Drill for Woodworking
Tap handle
Light Seiki
5.00(4)
14.39 - 24.59 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap Handles, Dies Handles
Circle Cutter W Spare Blade, "Twin Blade Type"
KANZAWA WORKS
16.62 - 38.74 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Hole Saw and Core Drill > Circle Cutter > Related Products
Tap handle class
Light Seiki
3.50(4)
39.82 - 269.90 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap Handles, Dies Handles
Ratchet Tap Holder
Light Seiki
5.00(3)
36.95 - 55.48 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap Handles, Dies Handles

Prev 1 2 3 4 5 6 7 8 9 10 11 ...452 Next