Buy more than* S$200* and get FREE SHIPPING

Cutting Tools, Abrasives

Sort by:
Showing 121 - 150 of 13,557 Results
Show: 30 60 90
VIEW: Grid View List View
Woodworking Saw
IWOOD
12.19 - 14.07 SGD
Purpose: For General Woodworking, Hole Diameter (phi mm): 20, Specification: Both sides polished blades
Category Cutting Tools, Abrasives > Abrasives > Circular Saw for Cutting Machine > Tip Saw
Drilling tap
ISHIHASHI SEIKO
5.00(1)
36.15 - 96.91 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Drill Tap
Drill set
YG-1
3.40(5)
54.19 - 269.90 SGD
Helix Angle: Standard, Point Angle (Degree): 118, Tolerance: h8
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > Drill set
ACCU-C10 spring
BIG DAISHOWA SEIKI (BIG)
27.73 SGD
ADD TO CART
Compatible: ACCU-C10
Category Cutting Tools, Abrasives > Cutting Tools > Touring > Fixtures
Sanding Paper
KOVAX
4.33(3)
59.36 - 84.86 SGD
Caution: Disk should be attached on SUPER ASHIRE PAD(MW) and used for dry sanding. Sheet be attached on dedicated SUPER ASHIRE PAD(MH),(MO) and used for dry sanding. Remove dust and dirt from work surface before operation., Purpose: Car repair, old paint film part (color base graded section, clear block painted part), sanding before paint, various resin polishing, metal base, paint polishing, woodwork paint., Grain Size: 1200-1500 No. equivalent
Category Cutting Tools, Abrasives > Abrasives > Polishing Thunder grinder > Sheet Type
Band saw blade for counter machine
Funasaw
4.50(8)
119.90 SGD
Length (m): 30, Thickness (mm): 0.635
Category Cutting Tools, Abrasives > Cutting Tools > Band Saw and Saw Blade > Band Saw > Coil Bandsaw
Mugen Coating Lead 35 End Mill 2 Flute
NS TOOL
13.92 - 55.59 SGD
Helix Angle (Degree): 35, Surface Processing: Infinite coating, Number of Blades: 2, Material: Ultra-fine cemented carbide
Category Cutting Tools, Abrasives > Cutting Tools > End Mill > Square End Mill
Ceramic Whetstone
NANIWA (Naniwa Abrasive Mfg)
5.00(1)
32.95 - 57.52 SGD
Material (Unit): Natural rubber
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Whetstones > Sharpening Stones
Felt Polishing Wheel With Shaft, Hexagonal Shaft For Impact Use
YANASE
5.00(7)
7.47 - 12.19 SGD
Caution: Please use the coated abrasive (abrasive wax)., Hexagon Opposite Side(mm): 6.35
Category Cutting Tools, Abrasives > Abrasives > Shank Mounted Stones > Paper With Axis
Sheet paper
Bellstar Abrasive Mfg.
5.00(2)
67.17 - 149.90 SGD
Purpose: For vehicles, vessels, structural steel, metal furniture, bronze furniture, equipment, exterior, etc., For vehicles, vessels, structural steel, metal furniture, bronze furniture, equipment, exterior, etc., Abrasive Material: aluminum, Aluminum
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Polishing Sheets > Sanding Cloth
Polishing cloth
RIKEN CORUNDUM
62.00 - 99.82 SGD
Caution: Since glue is used for the adhesive bond, there is no water resistance., Since glue is used for the adhesive bond, there is no water resistance., Purpose: Suitable for manual polish in all fields, such as metal, wood, and rubber., Suitable for manual polish in all fields, such as metal, wood, and rubber., Abrasive Grain: A, A, Sheet Size (mm): 228x280, 228x280
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Polishing Sheets > Sanding Cloth
Extractor combination (square type)
TRUSCO
4.50(2)
41.03 - 129.90 SGD
Material: S45C, Application: To pull out broken bolts and pipes.
Category Cutting Tools, Abrasives > Cutting Tools > Extractors > Set Products
Mini cool
NOGA
4.80(5)
229.90 - 299.90 SGD
Purpose: Refueling. for machining, drilling, milling, lathe, grinding machine., Use Air Pressure (MPa [kg/cm2]): 0.098 - 0.98[1 - 10], Magnet Dimensions (mm): 60x16x32, Air Connnection: PF1/4, Length (m): Siphon line/1, Air line/1, Specification: With 28 kgf. permanent magnet
Category Cutting Tools, Abrasives > Cutting Tools > Coolant Supplies > Pneumatic
Hand Taps Sets
TRUSCO
4.50(4)
24.86 - 119.90 SGD
Surface Processing: Non-coating, Pricision: JIS2 class, Screw: (Processing thread) Metric thread
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Hand tap
Scotch Brite CNS BEVEL AIR
ThreeM 3M
229.90 SGD
ADD TO CART
Outer Diameter (phi mm): 90, Maximum Rotation Speed (min-1[r. p.m]): 14000, Hole Diameter (phi mm): 16, Abrasive Material: S (silicon carbide), Thickness (mm): 7, Grain Size: 120, Description 2: Not too much rest, remove stains on metal surfaces, coatings, scratch only., TRUSCO Part Number: 233-0334, Application: Keren peeling tight rust remover, steel work
Category Cutting Tools, Abrasives > Abrasives > Polishing Thunder grinder > Polishing Cloth Disk
Valve compound
Monami
4.50(6)
17.62 - 17.77 SGD
Purpose: For surface polishing, adjustment polish., For surface polishing, adjustment polish., Capacity (g): 200, 200, Material: silicon carbide (SiC: carbon random), mineral oil, thickener, Silicon carbide (SiC: carbon random), mineral oil, thickener
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Buffing and Polishing Conpounds > Compounds
SDS Plus Bit S4
BOSCH
9.31 - 31.28 SGD
Shank Diameter (phi mm): 10
Category Cutting Tools, Abrasives > Cutting Tools > Drill > for Concrete > Concrete drill
Super big
NORITAKE
5.00(2)
13.87 - 22.92 SGD
Purpose: Cutting job of Steel foundation material for construction (Light ceiling material: angular stud and runner) laminate steel plate Small diameter pipe , Bond: BAF, Hardness: P, Hole Diameter (phi mm): 25.4, Abrasive Material: A, Grain Size: 30, Description 2: That uses the best materials that you can cut any material for and delivers the sharpness and a certain safety by double-sided cross-bracing and rough side.
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
Spiral fluted tap (for stainless steel)
OSG
9.73 - 639.90 SGD
Helix Angle (Degree): 45
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Spiral tap
Vise
HOZAN TOOL INDUSTRIAL CO.,LTD.
2.00(1)
37.42 SGD
ADD TO CART
Height (mm): 12, RoHS Directive: Correspondence, Mouth Width (mm): 50, Outer Dimensions (Width W x Height H x Depth D) (mm): 50x105x35, Conformity Number: K-21/K-50 for, Maximum Openings (mm): 33, Weight (g): 250
Category Cutting Tools, Abrasives > Cutting Tools > Vice > Main Units
Adjuster Wheel Base
NANIWA (Naniwa Abrasive Mfg)
1.00(1)
13.83 SGD
ADD TO CART
TKG Part Number (2015): 5-0292-1101, Weight (g): 50, 50, Dimension (mm): 260x80x50, 260x80x50, Material: ABS Resin, ABS resin
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Whetstones > Sharpening Stones
Cup Brush With Shaft Stainless Steel
YANASE
8.18 SGD
ADD TO CART
Purpose: Flat and concave-Board surface polishing.Wide range of polishing, cleaning, surface finish., Metal Fitting Diameter (mm phi): 50, Outer Diameter (phi mm): 65, Material (Brush Part): Stainless wire, Trim Length (mm): 25, Wire Diameter (phi mm): 0.28, Shaft Diameter (phi mm): 6
Category Cutting Tools, Abrasives > Abrasives > Shank Mounted Stones > Brush With Axis > Cup Type Brushes
Rotation drill stand
TRUSCO
4.56(9)
23.28 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > Related products
Cutting Hole Saws For Woodworking
SK-11
5.00(1)
16.11 SGD
ADD TO CART
Drilling Possible Plate Thickness (mm): 20, Compatible Motor: Rotation only drill phi8mm axis (recommended 10mm chuck or more), Drilling Size (mm): 25/32/38/45/51/57/63, Shaft Diameter (phi mm): 8
Category Cutting Tools, Abrasives > Cutting Tools > Hole Saw and Core Drill > Hole Saw > Set Product
Bose
Dainissho
5.00(2)
65.45 - 419.90 SGD
Specification: With roller
Category Cutting Tools, Abrasives > Cutting Tools > Drill > for Woodworking > Bit / cutter for woodworking
Long Straight Shank Drill
YG-1
10.58 - 53.72 SGD
Purpose: Drill for ironwork, Helix Angle: Standard, Point Angle (Degree): 118, Tolerance: h8, Material: High-speed-steel (HSS)
Category Cutting Tools, Abrasives > Cutting Tools > Drill > For Iron Works > Straight Shank Drill
Pipe tap cone screw
YAMAWA MFG
5.00(3)
22.16 - 799.90 SGD
Chamfer: 2.5P, Female Screw Type: PT, Rc, Tap Grade: 2, Tap Type: Straight groove tap, Work Material: Medium-carbon steel
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Pipe Tap
Reader
NOGA
3.00(2)
39.21 SGD
ADD TO CART
Set Contents: Uni-handle (UH1000), L holdering (LH1000) 1 each L1 blade (BL1010) 1
Category Cutting Tools, Abrasives > Cutting Tools > Chamfering and Deburring > Deburring > Holders
Touch Sensor
SYIC
2.50(2)
129.90 - 139.90 SGD
Target: Metal, Point Diameter (mm): 10, Power: 5 single battery (two) with, Overall Length (mm): 160
Category Cutting Tools, Abrasives > Cutting Tools > Touring > Core Position Measure
New baby wrench
BIG DAISHOWA SEIKI (BIG)
5.00(1)
10.70 - 16.98 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Touring > Collet

Prev 1 2 3 4 5 6 7 8 9 10 ...452 Next