Buy more than* S$200* and get FREE SHIPPING

Cutting Tools, Abrasives

Sort by:
Showing 91 - 120 of 13,557 Results
Show: 30 60 90
VIEW: Grid View List View
Brooch reamer Straight shank
NIKKEN
4.17(6)
30.21 - 96.64 SGD
Shank Diameter Tolerance: h7
Category Cutting Tools, Abrasives > Cutting Tools > Reamer > Helical Reamer ( Broach Reamer)
Concrete drill
HOUSE B.M
4.20(5)
5.43 - 25.77 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Drill > for Concrete > Concrete drill
Extractor (spiral type)
TRUSCO
4.00(5)
4.55 - 239.90 SGD
Purpose: To pull out broken bolts and pipes., Material: S45C
Category Cutting Tools, Abrasives > Cutting Tools > Extractors > Individual
Pull stud bolt
BIG DAISHOWA SEIKI (BIG)
5.00(1)
37.34 - 40.00 SGD
Type: Standard
Category Cutting Tools, Abrasives > Cutting Tools > Touring > Pull Stud Bolt
Tap taper screw for American tubes
YAMAWA MFG
5.00(5)
33.19 - 409.90 SGD
Chamfer: 3P
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Pipe Tap
WA grinding wheel (No. 1)
KURE GRINDING WHEEL (Kure-Norton)
14.85 - 129.90 SGD
Category Cutting Tools, Abrasives > Abrasives > Grinder Grinding Wheel > Straight Grinding Wheel
Metal saw
Okazaki Seiko
5.00(1)
55.58 - 96.64 SGD
Hole Diameter d (phi mm): 25.4, Outside Diameter D (phi mm): 100
Category Cutting Tools, Abrasives > Cutting Tools > Cutting Off and Slot Processing > Metal Slitting Saw
Glass drill
TRUSCO
4.50(2)
11.65 - 27.39 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Drill > for Concrete > Porcelain, Glass Drill
Metal Cut Saw Blade
Kakuri
2.33(3)
4.52 - 5.06 SGD
Overall Length (mm): 250, Material: SK-3 Flex, Compatible: (Material) Stainless / thin iron plate pipe "iron, aluminum, PVC" / iron, round bar, angle / aluminum, copper, brass / acrylic plastic plate / ALC Straight
Category Cutting Tools, Abrasives > Cutting Tools > Band Saw and Saw Blade > Saw blade > Hand Saw
Whetstone, GC Asahi Tora Jirushi
SUN TIGER
4.00(1)
46.52 SGD
ADD TO CART
TKG Part Number (2015): 5-0289-0601, Dimension (mm): 205x75x50, 205x75x50, Grain Size: #240, #240
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Whetstones > Sharpening Stones
The No.36TL super it is hard unrestricted gimlet with long bar
STAR-M
3.00(1)
79.19 SGD
ADD TO CART
Purpose: Hard newly developed building material/siding board/plastic /FRP/ lumber, Compatible Tool: Electric drills, Compatible Materials: Siding, wood, rigid construction materials, Hole Drilling Depth (mm): single-sided: 25-/both-sides: 50, Drill Diameter (phi mm): 8, Revolution (min-1[r.p.m]): less than 600 , Shaft Diameter: 3 grooves 10, Hole Diameter (phi mm): 30 - 200, Material: main unit :The common steel substitution blade: The super it is hard tip/chip attaching center drill: The super it is hard chip attaching, TRUSCO Part Number: 404-2824
Category Cutting Tools, Abrasives > Cutting Tools > Hole Saw and Core Drill > Circle Cutter > Main Units
Diamond File Set
MonotaRO
16.84 SGD
ADD TO CART
Purpose: For iron, ceramics, and glass refinery etc., For iron, ceramics, and glass refinery etc., For iron, ceramics, and glass refinery etc., For iron, ceramics, and glass refinery etc., Chemicals Safety Data Sheet: , File Length (mm): 50, 50, Overall Length (mm): 140, 140, Grain Size: 120, 120, Set Contents: flat (width 5.7, thickness 1.7) mm, half round (width 5.9, thickness 2.0) mm, round (phi 3.4) mm, triangle (width 4.0) mm, square (width 3.0) mm, Flat (width 5.7, thickness 1.7)mm, half-circle (width 5.9, thickness 2.0)mm, round(phi3.4)mm, triangle (width 4.0)mm, square (width 3.0)mm
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > File > Diamond File
High Roll Tap, for Steel, HRT
OSG
4.00(4)
10.32 - 25.98 SGD
Chamfer: 4P
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Roll Tap
Hand Tap (HT) # 1
OSG
8.37 - 3,579.90 SGD
Chamfer Lcf: 9P
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Hand tap
Sharpening Stone, Grooved
NANIWA (Naniwa Abrasive Mfg)
21.84 SGD
ADD TO CART
TKG Part Number (2015): 5-0292-0301, Grinding Stone Size (mm): 170x55x30, 170x55x30, Weight (g): 500, 500, Abrasive Material: silicon carbide, Silicon carbide, Grain Size: #60, #60
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Whetstones > Sharpening Stones
Air jet (1 nozzle set)
TRUSCO
239.90 SGD
ADD TO CART
Purpose: Blade cooling during cutting and cooling of workpiece material, etc., Discharge Outlet: 1/8, Air Connnection: R1/4(PT1/4), Fluid: Air, Air Consumption (L/min): 190 - 440, Working Pressure (MPa): 0.2 - 0.5, Weight (g): 450, TRUSCO Part Number: 220-3669, Accessories: Hose nipple
Category Cutting Tools, Abrasives > Cutting Tools > Coolant Supplies > Pneumatic
Rust Removal Eraser
H&H
3.86(7)
7.21 - 14.00 SGD
Purpose: [Coarse type] For rust and singe of grill, gas range and pan. Potent stain and corrosion caused by aging deterioration on bikes and cars. Joint of tubs mildew and dirt etc. Floor dirt and rust on doors. Remover of stain and rust of machine tools such as g, [Coarse type] For rust and singe of grill, gas range and pan. Potent stain and corrosion caused by aging deterioration on bikes and cars. Joint of tubs mildew and dirt etc. Floor dirt and rust on doors. Remover of stain and rust of machine tools such as grinders and drills, etc. Remove much tough stains, rust and corrosion. [Middle type] remove rust of kitchen knives, knives, scissors, etc. Dirt and rust on metal sinks, faucets, toilet etc. Dirt on bike and aluminum rims. Peeling paint and adhesive glue remaining etc. Corrosion ...
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Buffing and Polishing Conpounds > Compounds
4 Flute Center Cut Short End Mill
MonotaRO
12.25 - 42.11 SGD
Blade Diameter Tolerance (mm): 0 - +0.03, Helix Angle (Degree): 30, Shank Diameter Tolerance: h7, Number of Blades: 4, Material: Cobalt HSS (high speed steel)
Category Cutting Tools, Abrasives > Cutting Tools > End Mill > Square End Mill
Point   Saw For Wood
MonotaRO
7.85 - 9.35 SGD
Hole Diameter (phi mm): 20
Category Cutting Tools, Abrasives > Abrasives > Circular Saw for Cutting Machine > Tip Saw
Chamfering cutter
NT Tool
17.62 - 56.30 SGD
Blade Angle a (degree): 90
Category Cutting Tools, Abrasives > Cutting Tools > Chamfering and Deburring > Chamfering Cutter > Cutters
Cut Off Wheel
Heiwa Technica
149.90 SGD
ADD TO CART
Coupling: N, Main Cutting Material: General carbon steel (SKS), die steel (SKD), mild steel (SS), Bond: Resinoid bond, Abrasive Grain: Alumina, Outer Diameter (phi mm): 150, Hole Diameter (phi mm): 25.4, Thickness (mm): 1, Grain Size: 100
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
Diamond Dresser
TRUSCO
51.41 - 119.90 SGD
Caution: For large dress amount work, use larger round point., For large dress amount work, use larger round point., Purpose: Dressing of the grinding wheel being used for grinding general. Removal of grinding layer clogged on grinding surface dressing., Dressing of the grinding wheel being used for grinding general. Removal of grinding layer clogged on grinding surface dressing., Specification: Use pointed sharp small gemstones to work requiring accuracy
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Dressers
Scotch-Brite Industrial pad 8447
ThreeM 3M
54.78 SGD
ADD TO CART
Purpose: Removal of foreign material contamination, Removal of foreign material contamination, Grade: F, F, Structure of Abrasives: Nonwoven fabric, Non-woven fabric, Abrasive Material: A (aluminium oxide), A (Aluminum Oxide), Color: reddish brown, Reddish brown, Dimension (mm): 150x230, 150x230, Thickness (mm): around 10, About 10, Grain Size: 280, 280, TRUSCO Part Number: 126-6357, 126-6357
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Polishing Sheets > Polishing Sheet With Abrasive Material
Tube brush spiral type
TRUSCO
3.00(2)
10.38 - 16.31 SGD
Material: Wire
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Manual Brush > Tube Brush
Grinding Wheel No.1 Flat Type A
SUN TIGER
3.33(3)
10.68 - 51.14 SGD
Caution: 255x25x19.05 and 205x19x15.88 are type with an adjusted hole diameter in the bush, Purpose: general steel that does not have a large extent of quenching, Bond: Vitrified bond, Abrasive Material: A
Category Cutting Tools, Abrasives > Abrasives > Grinder Grinding Wheel > Straight Grinding Wheel
DIA file for iron work flat
TRUSCO
5.00(1)
35.91 - 63.07 SGD
Caution: 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., Purpose: Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Handle Shape: Flat, Grain Size: 140, 140
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > File > Diamond File
Milling chuck
NIKKEN
3.00(2)
379.90 - 629.90 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Touring > Chuck > Milling Chuck
Drill holder
BIG DAISHOWA SEIKI (BIG)
129.90 - 139.90 SGD
Purpose: For drill tapper (DT24, DT33)
Category Cutting Tools, Abrasives > Cutting Tools > Touring > Holders > Drill Holder
Drum
ICHIGUCHI
4.71(7)
3.06 - 20.98 SGD
Category Cutting Tools, Abrasives > Abrasives > Shank Mounted Stones > Holder Mounting Type ( Band) > drum
Oilstone, medium mesh (A angle)
Yamato Seitosho
5.00(1)
14.21 - 43.59 SGD
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Whetstones > Sharpening Stones

Prev 1 2 3 4 5 6 7 8 9 10 ...452 Next