Buy more than* S$200* and get FREE SHIPPING

Cutting Tools, Abrasives

Sort by:
Showing 61 - 90 of 13,557 Results
Show: 30 60 90
VIEW: Grid View List View
Waterproof abrasive paper (one-sheet)
FUJI STAR (Sankyo-Rikagaku)
1.04 - 1.45 SGD
Base Material: Cw, Cw, Abrasive Material: CC, CC, Dimension (mm): 230x280, 230x280
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Polishing Sheets > Waterproof Paper
Carbide straight bit
Dainissho
24.64 - 68.51 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Drill > for Woodworking > Bit / cutter for woodworking
Diamond Cutter
NORITAKE
5.00(1)
139.90 SGD
ADD TO CART
Diamond Layer Width (X)(mm): 4.5, Dimensions (inch): 4, Attached Ring Bore Diameter (phi mm): 15, Bore Diameter H (phi mm): 20, Diamond Layer Thickness (T) (mm): 18, Outside Diameter D (phi mm): 102, Compatible Power Tool: Portable power tools
Category Cutting Tools, Abrasives > Abrasives > Diamond (CBN) cutter wheel > Cup Wheel
Oil stone
CHUKYOKENMA
4.33(6)
14.21 - 42.72 SGD
Purpose: Uses many different metallic objects in its blades, so polishes and treats many non metal objects effectively and has a wide area of use, Uses many different metallic objects in its blades, so polishes and treats many non metal objects effectively and has a wide area of use, Abrasive Grain: A (brown alumina), A (brown alumina)
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Whetstones > Sharpening Stones
Taper pin reamer
Okazaki Seiko
4.20(5)
27.73 - 2,459.90 SGD
Category Cutting Tools, Abrasives > Cutting Tools > Reamer > Taper Pin Reamer
Stainless steel cut
NORITAKE
1.83 SGD
ADD TO CART
Purpose: Cutting of a lightweight stainless steel material (a pipe and a round bar) etc., Maximum Operating Speed (m/min): 72, Bond: BAF, Outer Diameter (phi mm): 100, Hardness: P, Hole Diameter (phi mm): 15, Abrasive Material: WA, Thickness (mm): 2, Grain Size: 36
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
ACCU CENTER, High Accuracy Centering Bar
BIG DAISHOWA SEIKI (BIG)
4.50(2)
94.40 - 119.90 SGD
Caution: It is not suitable for the use with the horizontal machine.
Category Cutting Tools, Abrasives > Cutting Tools > Touring > Core Position Measure
Diamond Wheel Range
SK-11
4.40(5)
119.90 - 139.90 SGD
Purpose: From household knives to cemented carbide, stubborn blades can also be sharpened.(Kitchen knife, canna, knife, chisel etc), From household knives to cemented carbide, stubborn blades can also be sharpened.(Kitchen knife, canna, knife, chisel etc), Grinding Wheel Thickness (mm): About 1 (green), Dimensions (Vetical x Horizontal x Thickness) (mm): 200x75x15, 200x75x15, Material (Unit): Aluminum
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Whetstones > Diamond Stone
Abrasive Sponge
ThreeM 3M
2.70 - 25.98 SGD
Purpose: Final polishing of wood furniture, etc. Metal painted skin polishing Paint film exfoliation work Hair line Stains from pottery etc., Final polishing of wood furniture, etc. Metal painted skin polishing Paint film exfoliation work Hair line Stains from pottery etc., Dimension (mm): 114x140, 114x140, Thickness (mm): 5, 5
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Polishing Sheets > Polishing Sheet With Abrasive Material
Extractor Set, Spiral Type
MonotaRO
21.41 SGD
ADD TO CART
Caution: it may be broken due to unreasonable power it can not be used for heat-treated bolts, it may be broken due to unreasonable power it can not be used for heat-treated bolts, Purpose: To remove broken bolt, To remove broken bolt, Hardness HRC: 46-50, Opposite Side Angle Dimensions (mm): Shank No.1:3.9 No.2:4.7 No.3:6.2 No.4:7.8 No.5:10.9, Pilot Hole Drill Dimensions: NO.1:5/64(2mm) NO.2:7/64(2.7mm) NO.3:5/32(4mm) NO.4:1/4(6mm) NO.5:19/64(7.5mm), Bolt Screw Dimensions: NO.1:1/8-1/4(3mm-6mm) NO.2:1/4-5/16(6mm-8mm) NO.3:5/16-7/16(8mm-11mm) NO.4:7/16-9/16(11mm-14mm) NO.5:9/16-3/4(14mm-18mm), Overall Length (mm): NO.1:54 NO.2:60 NO.3:69 NO.4:78 NO.5:84, Material: Chromium molybdenum (finishing of heat treating)
Category Cutting Tools, Abrasives > Cutting Tools > Extractors > Set Products
Abrasive Belt
MonotaRO
36.38 - 41.60 SGD
Abrasive Material: AA
Category Cutting Tools, Abrasives > Abrasives > Polishing Thunder grinder > Belt Polishing
Cutting Machine Blade
IWOOD
5.00(6)
44.44 - 74.68 SGD
Hole Diameter (phi mm): 20
Category Cutting Tools, Abrasives > Abrasives > Circular Saw for Cutting Machine > Tip Saw
Base master gold
BIG DAISHOWA SEIKI (BIG)
5.00(1)
599.90 SGD
ADD TO CART
Purpose: For electrically conducting cutting tools, workpiece and machine, Material (measuring surface): Ceramics, Battery Life (continuous use): 10, Batteries: SR44x2, Body Size (phi mm): 42.5, Measuring Plane (mm): phi14, Detection Method: Internal contact point method, Overall Height (mm): 50, Weight (kg): 0.24, Stroke (mm): 3, TRUSCO Part Number: 137-8678
Category Cutting Tools, Abrasives > Cutting Tools > Touring > Core Position Measure
Dry sanding paper
MonotaRO
2.55 - 2.82 SGD
Purpose: For metal coated surfaces, woodwork fabric, etc., For metal coated surfaces, woodwork fabric, etc., For metal coated surfaces, woodwork fabric, etc., For metal coated surfaces, woodwork fabric, etc., Abrasive Material: silicon carbide, Silicon carbide
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Polishing Sheets > Dry Sanding Paper
Nylon Abrasive Sheet
FUJI STAR (Sankyo-Rikagaku)
5.33 - 5.92 SGD
Purpose: For removing the scratches on plastics, metal and painted surfaces.for pre-finishing compound and polishing.for optical fiber endface, precious metal clay, metal mold polishing.For Specimen analysis, etc., For removing the scratches on plastics, metal and painted surfaces.for pre-finishing compound and polishing.for optical fiber endface, precious metal clay, metal mold polishing.For Specimen analysis, etc., Abrasive Material: WA, WA, Dimension (mm): 230x280, 230x280
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Polishing Sheets > Polishing Sheet With Abrasive Material
Drill mill collet (YCC type standard class)
Yukiwa Seiko
62.05 - 83.72 SGD
Length L(mm): 28, Outside Diameter D (phi mm): 18
Category Cutting Tools, Abrasives > Cutting Tools > Touring > Collet > Spring Collet
India
NORTON (SAINT-GOBAIN)
5.00(1)
20.98 - 68.77 SGD
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Whetstones > Oilstone
Automobile-tap dies set
WAZAMONO
4.83(6)
299.90 SGD
ADD TO CART
Caution: Case may be difrerent, Set Contents: Tap M3 x 0.5 and 3 x 0.6 M and M 4 x 0.7 and 4 x 0.75 M and M 5 x 0.8 and 5 x 0.9 M and 6 x 1.0 M and 7 x 1.0 M and M 8 x 1.25 and 9 x 1.25 M and 10 x 1.0 M and M 10 x 1.25 and M 10 x 1.5 and M 12 x 1.25 and M 12 x 1.5 and M 12 x 1.75 and M 14 x 1.5 /
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap and Dies Set
Fuji Glass Beads
Fuji MFG
36.69 SGD
Specific Gravity: True specific gravity / bulk specific gravity 1.6/2.5, Hardness: 6.5 (new Mohs) HV600 (Vickers hardness)
Category Cutting Tools, Abrasives > Abrasives > Abrasive Material > Abrasive Material for Blast Machine
Portable Band Saw for General
Funasaw
1.60(5)
149.90 - 209.90 SGD
Caution: Not for stainless cutting, Width (mm): 13, Material: High carbon tool steel
Category Cutting Tools, Abrasives > Cutting Tools > Band Saw and Saw Blade > Band Saw > Endless Bandsaw
Steel Wool Roll Pad
BONSTAR
4.00 - 6.68 SGD
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Steel Wool
Base master
BIG DAISHOWA SEIKI (BIG)
469.90 SGD
ADD TO CART
Purpose: For electrically conducting cutting tools, workpiece and machine, Material (measuring surface): Steel, Battery Life (continuous use): 10, Batteries: SR44x2, Body Size (phi mm): 42.5, Measuring Plane (mm): phi18, Detection Method: Electrification system, Overall Height (mm): 50, Weight (kg): 0.23, Stroke (mm): 3, TRUSCO Part Number: 137-8660
Category Cutting Tools, Abrasives > Cutting Tools > Touring > Core Position Measure
Grinding Stone
Shapton
4.50(8)
58.44 - 669.90 SGD
Caution: Before you use K0711(# 30000), make sure to polish it with K0710(# 8000)., Before you use K0711(# 30000), make sure to polish it with K0710(# 8000)., Dimension (mm): 210x70x15, 210x70x15
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Whetstones > Sharpening Stones
Metal Circle Cutter
KANZAWA WORKS
18.01 SGD
ADD TO CART
Drilling Range (mm): 20 - 76, Drill Diameter (phi mm): 5, Overall Length (mm): 50, Material: High-speed steel, Type: Metalwork for, Compatible Body: K-104
Category Cutting Tools, Abrasives > Cutting Tools > Hole Saw and Core Drill > Circle Cutter > Related Products
Hss Cutter
MonotaRO
13.92 - 41.80 SGD
Coating: TiN coating, Material: High-Vanadium Heiss (High speed steel) HSSE
Category Cutting Tools, Abrasives > Cutting Tools > Chamfering and Deburring > Chamfering Cutter > Cutters
Wood Plug Cutter
STAR-M
22.16 SGD
ADD TO CART
Purpose: Bog wood from same tree. For wood material., Appropriate Rotation Number (rotation/min): 3000 following, Shank Diameter (mm): Hexagonal axis 6.35, Usage Tool: Impact driver, electric drill, Overall Length (mm): 74, Dimension (mm): 9, Material: Ordinary steel
Category Cutting Tools, Abrasives > Cutting Tools > Drill > for Woodworking > Drill for Woodworking
New roll tap (TiN coating) (TIN-NRT)
OSG
4.50(2)
24.22 - 189.90 SGD
Surface Processing: Tin Coating
Category Cutting Tools, Abrasives > Cutting Tools > Tap, Dies > Tap > Roll Tap
Super green
NEW REGISTON
58.94 - 149.90 SGD
Thickness (mm): 3
Category Cutting Tools, Abrasives > Abrasives > Grinder Grinding Wheel > Flexible Wheel
TechniCut (WA)
DISCO ABRASIVE SYSTEMS
3.00(2)
189.90 SGD
ADD TO CART
Purpose: SUITABLE FOR LICENSED CUTTING OPERATIONS OF ALLOY TOOL STEEL (SKS), (SUJ) BEARING STEEL, HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS), ETC., Abrasive: WA, Thickness Tolerance (mm): +/-0.15, Tolerance of Outside Diameter (mm): +/-1.5, Coupling: N, Bond: B, Outer Diameter (phi mm): 255, Hole Diameter (phi mm): 31.75, Thickness (mm): 1.2, Grain Size: 120
Category Cutting Tools, Abrasives > Abrasives > Cutting Wheels > For Metal
HP-8448
ThreeM 3M
4.50(4)
55.73 SGD
ADD TO CART
Purpose: Fine finishing, Fine finishing, Grade: SF, SF, Structure of Abrasives: Nonwoven fabric, Non-woven fabric, Abrasive Material: S (silicon carbide), S (silicon carbide), Color: green, Green, Dimension (mm): 150x230, 150 x 230, Thickness (mm): around 10, About 10, Grain Size: 400, 400, TRUSCO Part Number: 126-6381, 126-6381
Category Cutting Tools, Abrasives > Abrasives > Hand Grinding > Polishing Sheets > Polishing Sheet With Abrasive Material

Prev 1 2 3 4 5 6 7 8 9 10 ...452 Next