Buy more than* S$200* and get FREE SHIPPING

Building Hardwares, Building Materials, Painting Interior Goods

Sort by:
Showing 31 - 60 of 10,718 Results
Show: 30 60 90
VIEW: Grid View List View
Stainless Steel Hook
Hikari
3.86(7)
1.53 - 2.13 SGD
Material: Stainless steel (SUS304)
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Interior Products > Hanging Hooks > Hooks
Can Opener
Omori
5.00(1)
119.90 - 229.90 SGD
Materials (Blade): SUS304, Dimension (mm): 205x100x245
Category Building Hardwares, Building Materials, Painting Interior Goods > Paint Supplies, Curing Supplies, and Interior Goods > Containers And Ladles > Related Products > Can opener
Glass Door Hinge
WAKI
6.11 SGD
Dimension (mm): 5, Accessories: Mounting screws with
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Interior Products > Hardware for Glass > Glass hinge
Pneumatic Door Closer
aiai
2.75(4)
23.05 SGD
Caution: Equipment will not work properly if hinge screws are loose or hinges are rattling. Leaving the stopper on will cause excessive load pressure from the weight of the door or from wind, etc., resulting in failure.Can be used for a long time if used sparin, Purpose: For indoor use, Dimensions (Horizontal x Vetical) (mm): Compatible door/ up to 910x1900, Withstand Load (kg): Up to 25
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > Door Closer > Other door closers
Door Roller Adjust FA-100
ATOM LIVIN TECH
7.50 - 7.63 SGD
Material (case): 66 Nylon (Black), Material (Wheel): Polyacetal (White), Wheel Diameter (phi mm): 26, Color: DG (deep gray)
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Sliding door fittings/folding metal fittings > Door Wheel
Arm Stainless Steel Shelf Bracket
KGY
5.87 - 18.80 SGD
Plate Thickness (mm): 2, Material: SUS304, Accessories: With a stainless steel round head screw
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Interior Products > Shelf Posts, Shelf Footplates > Shelf Footplates > L Shape Shelf Rest
New Aluminum Slide Extension Pole
Ohtsuka Brush Mfg
5.00(1)
28.01 - 48.18 SGD
Category Building Hardwares, Building Materials, Painting Interior Goods > Paint Supplies, Curing Supplies, and Interior Goods > Paint Rollers > Extension Bar
Airbrush Compressor Set
ANEST IWATA CAMPBELL
3.00(3)
249.90 SGD
ADD TO CART
Operating Time (min): (Continuous) 20, Coil Length (m): Hose/2.5, Control Pressure (MPa): 0.25 to 0.40, Motor Output (W): 110/100, Body Dimensions (Width x Depth x Height) (mm): 245x140x190, Discharge Air Quantity (L/min)(50/60Hz): 9 (no load), 6 (0.2MPa time), Nozzle Diameter (phi mm): (Air brush) 0.3 , Body Weight (kg): 3.4, Control Method: Auto operation switch, Power (V): Single-phase 100, Capacity (mL): (Air brush paint container) 7, Connection Diameter: (Air brush) G1 / 8 (S screw), Set Contents: Compressor, coil hose, airbrush, Specification: With water filter and safety valve. With air brush. Gravity system censor cup(air brush)
Category Building Hardwares, Building Materials, Painting Interior Goods > Paint Supplies, Curing Supplies, and Interior Goods > Spray Guns, Air Brush Painting Machines > Airbrush
Door Stop
DAIKEN
5.00(2)
8.65 SGD
ADD TO CART
Compatible Number: No. 3, Material: Made of steel, Application: Stop with a screw in inside of groove of the hanger rail. Use for determination of location and parked cars fall off prevention
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Interior Products > Rails > Hanger Rails > Door Bumpers
Asahipen Paint Sprayer ST
Asahipen
3.22(9)
89.11 - 92.91 SGD
Discharge Amount (mL/min): 170, Tank Capacity (mL): 900, Rated Time (minutes): 5, Compatible Paint: Water-based paint, oil paint, Nozzle Diameter (phi mm): 0.6, Body Weight (kg): 1, Power (V): AC100, Material: (Piston) tungsten (cylinder) chromium-molybdenum steel, Specification: For DIY, Accessories: Viscometer, maintenance for oil, cleaning brush, spare check valve
Category Building Hardwares, Building Materials, Painting Interior Goods > Paint Supplies, Curing Supplies, and Interior Goods > Spray Guns, Air Brush Painting Machines > Coating Machine
Pail
Industry Kowa
4.00(6)
5.10 - 11.50 SGD
Purpose: Mixing, diluting and subdividing paints and solvents
Category Building Hardwares, Building Materials, Painting Interior Goods > Paint Supplies, Curing Supplies, and Interior Goods > Containers And Ladles > Pails > Main Units
Door Viewer
WAKI
5.00(1)
10.58 - 13.92 SGD
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > Door Viewer, Door Scope
Hanger Rail
DAIKEN
42.89 - 329.90 SGD
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Interior Products > Rails > Hanger Rails > Hanger rail body
Pail Bucket
Ohtsuka Brush Mfg
4.50(2)
10.00 SGD
ADD TO CART
Outside Diameter x Height H (phi mm x mm): 175 x 145, Capacity (L): 2.4, Description 2: It is a paint can for brushing.A pail that can be used to replace the contents of a cartridge.
Category Building Hardwares, Building Materials, Painting Interior Goods > Paint Supplies, Curing Supplies, and Interior Goods > Containers And Ladles > Lifting can > Main Units
Joint Bracket 19 L Stainless
TRUSCO
4.20(5)
3.42 - 6.07 SGD
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Interior Products > Reinforcing Brackets > Goldfollow
Socket
SUGITA ACE
5.00(2)
0.79 - 26.07 SGD
Number of Mounting Holes: 3
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Pipe, Bracket, and Socket > Pipe socket
GIKEN Sliding Door Lock Latch
Kawaguchigiken (GIKEN)
5.00(1)
14.21 SGD
ADD TO CART
Back Set: 65mm, Compatible Products: Home Tofusuma, Heiss Tofusuma, color Tofusuma Home, Home lever Tofusuma, Palace 1 Gotofusuma, Material (Body): Die-casting
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > Locks, Padlocks > Lock case / latch bolt
Stainless Steel Plate
SK-11
5.00(2)
37.12 SGD
ADD TO CART
Purpose: Used in painting and cross foundation (putty crack or filling holes) treatment., Material (handle): Cypress, Weight (g): 470, Material (Body): POLYPROPYLENE, STAINLESS STEEL SUS304, Dimension (mm): 295x295x45
Category Building Hardwares, Building Materials, Painting Interior Goods > Paint Supplies, Curing Supplies, and Interior Goods > Spatula and Peak boards > Board
Paint Masking Film
MonotaRO
1.94 - 289.90 SGD
Tape Color: Green, Tape Width (mm): 16
Category Building Hardwares, Building Materials, Painting Interior Goods > Paint Supplies, Curing Supplies, and Interior Goods > Maskers, Curing sheets, and Curing boards > Masker
Latch Lock
Alpha
5.00(1)
38.71 SGD
ADD TO CART
Color: Silver
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > Locks, Padlocks > Tightening Lock
Window Sash Lock, Keyed
VESSEL
28.32 - 31.28 SGD
Purpose: Sash for simple lock, Quantitiy: (Spare key) 2, Width (mm): (Rail) 120, Material: (Body) zinc alloy, (rail) Stainless
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Security Auxiliary Goods
Polyethylene Car Cover
Ohtsuka Brush Mfg
4.00(4)
19.09 SGD
Material: (Drawstring) Rubber
Category Building Hardwares, Building Materials, Painting Interior Goods > Paint Supplies, Curing Supplies, and Interior Goods > Maskers, Curing sheets, and Curing boards > Curing Tarp and Curing Cover > Automotive Curing Covers
Magnetic Door Catch
WAKI
12.52 SGD
ADD TO CART
Purpose: Door Stop, Material: Steel
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > Door Bumpers > Door mounting type
Door Lever J, Knob Rose No Lock
Kawaguchigiken (GIKEN)
29.75 SGD
Matching Door Thickness (mm): 29 - 45, Functions: Washer: round washer air lock, Finishing: Electrostatic coating, Handle: NO.20, Symbol: (washer)1 M, Dimension (mm): (Back set) 50, Material: (Handles / washer) aluminum alloy (latch body) zinc die casting, Set Contents: Lever (outdoor / indoor), latches, Specification: With no key
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > Locks, Padlocks > Lock
Wood Dowel
SUGITA ACE
1.28 - 2.65 SGD
Caution: Please do not use it for other than the dowel. Small parts. Please keep it in the place that is out of the reach of children. In the case of insufficient strength or hollow, dowel may not be fixed on base., Material: Natural wood
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Interior Products > Shelf Posts, Shelf Footplates > Shelf Footplates > Shelf Dubbo > Insert Type
Spray Gun Airbrush
ANEST IWATA
5.00(1)
379.90 - 829.90 SGD
Purpose: For car painting etc, Art design., 2014 TRUSCO Published Page: 2-2448, Air Mounting Spout: G1/8, Paint Supply System: Gravity, Material: Brass
Category Building Hardwares, Building Materials, Painting Interior Goods > Paint Supplies, Curing Supplies, and Interior Goods > Spray Guns, Air Brush Painting Machines > Airbrush
Sliding Door Roller Window Sash
Kaken Hanbai
5.00(5)
4.17 SGD
ADD TO CART
Caution: Use plastic frames(polyacetal) for the aluminum rail ., Purpose: Screen door, Main Body Dimensions (Length x Height x Thickness) (mm): 30x13x5, Effective Dimension (mm): Over 13 (height) x 5-9 (inner width), Load Capacity (two peices) (kg): 5, Material (Wheel): Polyacetal, Shape: phi10 circle, Compatible: Parallel (bottom rail)
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Sliding door fittings/folding metal fittings > Door Wheel
Hook
TOSO
5.00(2)
6.97 - 13.53 SGD
Allowable Load (kg): 30
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Interior Products > Rails > Picture Rail > Hooks
Hardware Screw
TANAKA
4.67(3)
3.03 - 31.47 SGD
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Wooden House Joining Hardware > Original Hardwares > Hardware Screw
Ventilation Hood
NASTA
4.33(9)
11.50 SGD
Effective Ventilation Area (cm2): 54, Dimensions (Width W x Height H) (mm): 200x150, Material: AES RESIN, Compatible: REGISTER /KS-6040P2/44 P/6010 P (150 X 200) AND KS-6050PFK (137 X 187)
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Air Vent > Ventilation hood

Prev 1 2 3 4 5 6 7 8 9 10 ...358 Next