Buy more than* S$200* and get FREE SHIPPING

Building Hardwares, Building Materials, Painting Interior Goods

Sort by:
Showing 271 - 300 of 10,718 Results
Show: 30 60 90
VIEW: Grid View List View
Uni Chromate Wide Angle
TRUSCO
3.50(2)
1.58 - 16.26 SGD
Surface Processing: Uniqlo over rhodium plated finish, Material: Steel
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Interior Products > Reinforcing Brackets > Angle, Bracket
Binding Wire
No Brand
58.96 - 64.07 SGD
Count: #21, Wire Diameter (phi mm): 0.9
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Interior Products > Line and Wire > Annealing Wire
Corona Masker With Cloth Tape
Ohtsuka Brush Mfg
4.29(7)
3.77 - 13.99 SGD
Tape Type: Cloth tape, Material (Sheet): Corona processed polyfilm, Tape Color: Green, Thickness (mm): 0.01
Category Building Hardwares, Building Materials, Painting Interior Goods > Paint Supplies, Curing Supplies, and Interior Goods > Maskers, Curing sheets, and Curing boards > Masker
Corner Bracket
BX Kaneshin
4.50(2)
0.98 SGD
ADD TO CART
Caution: Always join this with the accompanying special screws Square bit of bonding screw (#3) is not included., Purpose: Used to connect pillar and foundation, pillar and horizontal beam, HOUSEPLUS Resident Warranty: HP11-KT010/HP11-KT012, Notice No.1460 No.2: IsIs, N Value: (Center pillar)1.1, (corner pillar)1.0, Short Allowable Tensile Strength (kN): (Center pillar)6.3, (corner pillar)5.8, Plate Thickness (mm): 1.6, Surface Processing: Hot-dip zinc-6% aluminium-3% magnesium alloy coated steel sheets, Dimension (mm): 60x40, Material: ZAM * (MSM-HC-DZC90 or MSM-CC-DZC90), Accessories: (No. 45) Rectangular-head screw CPQ-6(Gray) x 6 pcs.
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Wooden House Joining Hardware > Original Hardwares > Joint Hardware
Lavatory Hinge
Kumamoto
5.00(1)
50.26 SGD
ADD TO CART
Caution: The door weight must be below 15kg., Material (Body): SUS304, Application: Hinge for toilet booth
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > A hinge > Lavatory hinge
Sash Flush Bolt
Kumamoto
3.00(1)
18.65 SGD
ADD TO CART
Purpose: For sash, Finishing: HL, Material: (Exterior portion) SUS304
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > Locks, Padlocks > Dropping tablet > French dropping
Wooden Knob
WAKI
5.00(5)
1.79 - 8.50 SGD
Material: Natural wood
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Hardware for furniture > Furniture knob
Moon Pull Handles
WAKI
5.00(2)
4.09 - 6.72 SGD
Purpose: Handle, Material: Zinc die-casting
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > Handles > Handle
Brass Plated Screw Tightening Lock
WAKI
4.00(1)
5.33 SGD
ADD TO CART
Dimension (mm): 30, Application: Screw type locking of windows and wooden double sliding doors
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Sliding door fittings/folding metal fittings > Tightening tablet
EVA Floor Joint Mat
Kohbec
4.00(1)
18.27 SGD
ADD TO CART
Purpose: Locker room, workshop, and office, Dimensions (Vetical x Horizontal x Thickness) (mm): About 320x 320x about about 10, Color: Brown, beige, Material: EVA resin
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Materials, Exteriors > Interior Material > Carpet and Floor > Joint mat
Sliding Door Roller Window Sash
Kaken Hanbai
5.00(1)
9.02 - 12.95 SGD
Caution: Use plastic frames(polyacetal) for the aluminum rail ., Purpose: Windows, deck, Main Body Dimensions (Length x Height x Thickness) (mm): 40x24x9, Load Capacity (two peices) (kg): 15, Axle: DU metal
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Sliding door fittings/folding metal fittings > Door Wheel
Airbrush Paint Gun
ANEST IWATA
789.90 - 799.90 SGD
Purpose: For custom paint, car repair, and hobby., 2014 TRUSCO Published Page: 2-2448, Air Mounting Spout: G1/8, Weight (g): 120, Material: Aluminum
Category Building Hardwares, Building Materials, Painting Interior Goods > Paint Supplies, Curing Supplies, and Interior Goods > Spray Guns, Air Brush Painting Machines > Airbrush
Extension Pole Rod
Mory Industries
4.80(5)
19.09 SGD
ADD TO CART
Material (frame): Stainless steel winding pipe, Materials (cap): Resin, Outer Diameter (phi mm): 25, Inner Diameter (phi mm): 22, Weight (kg): 0.8, Length (mm): 1400 - 2500
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Metal Clothshorse > Drying Poles
Door Lever J, Knob Rose Sliding Door Lock
Kawaguchigiken (GIKEN)
4.50(2)
31.96 - 34.54 SGD
Functions: Sagittarius: Round seat Tofusumajo, Handle: NO.20
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > Locks, Padlocks > Sliding door lock
Stainless Steel Spatula
Ohta Seisakusho
8.95 - 22.21 SGD
Blade Thickness (mm): 0.6, Blade Length (mm): 50, Overall Length (mm): 220, Material: Stainless steel (SUS420J2)
Category Building Hardwares, Building Materials, Painting Interior Goods > Paint Supplies, Curing Supplies, and Interior Goods > Spatula and Peak boards > Spatulas > Earth Bela
Both Screw Bolts And Nuts
Naniwa Bolt
4.00(5)
1.59 - 12.09 SGD
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Wooden House Joining Hardware > Z Mark Hardwares > Double Pulling Bolt
Roller Tray
YOTORIYAMA
4.83(6)
7.37 - 12.21 SGD
Material: Polypropylene (slip-proof part / elastomer), Specification: Non-slip
Category Building Hardwares, Building Materials, Painting Interior Goods > Paint Supplies, Curing Supplies, and Interior Goods > Containers And Ladles > Roller Buckets > Main Units > Tray type
Iris Post Ph-350
IRIS OHYAMA
5.00(2)
19.02 SGD
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm): 150 x 95 x 355, Weight (g): 422, Color: Vermilion, Material: (Main body) polypropylene Upper cover part/polycarbonate, Accessories: Mounting screw x 3
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Entrance > post > Post for Detached House
Following Pattern Telescopic 1200Mm
Asahipen
4.67(3)
14.48 SGD
ADD TO CART
Length (mm): 700 - 1200
Category Building Hardwares, Building Materials, Painting Interior Goods > Paint Supplies, Curing Supplies, and Interior Goods > Paint Rollers > Extension Bar
Measuring Cup
YOTORIYAMA
4.67(9)
2.32 - 7.07 SGD
Material: Polypropylene
Category Building Hardwares, Building Materials, Painting Interior Goods > Paint Supplies, Curing Supplies, and Interior Goods > Containers And Ladles > Toning Sets, Repair Cups > Paint cup
Block Paint Masking Film
ThreeM 3M
4.00(1)
9.21 - 12.70 SGD
Sheet Length (m): 35, Finishing Width (mm): 290, Tape Type: 343, Material (Sheet): Specially coated paper, Tape Width (mm): 15
Category Building Hardwares, Building Materials, Painting Interior Goods > Paint Supplies, Curing Supplies, and Interior Goods > Maskers, Curing sheets, and Curing boards > Masker
Disposal Cover, One-Touch Auto Cover
No Brand
86.71 - 119.90 SGD
Caution: This cover is not a polyethylene film.We use reliable even in summer heat-resistant film. (Pass the test 100 degree C Industrial Research Institute, Nagoya) This cover is heat-resistant film specification.Chemical changes in the body and does not occur , Purpose: Prevent painting and sludge splash
Category Building Hardwares, Building Materials, Painting Interior Goods > Paint Supplies, Curing Supplies, and Interior Goods > Maskers, Curing sheets, and Curing boards > Curing Tarp and Curing Cover > Automotive Curing Covers
White Fireproof Sheet
Sanko
359.90 SGD
ADD TO CART
Sheet Size: 10x10, Certification Number: (Fire Defense Agency registation number) F-23-1063, Eyelet Inner Diameter (mm): 12, Sheet Thickness (mm): 0.3+/-0.02, Weight (g /m2): 320, Organization: Russel braided, Eyelet Pitch (mm): 450, Material: [Sheet] polyester 100% and [Grommet] aluminum
Category Building Hardwares, Building Materials, Painting Interior Goods > Paint Supplies, Curing Supplies, and Interior Goods > Tarp > Flameproof Tarp
Stainless Steel Hinge
SUN
4.17(6)
1.16 - 1.42 SGD
Wood Screw Dimensions (mm): 2.4x16, Finishing: Hair line, Material: (BLADES, SHAFT) SUS430, Specification: No ring
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > Hinge > Mortise Hinges
Paint Cup
Meiji Air Compressor Mfg.
28.92 - 95.35 SGD
Category Building Hardwares, Building Materials, Painting Interior Goods > Paint Supplies, Curing Supplies, and Interior Goods > Spray Guns, Air Brush Painting Machines > Paint Cup and Paint Container ( Gravity Type)
Stainless Steel Vent For Underfloor
Usami Industrial
9.74 - 19.60 SGD
Dimension F (mm): 6
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Air Vent > register > Square registers
Radiata Pine Wood
No Brand
4.00(1)
87.64 - 239.90 SGD
Material: Radiata Pine
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Materials, Exteriors > Interior Building Materials > Plywood > Laminated Boards > Softwood
Flag Hinges
HILOGIK
7.12 - 10.80 SGD
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Furniture Hardware > Door and door hardware > Hinge > Banner of the Queen
Laundry Pole SPD Type
Kawaguchigiken (GIKEN)
5.00(2)
50.56 - 56.78 SGD
Caution: SPD type can be mounted as it is from horizontal to 11.3 degree. To mount on inclined ceiling more than 11.3 degree, use inclined ceiling parts., Purpose: For indoor use, Allowable Load (kg): (Approximate) 8, Color: White
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Metal Clothshorse > For Indoor Use > Ceiling mount
DA Type Post
Kowa Sonia
4.33(3)
159.90 SGD
Caution: It's not waterproof, so when set outside, strong winds and rain may cause rainwater to enter. Please install in indoor or where the water does not come in., Purpose: Indoor use only, Dimension W (mm): 340, Dimensions D (mm): 260, Dimension H (mm): 150, Material: SUS304
Category Building Hardwares, Building Materials, Painting Interior Goods > Building Hardware > Entrance > post > Mailbox

Prev 1... 5 6 7 8 9 10 11 12 13 14 15 ...358 Next