Buy more than* S$200* and get FREE SHIPPING

Lab Supplies

Sort by:
Showing 91 - 120 of 8,765 Results
Show: 30 60 90
VIEW: Grid View List View
Beaker Glass Made
MonotaRO
3.50 - 15.73 SGD
Heat-Resistant Temperature (deg C): 270
Category Lab Supplies > Glass, Resin, and Metal Containers > Beaker, Measuring Cup, Glass
Plastic Container, with Handle & Small Nozzle
Mizuho Kasei
11.66 - 17.76 SGD
Catch-Phrase: Useful for subdivision with its small nozzle!, Inside Diameter A (mm phi): 30, Bore Diameter (phi mm): 30, Material: Polyethylene (PE)
Category Lab Supplies > Glass, Resin, and Metal Containers > Plastic Tank and Flattened Cans > Plastic Tanks
Crawl Test Paper, 25-200 Ppm
ADVANTEC
4.43(7)
36.15 SGD
ADD TO CART
Caution: Cannot be used except for measurement of residual chlorine concentration in the aqueous solution of sodium hypochlorite. This test paper is utilizing the change in pH, if it contains what makes a half or a pH other than sodium hypochlorite in the solut, Purpose: Research, development, quality control, water quality analysis, Standard Discoloring Table Interval: 25, 50, 100, 200, Width x Length (mm): 7x40, Measurement Range (ppm): 25 - 200, TGK Product Number: 567-44-01-32
Category Lab Supplies > Water Examination and Soil Inspection [Ph, etc] > Litmus paper (pH litmus paper etc.)
Stainless Steel Petri Dishes
Omori
5.00(2)
7.81 - 69.70 SGD
Material: SUS304
Category Lab Supplies > Bio, Food (Fungus) Related Goods > Culture-related Products > Petri Dish and Dish
Eye Bottle
AS ONE
4.50(2)
8.89 - 33.36 SGD
Material (packing): Teflon liner, Material (Body): Hard glass
Category Lab Supplies > Glass, Resin, and Metal Containers > Bottles, Containers > Screw Mouth Bottle, Screw Bottle, Stanard Bottle and Ointment Bottle
Tweezers
3 dia
5.00(2)
2.67 - 4.90 SGD
Type: Bent edge - article of high quality, Material: SUS430
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Tweezers, Scissors, and Razor > Tweezers
Prepared Slide Box with Clear Lid
Tokyo Glass Kikai (TGK)
5.00(1)
8.73 - 18.08 SGD
Specification: PS transparent lid
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Microscope (biological, inverted, fluorescent) > Microscope Goods > Slide and Cover Glass Case
Double Open Clamp
AS ONE
4.67(3)
20.50 - 27.03 SGD
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Mounts, Stand, and Holders etc. > Clamp
Stainless Steel Scissors
AS ONE
5.00(1)
67.22 SGD
ADD TO CART
AS ONE Part Number: 2-539-01, Precautions for Use: Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful., Overall Length (mm): 115, Material: Stainless steel (SUS420-J2)
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Tweezers, Scissors, and Razor > Scissors
White Hard Syringes, Enema
AS ONE
4.40(5)
17.18 - 1,199.90 SGD
Material: Hard glass
Category Lab Supplies > Measuring and Dispensing Syringe Pipetter Eye Droppers > Syringe Type > Disposal Syringe
Wide Mouth Bottle, Without Hdpe, Scales
AS ONE
4.00(1)
8.76 - 109.90 SGD
Category Lab Supplies > Glass, Resin, and Metal Containers > Plastic Tank and Flattened Cans > Bottle
PFA Tube, 1 M Roll
NICHIAS
4.00 - 65.24 SGD
Length (m): 1
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Tube and hoses > Fluorine Tube and Hose
Desiccator Vacuum
AS ONE
5.00(1)
869.90 - 1,159.90 SGD
Shelving Loading Capacity (kg): 5, Withstand Load (kg): 50, Material: PC (poly card Nate Ltd.)
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Preservation and Desiccators > Desiccator Association > Vacuum Desiccator
ALUMINA BALL HD
CC Mark (Nikkato)
3.57(7)
19.09 - 94.29 SGD
Reduced Shear Wear Rate (ppm/h): 180, Density (g/cm3): 3.6, Hardness (Hv): 1100
Category Lab Supplies > Stirring, Pulverizing and Mixing > Ball Mills (Grinding Bowls)
TPX GRADUATED CYLINDER
SANPLATEC
3.67(3)
7.63 - 81.65 SGD
Heat-Resistant Temperature (deg C): 170, Scale: Available, Material: TPX (R) (methyl pentene resin)
Category Lab Supplies > Glass, Resin, and Metal Containers > Graduated Cylinders
Fine Beaker with Handle PP
Tokyo Glass Kikai (TGK)
4.60(5)
4.38 - 26.01 SGD
Grip: Available, Scale: Available, Material: PP (polypropylene)
Category Lab Supplies > Glass, Resin, and Metal Containers > Beaker, Measuring Cup, Glass
Erlenmeyer Flask
DURAN
18.48 - 34.54 SGD
Caution: It cannot be used directly over fire., It cannot be used directly over fire., Material: Borosilicate glass
Category Lab Supplies > Glass, Resin, and Metal Containers > Flasks
Chemical Graduated Cylinder
SANPLATEC
5.83 - 60.10 SGD
Scale: Yes, Material: Polymethacrylic styrene
Category Lab Supplies > Glass, Resin, and Metal Containers > Graduated Cylinders
Prepared Slide Plastic Box
AS ONE
3.67(3)
9.01 - 18.17 SGD
Material: ABS resin
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Microscope (biological, inverted, fluorescent) > Microscope Goods > Slide and Cover Glass Case
Nipro Syringe Without Needle
NIPRO
5.00(6)
31.17 - 92.68 SGD
Caution: We do not have the injection needle at MonotaRO. This product is not for medical use . Cannot be used for purposes other than research or experiment . While purchasing , we may confirm the purpose and purchase applications.you may be asked not to, Tip Outer Diameter (mm): About 4.2-4.3, Scale: Available, Material: PP
Category Lab Supplies > Measuring and Dispensing Syringe Pipetter Eye Droppers > Syringe Type > Disposal Syringe
Standard Hydrometer - Small Type - for 7 Sets - Single Item
Toa Keiki
2.00(1)
40.03 - 91.32 SGD
Minimum Scale Value: 0.005, Overall Length (mm): 160
Category Lab Supplies > Analysis, Environment and Measurement Tools > Hydrometers and Density Meters
Frost Slide Glass
Matsunami Glass
5.00(3)
20.31 - 54.48 SGD
Quantity Alkali Elution (mg): 0.37, Dimensions (mm) (Frost Part): 15x26, Refraction Index: Ne=1.521, Dimension (mm): 26x76, Specification: Dimensions: 76 x 26 mm, frosted surface: 15 x 26 mm
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Microscope (biological, inverted, fluorescent) > Microscope Goods > Slide Glass
All Plastic Disposable Syringe, Locked
HENKE
50.18 - 169.90 SGD
Caution: We do not have the injection needle at MonotaRO. This product is not for medical use . Cannot be used for purposes other than research or experiment . While purchasing , we may confirm the purpose and purchase applications.you may be asked not to, Nozzle: Luer lock, Sterilization Method: EOG sterilization, Sterilization: Completed, Scale: Available
Category Lab Supplies > Measuring and Dispensing Syringe Pipetter Eye Droppers > Syringe Type > Disposal Syringe
TPX HANDS WITH STROLLER
SANPLATEC
4.12(8)
4.30 - 51.14 SGD
Heat-Resistant Temperature (deg C): 160, Scale: Available, Material: TPX (methyl pentene resin), Specification: With Handle
Category Lab Supplies > Glass, Resin, and Metal Containers > Beaker, Measuring Cup, Glass
Stand
AS ONE
5.00(3)
44.41 - 139.90 SGD
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Mounts, Stand, and Holders etc. > Unit Stand and Parts
Test Paper Cobalt Chloride
ADVANTEC
15.90 SGD
ADD TO CART
Caution: Dry the test paper well before using, until it turns blue. It is for moisture content measurement, so it cannot detect water content in oils., Quantity (Sheet): 200, Name of Article: Cobalt chloride, Dimension (mm): 7x70, TGK Product Number: 567-44-01-15
Category Lab Supplies > Water Examination and Soil Inspection [Ph, etc] > Litmus paper (pH litmus paper etc.)
Qualitative Filter-Paper #1
Whatman
7.01 - 199.90 SGD
Purpose: Solution sediment(impurity) removal. (example:sulfates, calcium oxalate (heated), calcium carbonate) Agriculture field: soil analysis and seed inspection Food field: extraction and separation of liquid and solid ingredients Qualitative analysis, Solution sediment(impurity) removal. (example:sulfates, calcium oxalate (heated), calcium carbonate) Agriculture field: soil analysis and seed inspection Food field: extraction and separation of liquid and solid ingredients Qualitative analysis , Load Capacity: Medium, Ash Content (%): 0.06, Basis Weight (g/m2): 88, Particle Maintenance Ability (microm): 11, Grade: #1, Thickness (mm): 0.18
Category Lab Supplies > Fractionation, Separation, Extraction and Filtration > Rough filtration (Depth Filter, Filter Paper) > Qualitative Filter Paper
Spoon - Stainless Steel
3 dia
4.22(9)
1.22 - 139.90 SGD
Material: SUS430
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Spatula, Spoon, Tong > Spoon
Drum Cover
DIC
35.29 - 41.98 SGD
Weight (g): 660, Material: Polyethylene (PE)
Category Lab Supplies > Glass, Resin, and Metal Containers > Metal Container (Stainless Steel Container, Aluminum Product) > Drum Can
Mighty Vial, Borosilicate Glass
Maruemu
5.00(3)
99.49 - 279.90 SGD
Category Lab Supplies > Glass, Resin, and Metal Containers > Bottles, Containers > Vial

Prev 1 2 3 4 5 6 7 8 9 10 ...293 Next