Buy more than* S$200* and get FREE SHIPPING

Lab Supplies

Sort by:
Showing 271 - 300 of 8,765 Results
Show: 30 60 90
VIEW: Grid View List View
Spray, Autoclavable
AS ONE
2.00(1)
27.03 SGD
ADD TO CART
Spraying Volume (mL): (Single operation) 1, AS ONE Part Number: 2-7625-01, Capacity (mL): 500, Material: [Container pistol] PP (polypropylene), [hose] silicon
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Washing Bottles, Spray, and Dispensers
Kunilon Vacuum Hose
Kunii
5.00(5)
11.77 - 87.16 SGD
Highest Vacuum Pressure (MPa): 0.133Pa, Length (m): 1, Material: Polyolefin elastomer
Category Lab Supplies > Cleanroom Booths, Benches > Exhaust hose, rubber tube
Pp Sampler Bottles Wide Mouth, With A Tick Mark Type
SANPLATEC
5.00(5)
1.36 - 10.63 SGD
Scale: Attached to, Material: Polypropylene (PP)
Category Lab Supplies > Glass, Resin, and Metal Containers > Bottles, Containers > Screw Mouth Bottle, Screw Bottle, Stanard Bottle and Ointment Bottle
Roller Clamp
Keck
4.40(5)
4.59 - 8.18 SGD
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Tube and hoses > Peripheral Goods
Square Wide Mouth Polyethylene Container
ESCO
2.00(1)
2.79 - 7.70 SGD
Material: Polyethylene, Specification: Screw-on lid, with inside plug
Category Lab Supplies > Glass, Resin, and Metal Containers > Bottles, Containers > Screw Mouth Bottle, Screw Bottle, Stanard Bottle and Ointment Bottle
Steriled Petri dish
IWAKI
359.90 - 389.90 SGD
Material: Polystyrene (PS)
Category Lab Supplies > Bio, Food (Fungus) Related Goods > Culture-related Products > Petri Dish and Dish
Flasks, round bottom
SIBATA SCIENTIFIC TECHNOLOGY
4.00(1)
11.48 - 619.90 SGD
Category Lab Supplies > Glass, Resin, and Metal Containers > Measuring Flasks
Octagon Rotor
AS ONE
5.00(1)
3.47 - 16.47 SGD
Category Lab Supplies > Stirring, Pulverizing and Mixing > Rotators and Stirring Bars
Alumina Crucibles
AS ONE
3.50(2)
9.86 - 199.90 SGD
Density (g/cm3): 3.9, Bending Strength (MPa): 245, Heat-Resistant Temperature (deg C): 1500, Hardness: HRA85
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Porcelain Products Mortar Crucible > Crucible
Stainless Steel Stirring Rods
AS ONE
4.00(1)
3.89 SGD
ADD TO CART
AS ONE Part Number: 1-6424-01, Precautions for Use: Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful. , Size (mm): phi 5 X 200, Diameter (phi mm): 5, Length (mm): 200, Material: Stainless steel (SUS304)
Category Lab Supplies > Stirring, Pulverizing and Mixing > Stirring Bars
TPX Beakers With Handle
NIKKO (Nikko Hansen & CO)
3.00(3)
3.73 - 49.85 SGD
Heat-Resistant Temperature (deg C): 170
Category Lab Supplies > Glass, Resin, and Metal Containers > Beaker, Measuring Cup, Glass
Tamtam Cans
Maruemu
5.00(1)
2.59 - 3.92 SGD
Material: Tin plate
Category Lab Supplies > Glass, Resin, and Metal Containers > Metal Container (Stainless Steel Container, Aluminum Product) > Storing Can
Water Tank, No Scale
AS ONE
4.00(2)
97.85 - 1,309.90 SGD
Category Lab Supplies > Glass, Resin, and Metal Containers > Plastic Tank and Flattened Cans > Bottle
MF Membrane Filter, Mixed Cellulose Ester, HAWP
Merck (Merck Millipore)
229.90 - 609.90 SGD
Purpose: Clarification of aqueous solution, particle analysis and removal, microbial analysis, Clarification of aqueous solution, particle analysis and removal, microbial analysis, Bubble Point(kPa): 211, Hole Diameter (phi micro m): 0.45, Refraction Index: 1.51, Total Extract: Less than 1.0%, Wettability: Hydrophilicity, Porosity (%): 79, Protein Adsorption Rate (micro g/cm2): 150, Maximum Temperature (Degree C): 55, Film Thickness (microm): 150, Thickness (microm): 150, Material (Filter): Cellulose mixed ester, Type: Screen filter, Color: White
Category Lab Supplies > Fractionation, Separation, Extraction and Filtration > Microfiltration (Membrane Filter) > Membrane Filter
Replacement Core for Diamond Pen
Ogura Jewel Industry
4.00(2)
24.47 - 36.71 SGD
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Laboratory Stationery, Equipment > Pen Glass Cut and Glass Pipe Cutter
Gas Venting Wash Bottle
SANPLATEC
4.38(8)
4.41 - 7.44 SGD
Caution: When using after tightening the plug which has been installed in the cap securely use., Scale: Attached
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Washing Bottles, Spray, and Dispensers
Stainless Steel Sieves
AS ONE
2.00(1)
75.69 - 999.90 SGD
Caution: There is no taper on the frame or net., There is no taper on the frame or net., Material (frame): SUS304, Inner Height (mm): 45, Standard: ISO3301-1/ JIS Z-8801, Inner Diameter (phi mm): 200
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Sifters
Single Wafer Shippers
Entegris
1.00(1)
2.19 - 10.06 SGD
Material: Natural PP (polypropylene)
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Mounts, Stand, and Holders etc. > Wafer and Special Case
HB Insulation Tube, Thermoelectric Usage
CC Mark (Nikkato)
4.67(3)
27.06 - 54.19 SGD
Purpose: For calcination tube, protection tube, insulating tube, incineration tube., Allowable Temperature (degreeC): 1500, Overall Length (mm): 100, Material: HB
Category Lab Supplies > Heating, Cooling, and Cooler Boxes > Insulation Tubes
Micro-Spatula - Stainless Steel
3 dia
1.36 - 7.86 SGD
Material: SUS304
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Spatula, Spoon, Tong > Spatula, Ointment Spatula and Spoon
Cork Borer
Sonobe Manufacturing
5.00(2)
23.32 - 66.96 SGD
Caution: The opened hole is smaller than the blade's outer diameter., The opened hole is smaller than the blade's outer diameter.
Category Lab Supplies > Glass, Resin, and Metal Containers > Bottles, Containers > Cap Association > Extruded Rod
Humidity Test Paper
ADVANTEC
31.01 SGD
ADD TO CART
Quantity (Sheet): 100, Dimension (mm): 12x40, TGK Product Number: 567-44-01-33
Category Lab Supplies > Water Examination and Soil Inspection [Ph, etc] > Litmus paper (pH litmus paper etc.)
Quartz Glass Wool 10g
Tokyo Glass Kikai (TGK)
5.00(1)
46.69 - 77.90 SGD
Category Lab Supplies > Fractionation, Separation, Extraction and Filtration > Filtering Material
Tubing Tetrafluoride Pipe, Inch Size
NICHIAS
6.73 - 93.09 SGD
Length (m): 1, Material: PTFE (fluorine resin)
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Tube and hoses > Fluorine Tube and Hose
Nephron Tape, Non-Adhesive
NICHIAS
5.00(1)
10.15 - 119.90 SGD
Tape Width (mm): 300
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Board, Seat, Parts, Bag > Plate, Sheet and Wire > Film Sheets
Glass Bottle, Sample
Maruemu
139.90 - 189.90 SGD
Specification: Over cap
Category Lab Supplies > Glass, Resin, and Metal Containers > Bottles, Containers > Overcap Bottle and Sample Bottle
Dropper Bottle, Squareuare Type
Maruemu
4.80(5)
5.13 - 8.60 SGD
Material (rubber): Syringe rubber / NR (crude rubber), Materials (cap): Hole cap / PP (polypropylene), over cap / urea resin, Material (Body): Soda glass, syringe / borosilicate glass
Category Lab Supplies > Glass, Resin, and Metal Containers > Bottles, Containers > Dropping Bottle and Pigment Bottle
Tight Boy, Without Pe, Scales
AS ONE
4.00(2)
2.31 - 10.27 SGD
Category Lab Supplies > Glass, Resin, and Metal Containers > Bottles, Containers > Screw Mouth Bottle, Screw Bottle, Stanard Bottle and Ointment Bottle
Cuvvet Acrylic
AS ONE
40.78 - 42.08 SGD
Transmission Side: 2
Category Lab Supplies > Analysis, Environment and Measurement Tools > Spectrophotometers > Cells
Dispensing Bottle Spray Type
SANPLATEC
4.83(6)
3.34 - 5.46 SGD
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Washing Bottles, Spray, and Dispensers

Prev 1... 5 6 7 8 9 10 11 12 13 14 15 ...293 Next