Buy more than* S$200* and get FREE SHIPPING

Lab Supplies

Sort by:
Showing 1 - 30 of 8,387 Results
Show: 30 60 90
VIEW: Grid View List View
Cool Box
AS ONE
3.50(4)
11.34 - 19.44 SGD
Material: Body / lid / styrofoam
Category Lab Supplies > Heating, Cooling, and Cooler Boxes > Cooler boxes, boxes, and Containers
Glass Beaker, Approximate Scale
IWAKI
4.98 - 369.90 SGD
Caution: The brand notation of 3000mL - 10000mL is IWAKI., JIS Class: JR-1 (Borosilicate glass -1), Scale: Available (estimated), Material: Borosilicate glass
Category Lab Supplies > Glass, Resin, and Metal Containers > Beaker, Measuring Cup, Glass
Cooler Box
IRIS OHYAMA
2.00(1)
31.08 - 33.93 SGD
Storage Guideline: Six 500ml PET bottle, Outer Dimensions (Width x Depth x Height)(mm): 270x217x270, Storage Amount: Six (standard) 500ml PET bottle, Capacity (L): 7, Depth (mm): 217, Height (mm): 270, Width (mm): 270, Material: Polypropylene, ABS resin, polystyrene foam, Specification: With shoulder belt
Category Lab Supplies > Heating, Cooling, and Cooler Boxes > Cooler boxes, boxes, and Containers
Silicone Tube
TIGERS POLYMER
0.99 - 1,339.90 SGD
Caution: Cut type. Please check the length., Purpose: Tube for scientific instruments, Material: Silicon rubber
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Tube and hoses > Silicon Tubes
Luer Fitting
No Brand
5.00(2)
5.43 - 11.82 SGD
Material: PP (polypropylene)
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Joint, Coupling, Connector, and Cock > Fitting
Disposal Pipette Dropper
MonotaRO
7.18 - 8.66 SGD
Sterilization: Sterilization complete, Material: PE
Category Lab Supplies > Measuring and Dispensing Syringe Pipetter Eye Droppers > Pipettor, pipette pipettor-dropper > Dropper
Clear Wide Mouth Jars, Without Transparent Vinyl Chloride, Scales
AS ONE
4.25(4)
1.83 - 5.97 SGD
Caution: Scale not included., Scale not included., Scale not included., Scale not included., Material: Hard PVC (polyvinyl chloride)
Category Lab Supplies > Glass, Resin, and Metal Containers > Bottles, Containers > Screw Mouth Bottle, Screw Bottle, Stanard Bottle and Ointment Bottle
Silicone Tube
AS ONE
1.48 - 65.63 SGD
Tensile Strength (Mpa[kgf/cm2]): 9.51[97], Elongation (%): 460, Overall Length (m): 1, Material: Silicon rubber
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Tube and hoses > Silicon Tubes
Plastic Tank
Miyake Kagaku
31.21 - 37.14 SGD
Bore Diameter (phi mm): 11.8, Material: BODY/PE (POLYETHYLENE) / CAP/ PP (POLYPROPYLENE), COCK /HDPE (HIGH DENSITY POLYETHYLENE) PP (POLYPROPYLENE), Others: Connectoracity stated in the specific gravity of water.Amount listed for the specific gravity varies by content, such as oil, so it may vary compared to the value written down
Category Lab Supplies > Glass, Resin, and Metal Containers > Plastic Tank and Flattened Cans > Plastic Tanks
Cork Stopper
LMS
4.44(9)
2.64 - 11.00 SGD
Material: Cork
Category Lab Supplies > Glass, Resin, and Metal Containers > Test tubes, tubes, tube caps > Plug, Cap
Cooler Box, Montana
Astage
4.29(7)
30.12 - 139.90 SGD
Category Lab Supplies > Heating, Cooling, and Cooler Boxes > Cooler boxes, boxes, and Containers
Wide-Mouth Bottle
Mizuho Kasei
1.18 - 109.90 SGD
Heat-Resistant Temperature (deg C): 80, Material: PE (polyethylene)
Category Lab Supplies > Glass, Resin, and Metal Containers > Bottles, Containers > Screw Mouth Bottle, Screw Bottle, Stanard Bottle and Ointment Bottle
Foam Cooler, With Containers
Astage
5.00(1)
28.40 - 46.85 SGD
Color: Gray
Category Lab Supplies > Heating, Cooling, and Cooler Boxes > Cooler boxes, boxes, and Containers
Dropper Bottle, Round Type
Maruemu
3.24 - 90.03 SGD
Category Lab Supplies > Glass, Resin, and Metal Containers > Bottles, Containers > Dropping Bottle and Pigment Bottle
Stainless Steel Beaker
AS ONE
4.17(6)
13.84 - 179.90 SGD
Category Lab Supplies > Glass, Resin, and Metal Containers > Beaker, Measuring Cup, Glass
Foam Cooler, Without Containers
Astage
4.67(3)
18.39 - 59.81 SGD
Category Lab Supplies > Heating, Cooling, and Cooler Boxes > Cooler boxes, boxes, and Containers
Stainless Steel Workbench Caster
Shinko
61.82 - 139.90 SGD
Material (metal): Steel
Category Lab Supplies > Storage, Facility and Handling Equipment > Work Bench and Laboratory Table > Stainless Workbench > Options
Baume Hydrometer
NIHON KEIRYOKI KOGYO
4.50(2)
24.47 - 31.77 SGD
Overall Length (mm): 200
Category Lab Supplies > Analysis, Environment and Measurement Tools > Hydrometers and Density Meters
Test Tube, PP
AS ONE
3.25(4)
22.55 - 27.23 SGD
Material: PP (polypropylene)
Category Lab Supplies > Glass, Resin, and Metal Containers > Test tubes, tubes, tube caps > Test Tube
Aiboy Wide Mouthed Bottle
AS ONE
0.86 - 199.90 SGD
Caution: Solution inside may seep from the mouth so please check beforehand., Solution inside may seep from the mouth so please check beforehand., Solution inside may seep from the mouth so please check beforehand., Solution inside may seep from the mouth so please check beforehand., Heat-Resistant Temperature (deg C): 121, Scale: Available, Material: PP (polypropylene)
Category Lab Supplies > Glass, Resin, and Metal Containers > Bottles, Containers > Screw Mouth Bottle, Screw Bottle, Stanard Bottle and Ointment Bottle
Terumo Syringe Without Needle
TERMO
30.70 - 90.96 SGD
Caution: We do not have the injection needle at MonotaRO. This product is not for medical use . Cannot be used for purposes other than research or experiment . While purchasing , we may confirm the purpose and purchase applications.you may be asked not to, Tip Outer Diameter (mm): 4.0, Nozzle: Slip tip, Sterilization Method: Gamma ray sterilization, Scale: Available, Material: PP (polypropylene)
Category Lab Supplies > Measuring and Dispensing Syringe Pipetter Eye Droppers > Syringe Type > Disposal Syringe
Stainless Steel Washbasin
Omori
2.00(1)
26.11 - 83.23 SGD
Material: SUS304
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Lavatory Sink and Bawl
Square Bottle, Flat Type
AS ONE
3.00(6)
3.16 - 14.38 SGD
Material: Body, outside lid / HDPE (high-density polyethylene), middle lid / LDPE (low density polyethylene)
Category Lab Supplies > Glass, Resin, and Metal Containers > Plastic Tank and Flattened Cans > Bottle
Laboran Silicone Tube
AS ONE
4.60(5)
17.48 - 289.90 SGD
Length (m): 11
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Tube and hoses > Silicon Tubes
Silicon Plug
AS ONE
0.37 - 62.58 SGD
Heat-Resistant Temperature (deg C): 200
Category Lab Supplies > Glass, Resin, and Metal Containers > Test tubes, tubes, tube caps > Plug, Cap
Red Rubber Plug
AS ONE
0.31 - 36.11 SGD
Material: Natural rubber
Category Lab Supplies > Glass, Resin, and Metal Containers > Test tubes, tubes, tube caps > Plug, Cap
Silicone Tube
MonotaRO
0.64 - 119.90 SGD
Elongation (%): 360
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Tube and hoses > Silicon Tubes
Glass Beads
AS ONE
4.50(4)
26.01 - 159.90 SGD
Specific Gravity: 2.5
Category Lab Supplies > Stirring, Pulverizing and Mixing > Ball Mills (Grinding Bowls)
Stainless Steel Sieve
AS ONE
2.50(2)
75.69 - 999.90 SGD
Material (frame): SUS304, Inner Height (mm): 60, Standard: ISO3301-1/ JIS Z-8801, Inner Diameter (phi mm): 200
Category Lab Supplies > Research Related Supplies, Laboratory Necessities > Sifters
Airgun
AS ONE
169.90 SGD
ADD TO CART
AS ONE Part Number: 6-6602-01, Outside Dimension (mm): 170x140, Pressure Resistance (MPa [kgf/cm2]): 0.39[4], Fluid: Air and nitrogen, Outer Diameter (phi mm): Hose nipple: 9, Weight (g): 120, Material: Body / ABS resin, lever / PP (polypropylene) / nozzle / PA (polyamide) , Set Contents: Airgun 1, filter 2 pcs, hose nipple tip 1 pc, nozzle 1pc
Category Lab Supplies > Cleansing, Sterilization, Cleaning, Sanitary and Disposal > Blower and water gun

1 2 3 4 5 6 7 8 9 10 ...280 Next