Buy more than* S$200* and get FREE SHIPPING

Measurement, Survey Supplies

Sort by:
Showing 1 - 30 of 14,113 Results
Show: 30 60 90
VIEW: Grid View List View
Digital Multi Meter
SANWA ELECTRIC INSTRUMENT
41.80 SGD
ADD TO CART
Duty Ratio: 0.1 - 99%, Trunking: Buzzer sounds at 10ohm - 120ohm Open-circuit voltage : 0.4V, Diode Test: Open voltage about 1.5V, DC Voltage (V): 400m/4/40/400/500, Resistance (omega): 400/4k/40k/400k/4M/40M, AC Voltage (V): 4/40/400/500, Dimensions (Height H x Width W x Depth D) (mm): 108x56x11.5, Condenser Capacity (microF): n/50n/500n/5micro/50micro/200microF, Power: Coin type lithium battery CR2032(3V)x1, Cycle(Hz): 9.999/99.99/999.9/9.999k/60.00kHz, Weight (g): 85 (Body only), Type: Digital multimeter, TRUSCO Part Number: 284-8546, Accessories: Notebook type case Coin cell battery
Category Measurement, Survey Supplies > Electrical Instruments > Tester (Multimeter) > Digital tester
Absolute Digimatic Calipers
Mitutoyo
399.90 SGD
Sum Roller: Available, External Output Terminal: Available, Battery Life: About 3.5 years (continuation 20000 hours), Maximum Response Speed: No limit, Repeat Pricision (mm): 0.01, Quantization Error: +/-1 count is not included., Minimum Displayed Amount (mm): 0.01, Power: SR44(button type silver oxide cell)x1, Specification: ABS (absolute) measurement function INC(incremental) measurement function Scale dirt detection function Battery voltage drop warning External output function (by using the separately sold connector cable, it can output the measurement data.) Hold function (by using the optional hold unit, displayed values can be made to “hold” (maintain).Cannot be combined with output function.)
Category Measurement, Survey Supplies > Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Vernier Calipers > Digital Calipers
Stopwatch
CASIO COMPUTER
4.75(8)
29.02 SGD
ADD TO CART
Time Accuracy (%): 99.997685, Battery Life: About 3 years, Batteries: CR-2025 (attachment for monitor), Dimensions (Height H x Width W x Depth D) (mm): 62x63.5x17, Weight (g): 40.3, Color: Black, Material: Resin, Specification: 1/100 second measurement, 10 hour meters (normal measurement, addition measurement, lap split measurement and 1.2 rank simultaneous measurement)
Category Measurement, Survey Supplies > Electrical Instruments > Stopwatch and Timer > Stopwatch
General-Purpose Manometer
DAIICHI KEIKI SEISAKUSHO
37.42 - 54.19 SGD
Outer Diameter (phi mm): 100, Joint Size: G3/8B (PF)
Category Measurement, Survey Supplies > Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
Neodymium Magnet
Magna
3.00(1)
78.90 SGD
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Material > Rare Earth Cobalt Magnet > Neodymium magnet
M-Standard Calipers, Vernier Caliper
Mitutoyo
54.84 - 1,179.90 SGD
Category Measurement, Survey Supplies > Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Vernier Calipers > Standard Type Calipers
Digital Vibration Meter
Showa Sokki
5.00(1)
1,189.90 SGD
ADD TO CART
Purpose: Vibration measurement for blowers used in automotive coating after drying. Vibration measurement of large-sized computer. To determine the electromagnetic valve actuation condition. Defect inspection of machine tools. General purpose engine m, Vibration measurement for blowers used in automotive coating after drying. Vibration measurement of large-sized computer. To determine the electromagnetic valve actuation condition. Defect inspection of machine tools. General purpose engine m, Battery Life (continuous use): 30 hours or more, Frequency Range (Hz): Acceleration: 5 to 5000 (+/- 1 dB), 5-10,000 (+/-3 dB) Speed: 10 to 1000 (based upon rated JIS B 0907 in relation with measuring instruments vibrating severely) Displacement: 10 to 1000 (1 dB), Detector: MODEL-2304A, Dimensions ...
Category Measurement, Survey Supplies > Environment Measuring Instruments > Environmental Measuring, Wind speed, Weather, Dust, Heater > Noise Level Meter, Seismograph, Vibration meter > Vibration meter
Precise Level
Obishi Keiki Seisakusho
5.00(1)
209.90 - 359.90 SGD
Category Measurement, Survey Supplies > Spirit Levels > Spirit Levels > Precision Level
Rubber Plastic Hardness Tester Standard
KORI SEIKI MFG
409.90 SGD
ADD TO CART
Spring Load Value 0 to -100 Degrees (mN): 550 - 8050, Minimum Scale Value: 2 degree, Dimensions (Width W x Depth D x Height H) (mm): 56x27x113, Needle Shape: Diameter 10mm, Weight (g): 280, Measuring Range: 0 - 100 degree
Category Measurement, Survey Supplies > Industrial Measuring Instruments > Other Measuring Instruments > Hardness Tester
Digital Force Gauge
SHIMPO
579.90 SGD
Pricision: +/-0.3R.C., Dimension (Length L x Width W x Thickness) (mm): 147x75x38, Accessories: -
Category Measurement, Survey Supplies > Scales > Force Gauge
Pressure Switch
Saginomiya Seisakusho
3.78(9)
84.36 - 89.52 SGD
Category Measurement, Survey Supplies > Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Accessories
Digital Scale Mini
AS ONE
3.67(3)
96.28 - 119.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Plate Diameter (mm): 120, Power: 3 AA batteries x, or AC adapter (included), Dimension (mm): 205x145x45
Category Measurement, Survey Supplies > Scales > Weighing Scale > Digital Weighing Scale
Digital Carbon Caliper
MonotaRO
20.98 - 22.63 SGD
Caution: Replace the batteries in case of no power or display flashes., Replace the batteries in case of no power or display flashes., Replace the batteries in case of no power or display flashes., Replace the batteries in case of no power or display flashes., Storage Humidity (%): 0-80, Storage Temperature (DegreeC): - 20-70, Repeat Pricision (mm): 0.1, Minimum Scale (mm): 0.1, Power: SR44 battery, Operating Temperature Range (deg C): 0-40, Accessories: Monitor battery
Category Measurement, Survey Supplies > Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Vernier Calipers > Digital Calipers
Carbon Fiber Digital Caliper
Shinwa Rules
31.01 - 33.59 SGD
Storage Temperature (DegreeC): -10 - 60, Repeat Pricision (mm): 0.1, Minimum Scale (mm): 0.1, Allowable Temperature (degreeC): 0 - 40, Power: Oxidized silver battery SR44 x 1, Accessories: Case
Category Measurement, Survey Supplies > Calipers, Micrometers, Dial Gauges > Calipers, Height Gauges, Depth Gauges > Vernier Calipers > Digital Calipers
Thermometer Sensor, DP-350, Handy Type
RKC Instrument
4.00(2)
129.90 - 269.90 SGD
Category Measurement, Survey Supplies > Environment Measuring Instruments > Thermometer and Thermo Hygrometer > Thermo Couple
Pressure Gauge
YAMAMOTO KEIKI MFG
20.10 - 35.09 SGD
Purpose: For measuring air pressure, oil pressure, and other general pressure., For measuring air pressure, oil pressure, and other general pressure., Main Material: Brass, Pricision: +/-1.6%F.S.
Category Measurement, Survey Supplies > Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
Digimatic Indicator 543
Mitutoyo
5.00(1)
219.90 - 439.90 SGD
Minimum Range (mm): 0.01, Outer Frame Diameter (mm): 59, Series: 543
Category Measurement, Survey Supplies > Calipers, Micrometers, Dial Gauges > Dial Gauges > Digimatic Indicator
Taper Gauge, with Straight Ruler
SK
4.50(2)
20.72 SGD
ADD TO CART
Purpose: Measurements of groove, gap, hole diameter and length., Measurements of groove, gap, hole diameter and length., Measurements of groove, gap, hole diameter and length., Measurements of groove, gap, hole diameter and length., Overall Length x Thickness (mm) (Te - PA - GE - di): 148.5x1.2, Overall Length x Thickness (Scale) (mm): 155x0.5, Finishing: Hard chrome plating, Minimum Scale (mm): 0.1, Pricision (mm): +/-0.05, Measuring Range (mm): (Taper gauge) 1-15, (linear scale) 0-130 , Material: Hardened stainless steel, Type: Taper gauge
Category Measurement, Survey Supplies > Reference Devices, Gauges, Surface Plates > Taper Gauge
Digimatic Indicator
Mitutoyo
4.00(1)
339.90 SGD
ADD TO CART
Repeat Precision (mm): Below 0.002, Return Error (mm): Below 0.002, Wide Range bound for Accuracy (mm): 0.003 or less, Back Cover Specification: With lug, Battery Life (continuous use): 7000, Minimum Range (mm): 0.001, Gauge Head (mm): SPHERICAL R=1.5 (CEMENTED), Functions: Zero set function (Absolute origin set) preset function Direction switching function Tolerance judgment function Error alarm Output function Display of the rotation function (330 degree), Outer Frame Diameter (mm): 59, Quantization Error: +/-1 count not being included, Display: 6-DIGIT LCD, UNSIGNED, Measuring Force (N): 1.5, Power: SR44 (BUTTON-TYPE, SILVER OXIDE BATTERIES) 1 PIECE, Series: 543, Measuring Range (mm): 12.7, Weight (g): 170, Description 2: Characters 11 mm high DECA character has been put on a disp...
Category Measurement, Survey Supplies > Calipers, Micrometers, Dial Gauges > Dial Gauges > Digimatic Indicator
Digital Timer
dretec
4.67(6)
12.81 SGD
ADD TO CART
Alarm Sounding Time (sec): 30, Maximun Setup Time: 99 minituesute 99s alarm rings for about 30 minituesute, Dimensions (Height H x Width W x Depth D) (mm): 18x60x97, Weight (g): 63, Color: White, Material: ABS, Specification: Count up function. Repeat function.Slide type wall hook. Powerful magnet., Accessories: BATTERIES (SINGLE 4 SHAPE DRY CELL DC1.5V x 1PC)
Category Measurement, Survey Supplies > Electrical Instruments > Stopwatch and Timer > timer
Inspection Mirror
Osaka Spirit
8.80 - 8.98 SGD
Material (mirror): Glass
Category Measurement, Survey Supplies > Optical Measurements > Inspection Mirror, Inspection Lamp > Inspection mirror
Magnetic Stand
Mitutoyo
5.00(1)
119.90 SGD
ADD TO CART
Prop Size (mm): phi10x165, Main Pole Size (mm): phi 12 X 177, Magnet Dimension (Width x Depth x Height) (mm): 50x58x55, Mounting Hole Diameter (phi mm): phi6, phi8, Adsorption Ability (N): 600, TRUSCO Part Number: 273-6357
Category Measurement, Survey Supplies > Magnetic Tools > Magnetic Bases > Magnetic Bases
Digital Multi Meter
SANWA ELECTRIC INSTRUMENT
4.80(5)
84.36 SGD
ADD TO CART
Condenser Capacity (F): 50N/500n/5 micro / 50 micro 100 micro / Highest accuracy 5% + 10 0.01 NF, Built-in Battery: R6P (double-A form) x2, Fuse: 0.5/250 V IR300A 6.3 x 30 mm dia., Safety Standards: IEC61010-1 CAT.[III]600V Max, Duty Ratio: 20% To 80 % Highest accuracy :0.5%+5, Diode Test: Open voltage about 1.5V , Electrical Connection Range (buzzer) (ohm): 10 to 80 open voltage: About 0.4V, Direct Current (A): m/400 40 m's Highest accuracy :2.8%+5 0.01 MA, Alternating Current (A): m/400 40 m's Highest accuracy :2.8%+5 0.01 MA, Sample Rate: Part number: about 2 / s, Frequency Characteristics: 40 - 400Hz, Character Height (mm): 17.5, Display: Numerical section: 4000, DC Voltage (V): 400 m/4/40/400/600 Highest accuracy :0.7%+3 Decomposition of function :0.1mV Input resistance: 10 M-100 M o...
Category Measurement, Survey Supplies > Electrical Instruments > Tester (Multimeter) > Digital tester
LED Light Loupe
MonotaRO
22.44 SGD
ADD TO CART
Caution: AAA battery not included, AAA battery not included, AAA battery not included, AAA battery not included, Material (lens): Glasses (optical lens), Batteries: AAA x 3 pieces (sold separately), Magnification: 10, Lens Diameter (phi mm): 30, Weight (g): 43, Dimension (mm): 106x39x26, Specification: With LED light, Accessories: W/pouch
Category Measurement, Survey Supplies > Optical Measurements > Loupe > Loupe with light
Pressure Gauge
Nagano Keiki
56.30 - 83.73 SGD
Materials (share): CA203, Outer Diameter (phi mm): 60, Case Shape: No A-type vertical spit
Category Measurement, Survey Supplies > Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge
Pocket Microscope
KONTEC
3.67(3)
21.15 SGD
ADD TO CART
Purpose: It is an excellent magnifier useful for applications such as observation and examination., It is an excellent magnifier useful for applications such as observation and examination., Material (lens): Acrylic resin, Lighting System: LED light, Lighting Time: About 4 hours, External Dimensions (Width (W)x Depth (D)x Height (H)) (mm): The time of storage /32x22x84, Magnification: (Enlargement ratio) approximately 60 to 100, Power: Button cell SR41Wx3 piece (battery attachment for a test), Weight (g): About 25 (battery included), Material (Body): ABS resin, elastomer resin
Category Measurement, Survey Supplies > Optical Measurements > Other Microscope
Thickness Gauge
Otokomae MonotaRO
6.69 - 48.89 SGD
Leaf Width (mm): 12.7
Category Measurement, Survey Supplies > Reference Devices, Gauges, Surface Plates > Feeler Gauge > Shikunesugeji (set)
Magnifier
TRUSCO
5.00(1)
7.32 SGD
ADD TO CART
Magnification: 3, Lens Diameter (phi mm): 38, Type: Magnifying glass, Weight (g): 27, Finishing Material: Lens: glass, Overall Length (mm): 92, TRUSCO Part Number: 250-9083
Category Measurement, Survey Supplies > Optical Measurements > Loupe > Hand held loupe
Stand Magnifier, with LED Light
CLEAR OPTICAL CO.,LTD 
5.00(1)
289.90 SGD
Type: LED light
Category Measurement, Survey Supplies > Optical Measurements > Loupe > Stand Magnifier · Arm Loupe
Pressure Gauge, Ф60
TOKO (Toyo Keiki Kogyo)
4.67(3)
21.41 - 42.11 SGD
Dimensions c(mm): 13, Dimensions b (mm): 32, Dimensions e (mm): 16, Connection Thread: 1/4G(PF), Dimensions D (mm): 58, Outer Diameter (phi mm): 60, Dimensions A (mm): 63
Category Measurement, Survey Supplies > Dynamometer, Load Cell, Torque, Pressure and Flowmeter > Pressure Gauge > Pressure gauge

1 2 3 4 5 6 7 8 9 10 ...471 Next