Buy more than* S$200* and get FREE SHIPPING

Bearing, Mechanical Parts, Caster

Sort by:
Showing 1 - 30 of 11,025 Results
Show: 30 60 90
VIEW: Grid View List View
Packing USH Series
NOK
3.89 - 90.31 SGD
Type: Standard, Material: NITRILE RUBBER (A505)
Category Bearing, Mechanical Parts, Caster > Mechanical Parts > Oil Seal, O Ring, Gasket and Piping Accessories > Gaskets
Packing LBH Series
NOK
3.89 - 139.90 SGD
Fluid: External dust, Operating Temperature Range (deg C): -25 to +100, Type: Standard, Material: Nitrile rubber (A505)
Category Bearing, Mechanical Parts, Caster > Mechanical Parts > Oil Seal, O Ring, Gasket and Piping Accessories > Gaskets
V-Belt Standard M Type
Bando Chemical Industries
5.55 - 14.63 SGD
Category Bearing, Mechanical Parts, Caster > Bearings and Transmission Equipments > Belts > V-Belts (Standard Type, Red) > Standard M Type
RS Standard Sprocket RS40 1B Type
Tsubakimoto Chain
4.00(1)
5.42 - 65.71 SGD
Specification: Standard
Category Bearing, Mechanical Parts, Caster > Bearings and Transmission Equipments > Sprockets and Idle Pulleys > sprocket
RS Standard Sprocket RS60 1A Type
Tsubakimoto Chain
11.45 - 179.90 SGD
Roller Diameter (mm): 11.91, Using Chain: RS60, Number of Rows: 1, Pitch (mm): 19.05, Specification: Standard
Category Bearing, Mechanical Parts, Caster > Bearings and Transmission Equipments > Sprockets and Idle Pulleys > sprocket
Stainless Steel Ball
Osaka Spirit
12.51 - 28.92 SGD
Material: SUS304
Category Bearing, Mechanical Parts, Caster > Mechanical Parts > Lever, Handle, Knob, Grip and Grip Ball > Ball Knobs
V-Belt Standard K Type
Bando Chemical Industries
4.60(5)
5.55 - 26.39 SGD
Category Bearing, Mechanical Parts, Caster > Bearings and Transmission Equipments > Belts > V-Belts (Standard Type, Red) > Standard K Type
Oil Seal
NOK
4.32 - 15.19 SGD
Specification: Nitrile rubber
Category Bearing, Mechanical Parts, Caster > Mechanical Parts > Oil Seal, O Ring, Gasket and Piping Accessories > Oil Seals
Resin Bearing DR-B, Screw Shaft Type) TYPE6
TOK Bearing
5.00(7)
0.85 - 8.50 SGD
Category Bearing, Mechanical Parts, Caster > Bearings and Transmission Equipments > Resin Bearings, Plastic Bearings and Bancollan Bearings > Screw shaft type
SSA Spur Gear
Kohara Gear Industry (KHK)
4.71(7)
4.87 - 349.90 SGD
Teeth Cutting Reference Surface: Hole, Tolerance A: H7, Surface Finish: Cutting, Pressure Angle (Degree): 20, Material: S45C
Category Bearing, Mechanical Parts, Caster > Bearings and Transmission Equipments > Gear and Rack > Spur Gear
Grease Filler Nipple
THK
4.00(2)
0.44 - 5.50 SGD
Category Bearing, Mechanical Parts, Caster > Mechanical Parts > Grease Nipples and Cups
PS Plastic Spur Gear
Kohara Gear Industry (KHK)
5.00(9)
8.33 - 119.90 SGD
Teeth Cutting Reference Surface: Hole, Surface Finish: Cutting, Pressure Angle (Degree): 20, Material: MC901
Category Bearing, Mechanical Parts, Caster > Bearings and Transmission Equipments > Gear and Rack > Spur Gear
Grease nipple type A
THK
2.24 - 2.25 SGD
Category Bearing, Mechanical Parts, Caster > Mechanical Parts > Grease Nipples and Cups > Grease Nipples A Type
Grease nipple type B
THK
2.24 SGD
Category Bearing, Mechanical Parts, Caster > Mechanical Parts > Grease Nipples and Cups > Grease Nipples B Type
Grease nipple type C
THK
2.24 - 5.26 SGD
Category Bearing, Mechanical Parts, Caster > Mechanical Parts > Grease Nipples and Cups > Grease Nipples C Type
DKI Series Packing
NOK
5.00(6)
5.71 - 409.90 SGD
Category Bearing, Mechanical Parts, Caster > Mechanical Parts > Oil Seal, O Ring, Gasket and Piping Accessories > Gaskets
Hand Truck Stopper, "Hammer Lock"
HAMMER CASTER
4.00(1)
46.52 - 64.38 SGD
Caution: Never use as jack. It is stopper of wheels attached trolly , and lifting is not the purpose Please be sure to attach between swivel casters Please mount the pedal outside so that legs do not nip between installed frame and pedal at the time of installi, Mounting Dimensions (mm): 85x85(100x100), Mounting Seat A x B (mm): 120x120, Caution: Make sure to install hammer lock between swivel casters
Category Bearing, Mechanical Parts, Caster > Casters > Stoppers
Revvo Caster, For Heavy Load) With Swivel Caster Stopper
Suehiro
299.90 - 339.90 SGD
Mounting Base T1 x T2(mm): 150x110, Boss Width B (mm): 63, Attachment Pitch (mm) (P1xP2): 121x59
Category Bearing, Mechanical Parts, Caster > Casters > Plate Type Casters > Top Plate Type Swivel Casters
Compression Spring Ap, Piano Wire
Showa Spring
3.01 - 129.90 SGD
Material: Piano wire (SWP-A)
Category Bearing, Mechanical Parts, Caster > Mechanical Parts > Springs > Compression Springs
Stainless steel insert or remove hinge
TRUSCO
7.63 SGD
Category Bearing, Mechanical Parts, Caster > Mechanical Parts > Hinges, Door Parts, Catch Clip and Magnet Catch > Hinges > Pull Out Hinges
Stainless Steel Hinges
TRUSCO
5.00(1)
8.73 - 12.07 SGD
Screw Holes Number: 6
Category Bearing, Mechanical Parts, Caster > Mechanical Parts > Hinges, Door Parts, Catch Clip and Magnet Catch > Hinges > Pull Out Hinges
Compression Spring As, Stainless Steel Wire
Showa Spring
7.01 - 85.46 SGD
Category Bearing, Mechanical Parts, Caster > Mechanical Parts > Springs > Compression Springs
Linear Shaft
MonotaRO
3.05 - 11.51 SGD
Surface Roughness (micrometer Rmax): 1.5, Effective Quenched-hardened Layer (mm): 1 or more, Material: SUJ2 (high carbon chrome steel bearing)
Category Bearing, Mechanical Parts, Caster > Bearings and Transmission Equipments > Linear Shaft, Linear Bushing and Linear Pack > Linear Shaft > Price Busters Linear Shafts
Belt Tension Meter T-ACE
Tsubakimoto Chain
799.90 SGD
ADD TO CART
Belt Span Length (m): 0.001 to 9.999, Rough Unit Mass (kg/m): 0.001 to 9.999, Power: Single 4 x four, Operating Temperature Range (deg C): -10 To + 60, Weight (g): 160 (body only), Measuring Range: 0.1 ~ 9999N, 30 ~ 600Hz, Thickness (mm): 30, Width (mm): 61.6, Length (mm): 162
Category Bearing, Mechanical Parts, Caster > Bearings and Transmission Equipments > Belts > Belt Peripheral Equipments
420P0S Swivel Caster, Nylon, Rubber Wheel B
HAMMER CASTER
5.00(1)
50.92 SGD
Wheel No.: 434S, Material (Body): Resin (nylon)
Category Bearing, Mechanical Parts, Caster > Casters > Plate Type Casters > Top Plate Type Swivel Casters
Steel Ball, Precision BallSUJ2 Milli Size
Tsubaki Nakashima
0.63 - 259.90 SGD
Category Bearing, Mechanical Parts, Caster > Bearings and Transmission Equipments > Steel ball(precision)
415E Swivel Caster Stopper, Rubber Solid Wheel,
HAMMER CASTER
5.39 - 32.95 SGD
Category Bearing, Mechanical Parts, Caster > Casters > Plate Type Casters > Top Plate Type Swivel Casters
Worm Gears
AOKI SEIMITSU KOGYO
5.00(2)
7.40 - 519.90 SGD
Category Bearing, Mechanical Parts, Caster > Bearings and Transmission Equipments > Gear and Rack > Worm Gear
Linear Bush
THK
4.17(6)
6.44 - 79.36 SGD
Category Bearing, Mechanical Parts, Caster > Bearings and Transmission Equipments > Linear Shaft, Linear Bushing and Linear Pack > Linear Bushing/Slide Bushing
Fine U-Nut Socket
Fuji Seimitsu
4.43(7)
26.21 - 449.90 SGD
Category Bearing, Mechanical Parts, Caster > Bearings and Transmission Equipments > Bearing > Bearing related products

1 2 3 4 5 6 7 8 9 10 ...368 Next