Buy more than* S$200* and get FREE SHIPPING

Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products

Sort by:
Showing 1 - 30 of 14,091 Results
Show: 30 60 90
VIEW: Grid View List View
General Ventilation Fan
Toshiba Lighting & Technology
5.00(1)
139.90 - 259.90 SGD
Color Tone: Silky White
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Air-Conditioning and Electric Facility Materials > Air Conditioning and Ventilation Related Parts > Exhaust Fan > Ventilation fan body > Wall Build-in Type
Flexible Duct Hose 3m
Fujimori Sangyo
24.82 - 61.67 SGD
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube
Flexible Hose
MonotaRO
17.69 - 30.12 SGD
Purpose: Typical air conditioner aluminum flexible cable duct, Typical air conditioner aluminum flexible cable duct, Maximum Temperature (Degree C): 140, Length (m): 3 (during contracting: 820mm), Material: Aluminum
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube
Coaxial Cable
Teikoku
5.00(1)
119.90 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: For VHF, UHF, BS, CS broadcasting receivers, For VHF, UHF, BS, CS broadcasting receivers, Characteristic Impedance (ohm): 75+/-3(10MHz), 75+/-3(10MHz), Sheath Outer Diameter (mm): (Finish) 7.7 +/- 0.5, (Finishing)7.7 +/- 0.5, External Conductor (mm): [First layer tape total thickness /0.05, aluminum foil on one side thickness /0.01 [The second layer] wire diameter /0.12 (standard configuration), a braided outer diameter /5.7, (di / number four, bats / 16) , [First] tape across thick /0.05, aluminum foil on one side thickness /0.01 [Second-tier] wire diameter /0.14(standard configuration), set od /5.8 Ed., (holding / four, scoring / 24), Insulator Outer Diameter (mm): 5.0...
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Air-Conditioning and Electric Facility Materials > TV Receiving Equipments > Various Cables, Units > Coaxial Cables, Antenna Cables
600 Type Stainless-Steel Ball Valve, Reduced Bore, Utkm Series
KITZ
4.67(3)
33.19 - 199.90 SGD
Material (handle): SUS430, Material (stem): SUS316, Material (ball): SUS316
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Valves > Ball Valve
Vinyl Chloride Pipe HIVP 1m
ARON KASEI
4.14(7)
12.04 - 189.90 SGD
Purpose: Impact resistance is required for water supply, Length (m): 1
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Fittings and Pipe > Pipe > PVC pipe
Nitrogen Gas Regulator
TASCO
199.90 SGD
ADD TO CART
Secondary Side Pressure (MPa): Gauge / 0 - 1 (0 - 10kgf/cm 2 ), Valve-Inlet Pressure (MPa): Gauge / 0 - 16 (0 - 160kgf/cm 2 ), Pressure Adjustment Range (MPa [kgf/cm2]): High / 0.5 (5), Type: Chissoburo for
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Air-Conditioning and Electric Facility Materials > Air Conditioning Plumbing Tool > Nitrogen Blow, Tightness Leak Test
Digital Vacuum Gauge
TASCO
539.90 SGD
ADD TO CART
Display Switching: (Available unit) micron (micron), Torr (Torr), mTorr (mTorr), mmHg (Mirieichiji), mBar (mbar), Pa (Pascal), Cable Length (cm): Up to 150 (winding code), Unit Dimensions (Height x Width x Depth)(mm): 165x85x38, Reaction Velocity (sec): (Sampling) 4 times, Battery life (hours): 15, Functions: Auto-off (10min), set vacuum Reached indicator lamp, Sensor: Thermocouple type pressure sensor, Pricision: (Air to 1000 microns) indicated value +/- 5% / (1000 - 100 microns) indicated value +/- 3% / 1.5% (100 - 1 micron) indicated value, Power (V): 9 (006P) battery, Operating Temperature Range (deg C): 0 to 40, Measuring Range: 20.000 to 1 micron, Connection Diameter: 1/4 Fureamesu, Accessories: Special case, battery 006Px1
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Air-Conditioning and Electric Facility Materials > Air Conditioning Plumbing Tool > Gauge for Equipment > Digital Vacuum Gauges
Brass Needle Valve, 10K
KITZ
3.75(4)
14.39 - 15.79 SGD
Class: 10K, Opreration Method: Manual, Material (body): C3771BE, Material (handle): ZDC, Material (O-Rings): NBR, Dimensions D (mm): 43, Dimension H (mm): 51
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Valves > Needle Valve
Pressure Reducing Valve for Water Supply
Yoshitake
78.82 SGD
ADD TO CART
Material (strainer): Stainless steel (net), synthetic resin (frame), Mesh (Strainer): 60 meshes, Primary Pressure (MPa): 100 - 750, Materials (valve body): Bronze, Compatible Fluid: Hot and cold water, Set Pressure Range (kPa): (Standard) 80+/-6, Mounting Direction: Combined horizontal and vertical, Nominal Diameter (A): 20, Connection: JIS Rc3/4, Maximum Temperature (degreeC): 60, Nominal Diameter (B): 3/4, Form: Pressure reducing valve for water supply, Weight (kg): 0.906, Material: ( Diaphragm-valve body and a check valve) Heat-resistant water resistant synthetic rubber, TRUSCO Part Number: 382-3041, Specification: (Open flow) 30L/min minimum (Closing pressure of reverse prevention mechanism) 3kPa maximum (Working pressure of negative pressure actuating mechanism) opening operation /-5...
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Control Valve > Reducer
Polyethylene Pipe
INOAC
5.00(8)
99.58 - 329.90 SGD
Type: One (soft)
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Fittings and Pipe > Pipe > Resin Pipe
Phosphorus Deoxidized Copper Pipe, Straight Pipe 2.5m
No Brand
21.41 - 109.90 SGD
Purpose: For heat exchangers, for the chemical industry, for water and hot water supply, for gas pipes gasket, for bath tub., Melting Point (degree c): 1083, Specific Gravity: 8.94, Length (m): 2.5
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Fittings and Pipe > Pipe > Copper Pipe
Solenoid Valve, "MOMOTARO II" Diaphragm Type
VENN
3.00(2)
309.90 - 859.90 SGD
Caution: Please attach the strainer on primary side of the solenoid valve, Fluid Viscosity (cSt): 20 or less, Material (diaphragm): NBR, Pressure Resistance (MPa [kgf/cm2]): Water pressure: 2 [20], Material (Body): CAC406 (bronze casting), Specification: Momotaro Diaphragm with water hammer relaxation
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Valves > Electromagnetic Valve, Motor Operated Valve
Bracket L Type Stainless Steel
Akagi
4.67(6)
15.14 - 33.19 SGD
Purpose: For lightweight materials, Type: One side hole (type with nail holes), Material: Stainless steel
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Hanging Hooks, Support Brackets > Angle and Bracket
Flexible Aluminum, W Type
Kurimoto
4.00(2)
50.05 - 80.65 SGD
Melting Point (degree c): Al660, Length (m): 2 (Compression: 1)
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube
Hand Drum Pump
KOSHIN
4.33(6)
139.90 - 159.90 SGD
Liquid: Such as light oil A heavy oil and machine oil, Material: Feather: PPS (polyphenylene sulfide), Type: Manual drum pump, Accessories: Discharge hose
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Pumps and Blowers > Drum Pump > Manual
Solenoid Valve, Momotaro II) Piston System
VENN
4.89(9)
329.90 - 909.90 SGD
Caution: Please attach the strainer on primary side of the solenoid valve, Fluid Viscosity (cSt): 20 or less, Compatible Pressure (MPa): 0 - 1.0, Operation: Electric current opening, Material (disk): Teflon, Materials (Valve): SUS (stainless steel), End Connection: JIS Rc screw thread, Before/After Minimum Differential Pressure of Valve:(MPa): 0 {0kgf} (when a coil is horizontal, it is 0.03 {0.3Kgf}), Ambient Temperature (Degree C): 5 - 60, Compatible Fluid: Steam, water, air and oil (kerosene, diesel oil, gasoline), Mounting Position: Aspect piping can be used in mounting position from the coil on the vertical to horizontal., Pressure Resistance (MPa [kgf/cm2]): Water pressure: 2 [20], Fluid Temperature (Degree C): 5-180 (For hot water less than 100), Insulation Assortment: H kind (silic...
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Valves > Electromagnetic Valve, Motor Operated Valve
Manual Water Pressure Test Pump
Kyowa
3.80(5)
189.90 - 389.90 SGD
Plunger Diameter (mm): 22, Water Absorption Capacity (cc/1 Time): 13, Stroke (mm): 35
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Pumps and Blowers > Test Pump
General Ventilation Fan
Panasonic
4.20(5)
119.90 - 159.90 SGD
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Air-Conditioning and Electric Facility Materials > Air Conditioning and Ventilation Related Parts > Exhaust Fan > Ventilation fan body > Wall Build-in Type
Sheet Gasket for Flange, Non Asbestos
NIPPON VALQUA INDUSTRIES
5.00(2)
0.87 - 6.23 SGD
Purpose: Petroleum refining, chemistry, ships and vessels, a variety of industries' plumbing flange., Tensile Strength (Mpa[kgf/cm2]): Horizontal direction 17.0 [170], Density (g/cm3): 1.81, Color: Blue, Thickness (mm): 1.5
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Packings > Inside Gasket for Flange
Vinyl coated Keiflex
Sankei Manufacturing
4.00(1)
149.90 - 469.90 SGD
Protection Level: IP67, Caution: Use cable / vinyl code for electric wire., Application: Around machine tool, fixed piping of automation machine
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Air-Conditioning and Electric Facility Materials > Electricity Conduits, CD, PF, Metal Braided Flexible Connector and Accessories > Conduit > Flexible pipe > Metal Flexible Wire Tube
OHM Ventilating Fan
OHM ELECTRIC
58.35 - 67.73 SGD
Cord Length (m): 0.7, Rated Voltage (V): 100, Specification: Drawstring switch with power cord plug
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Air-Conditioning and Electric Facility Materials > Air Conditioning and Ventilation Related Parts > Exhaust Fan > Ventilation fan body > Wall Build-in Type
Manifold Gauge
ASADA
5.00(1)
32.57 SGD
Gauge Diameter (phi mm): 68, Weight (g): 170
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Air-Conditioning and Electric Facility Materials > Air Conditioning Plumbing Tool > Gauge Manifold > Gauge manifold
TOYO Duct AL-N 4m
Denka
4.50(6)
30.33 - 55.15 SGD
Purpose: General air-conditioning ducts, Temperature Range (deg C): (Ventilation temperature limits) -30-200 (representative value and not guaranteed values), Material: Aluminum
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Flexible Hoses, Duct Hoses > Duct Hose > Duct Hose, Duct Tube
Long Nipple
ESCO
5.00(2)
7.63 - 24.33 SGD
Material: Brass
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Fittings and Pipe > Fitting > Screw Fittings > nipple
125-Brass Gate Valves Fh Series
KITZ
4.83(6)
18.80 - 249.90 SGD
Material (bonnet): C3771BE, Material (body): C3771BE, Material (stem): K metal, Material (disk): C3771BE
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Valves > Gate Valves
Jeff Cable Reel
DENSAN
109.90 - 289.90 SGD
Caution: Cables not attached
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Air-Conditioning and Electric Facility Materials > Wiring Tools > Cabling Tool and Incoming Line Tool > Cable Reels
Connector (with parallel male screw for pipes)
Sankei Manufacturing
4.24 - 87.60 SGD
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Air-Conditioning and Electric Facility Materials > Electricity Conduits, CD, PF, Metal Braided Flexible Connector and Accessories > Connecting parts > Conduit connector
OHM Bathroom Ventilator
OHM ELECTRIC
4.88(8)
74.82 - 80.65 SGD
Rated Voltage (V): AC100, Cycle(Hz): 50/60
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Air-Conditioning and Electric Facility Materials > Air Conditioning and Ventilation Related Parts > Exhaust Fan > Ventilation fan body > Wall Build-in Type
White Threaded Flange
YODOSHI
4.80(5)
7.76 - 70.68 SGD
Nominal Pressure: 5K, Screw Type: PT screw
Category Air Conditionings, Electric Facilities, Piping, Plumbing Equipments Products > Piping, Plumbing Equipment Products > Fittings and Pipe > Fitting > Screw Fittings > Flange

1 2 3 4 5 6 7 8 9 10 ...470 Next