Buy more than* S$200* and get FREE SHIPPING

Spray,Repair, Welding Supplies

Sort by:
Showing 1 - 30 of 2,342 Results
Show: 30 60 90
VIEW: Grid View List View
Welding Gauge
SK
5.00(1)
89.23 SGD
ADD TO CART
Undercut Measuring Range (mm): 25, Pricision: Length accuracy +/-1 Angular accuracy +/-2degree, Dimension (mm): 95x68, Thickness (mm): 1.5, Material: Stainless steel (SUS420J2), Type: Welding gauge
Category Spray,Repair, Welding Supplies > Welding Supplies > Welding measuring instrument > Welding Gauge
Welding Electrode
MonotaRO
17.82 - 45.90 SGD
Caution: During welding , If you inhale the generated gas or fumes, it may cause damage to your health . So please use exhaust , ventilation or wear protective equipments ., During welding , If you inhale the generated gas or fumes, it may cause damage to your health . So please use exhaust , ventilation or wear protective equipments ., Purpose: Welding of car, bridge, lightweight steel frame, and construction., Welding of car, bridge, lightweight steel frame, and construction., Standard: JISZ3211 D4303 equivalent product
Category Spray,Repair, Welding Supplies > Welding Supplies > Welding Rod > For mild steel · high tensile strength steel
Holder
Sanritsu Electric Industry
4.83(6)
24.25 SGD
ADD TO CART
Operating Rod Diameter (mm): 3.2 - 6.0, Welding Current (A): 300, Weight (g): 435, Length (mm): 235, Description 2: PLEASE USE 3 STANDING JIS PLANT IN WELDING ROD HOLDER.Because all metal, covered with an excellent heat insulant and qualified by examination of the withstand voltage test based on the JIS standard and variety of peace, can be used., Specification: Electric connection method (Screw stop)
Category Spray,Repair, Welding Supplies > Welding Supplies > Welding Cable and Connection Joint, etc > Holder Grounding Clip > Weld holder
Jet Oiler Sewing Machine Type
FURUPLA
4.50(8)
1.07 SGD
ADD TO CART
Nozzle Length (cm): 5.2, Point Bore Diameter (mm): 0.5, Capacity (mL): 35, TRUSCO Part Number: 293-9142
Category Spray,Repair, Welding Supplies > Spray Oil Greases > Oil Jugs, Oilers, Spray Bottles > Euler
3 / 8 Nozzle
FURUPLA
4.25(4)
6.90 SGD
ADD TO CART
Compatible: #3250
Category Spray,Repair, Welding Supplies > Spray Oil Greases > Oil Jugs, Oilers, Spray Bottles > Spray bottle
Cable Joint
Sanritsu Electric Industry
3.50(2)
31.69 - 139.90 SGD
Category Spray,Repair, Welding Supplies > Welding Supplies > Welding Cable and Connection Joint, etc > Welding Joint > Cable joint
Angle Gauge
SK
5.00(1)
169.90 SGD
ADD TO CART
Measurement Pricision: +/- 0.5 degree (angle), Weight (g): 73.5, Material: Stainless steel (SUS410), TRUSCO Part Number: 412-1678, Specification: Open tip (bevel) angle: 25 - 65 degree (minimum reading 0.5 degree) Tilt angle of the stud after welding joint: 70 - 110 degree
Category Spray,Repair, Welding Supplies > Welding Supplies > Welding measuring instrument > Welding Gauge
General Silver Solder
Shinfuji Burner
27.73 SGD
ADD TO CART
Tensile Strength (kgf/mm2): 45, Dimension (phi x mm): 1.0x300, Allowable Temperature (degreeC): 745, TRUSCO Part Number: 376-9160, Ingredients: 35% Silver, 0% cadmium
Category Spray,Repair, Welding Supplies > Welding Supplies > Brazing, Copper Brazing, Gas Welding Rod > Brazing material
Welding Grooves Gauge
FUJI TOOL
4.00(1)
91.82 SGD
ADD TO CART
Measurement Range (degree): (Bevel groove angle measurement) 0-85 (five tovey) (general angle measurement) 0-50 (five tovey), Pricision (mm): 0.2 Within, Measuring Range (mm): (Measured flat-fillet weld overlay)20 (Swollen throat thickness measurement)20 (Measurement of plate-round bar)20 (Hole diameter measurement route interval and crevice) 0.5 - 10(0.5tovey), Material: Stainless material, Type: Welding gauge, Description 2: To any measurement of welding work
Category Spray,Repair, Welding Supplies > Welding Supplies > Welding measuring instrument > Welding Gauge
Manual Cutting Tip Nozzle
NISSAN TANAKA
16.84 - 17.86 SGD
Gas: Propane, Compatible: Tanaka small LPG cutting torch Tanaka medium LPG cutting torch
Category Spray,Repair, Welding Supplies > Welding Supplies > Gas Blow-Welding > Blowpipe and Welding Tip > crater
Welding Gauge
TRUSCO
5.00(1)
38.61 - 239.90 SGD
Category Spray,Repair, Welding Supplies > Welding Supplies > Welding measuring instrument > Welding Gauge
Silver Brazing
TRUSCO
4.75(4)
58.03 - 219.90 SGD
Caution: Always use silver soldering flux (TRZ-200)., Purpose: Brazing of dissimilar metals of iron, brass, stainless steel, silver and copper, Tensile Strength (N/mm2): 539, Melting Point (degree c): 780, Length (mm): 500, Material: 40% Silver content
Category Spray,Repair, Welding Supplies > Welding Supplies > Brazing, Copper Brazing, Gas Welding Rod > Silver brazing rod
Welding Gun
Matsuden
229.90 SGD
ADD TO CART
Weight (g): 650, Dimension (mm): 32phi x 200 x 140, Compatible: 51, 47, 15N, M sharable, Description: diaphragm noise not to be worried about, is the blower type.
Category Spray,Repair, Welding Supplies > Welding Supplies > Electric Welding Machines > PVC Processing Machine
Aluminum Tig Welding Rod
NIPPON WELDING ROD
5.00(1)
209.90 - 239.90 SGD
Purpose: For Al-Mg alloys, AWS Standards: A5.10 R5356, JIS Standard: Z 3232 A 5356-BY, Length (mm): 1000
Category Spray,Repair, Welding Supplies > Welding Supplies > TIG Welding Rods > For Aluminum
Heater Pressure Regulator
CHIYODA SEIKI
379.90 SGD
ADD TO CART
Caution: Cannot be used to siphon gas cylinder., Purpose: Arc welding, beverages, food industry, casting industry, promotion of plant cultivation, industrial, etc., Heater's storage capacity (W): 190, Flowmeter (L/min): 2 - 25, Adjustment Pressure (MPa): 0.1 - 0.3, Secondary Side Pressure Guage (MPa): 0 - 0.6, Valve-Inlet Pressure (MPa): tless than 14.7 , Valve-Inlet Pressure Meter (MPa): 0 - 25, Gas: Carbon dioxide as the primary, Power Source (AC V): 100, Cord Length (m): 2.0, Peak Flow Rate (L/min): 25, Weight (kg): 2.06, Connection Diameter: Inlet side of :W22 mountain (right) 14 bags per Nut gasket, EXIT SIDE :M12x1... phi 6 6 HOSE WITH FITTINGS * NEEDLE VALVE, Material: BODY: C3771B, DIAPHRAGM: CR, SHEET :C3604B
Category Spray,Repair, Welding Supplies > Welding Supplies > Welding Gas Hose, Regulator and Coupler > Gas Regulator
Small Welding Machine
SAKAGUCHI
5.00(2)
129.90 SGD
ADD TO CART
Purpose: For welding of 5 mm of sheet metal, Welding Capability (mm): 0.5 - 3, Gas: Acetylene type, Weight (g): 510, Overall Length (mm): 370, Accessories: Five (No.50, 70, 100, 140, 200 1 each)
Category Spray,Repair, Welding Supplies > Welding Supplies > Gas Blow-Welding > Blowpipe and Welding Tip > Welding machine
CO2 Torch ORIFICE
Panasonic Smart Factory Solutions
4.00(2)
38.74 - 55.59 SGD
Number of Holes: 8(phi2.0mm)
Category Spray,Repair, Welding Supplies > Welding Supplies > Welding Torch > CO2 Welding Torch Replacement Parts > Orifice
Electrode
DAIHEN
5.00(6)
72.44 - 95.69 SGD
Category Spray,Repair, Welding Supplies > Welding Supplies > Welding Torch > Air Plasma Torch Replacement Parts > electrode
Water Marking Chalk
TRUSCO
11.62 SGD
Weight (g): 19, Dimension (mm): phi15x100
Category Spray,Repair, Welding Supplies > Welding Supplies > Talc Pencil and Marker > Chalk
Argon Pressure Regulator
CHIYODA SEIKI
359.90 SGD
ADD TO CART
Flowmeter (L/min): 41695, Adjustment Pressure (MPa): 0.1 - 0.6, Secondary Side Pressure Guage (MPa): 0 - 1, Valve-Inlet Pressure (MPa): 14.7 below, Valve-Inlet Pressure Meter (MPa): 0 - 25, Compatible Gas: Ar (argon gas), Connection: Entrance: W22-14 right (standard) exit: M12x1.0 (phi6 hose fitting), Peak Flow Rate (L/min): 100, Weight (kg): 1.4, Specification: Brass
Category Spray,Repair, Welding Supplies > Welding Supplies > Welding Gas Hose, Regulator and Coupler > Gas Regulator
Oxygen regulator
YAMATO SANGYO
5.00(1)
169.90 SGD
Weight (kg): 1.1
Category Spray,Repair, Welding Supplies > Welding Supplies > Welding Gas Hose, Regulator and Coupler > Gas Regulator
Light-Blocking Glasses No.337W
YAMAMOTO
23.92 - 24.40 SGD
Material (lens): Polycarbonate, Material (frame): Plastic, Frame Color: Green, Frame: Plastic, Weight (g): 43, Size: W157xH64xD150(mm)
Category Spray,Repair, Welding Supplies > Welding Supplies > Welding Mask and Shading glasses > Light-blocking Glasses
Silver Solder Flux
Shinfuji Burner
4.00(7)
9.82 SGD
ADD TO CART
Type: Liquefied, TRUSCO Part Number: 376-9275, Compatible: Silver solder (RZ-100, RZ-107, RZ-108, RZ-150) Phospor bronze solder (RZ-102)
Category Spray,Repair, Welding Supplies > Welding Supplies > Brazing, Copper Brazing, Gas Welding Rod > flux
Electrodes
Kobe Steel
56.89 - 269.90 SGD
Category Spray,Repair, Welding Supplies > Welding Supplies > Welding Rod > For mild steel · high tensile strength steel
Welding Rods
Kobe Steel
28.15 - 249.90 SGD
Category Spray,Repair, Welding Supplies > Welding Supplies > Welding Rod > For mild steel · high tensile strength steel
General Purpose Miniature Pressure Regulator
YAMATO SANGYO
5.00(2)
129.90 SGD
ADD TO CART
Standard Flow rate (m3/h): 25(P1=2.1MPa, P2=0.8MPa), Low Gauge Pressure (MPa): 2.5, High Gauge Pressure (MPa): 25, Secondary-side Working Range (MPa): 0.2 - 0.99, Primary-side Working Range (MPa): - 15, Gas: Oxygen, Model/Type: Kanto type (hexagon cap nut type), Weight (kg): 1.2, Connection Diameter: Inner outlet: W22-14crest/ Outer outlet: 8phi hose opening
Category Spray,Repair, Welding Supplies > Welding Supplies > Welding Gas Hose, Regulator and Coupler > Gas Regulator
LPG Hose
TOGAWA RUBBER
3.25(4)
45.97 - 92.07 SGD
Approximate Mass (g/m): 190, Reinforcing Layer: 2S, Display: LMN, Outer Diameter (phi mm): 16.5, Working Pressure (MPa): 2.0, Inner Diameter (phi mm): 9.5, Color: Orange
Category Spray,Repair, Welding Supplies > Welding Supplies > Welding Gas Hose, Regulator and Coupler > Welding Gas Hose
Welding Machine, Arcury 120
STAR ELECTRIC MANUFACTURING (SUZUKID)
3.50(2)
1,109.90 SGD
ADD TO CART
Compatible Plate Thickness: Non-gas mild steel: 0.8 - 6.0mm (0.8 at 100V 15A use - 3.0mm) (6mm maximum at 100V 30A use) non-gas stainless steel: 0.8 - 3.0mm 0.8 in (100V 30A use - 2mm) solid mild steel: 0.7 - 5.0mm 0.7 in (100V 15A use - 3mm) so, Welding Process: Non-gas welding / mild steel, stainless MAG welding / mild steel, stainless MIG welding / aluminum CO 2 welding / mild steel, Rating Usage (%): 10, Power Consumption (kW): 2.5, Power Source (single phase/V): 100, Cycle(Hz): 50/60 combined, Type: [100V] only semiprofessional, professional non-gas MIG / MAG combined, Weight (kg): 20, Set Contents: Earth clip (1.2m body with code) torch (code body with 1.8m) power cord (1.7m body with) 2P/100V adapter wire brush and chipping hammer-shielding surfaces (filter p...
Category Spray,Repair, Welding Supplies > Welding Supplies > Electric Welding Machines > Semi-automatic Welding Machine
LP Regulator
CHIYODA SEIKI
199.90 SGD
ADD TO CART
Inlet Pressure (MPa): less than 2.0, Adjustment Pressure (MPa): 0.02 - 0.15, Secondary Side Pressure Guage (MPa): 0 To 0.25 (No primary side pressure gauge), Standard Flow rate (m3/h): 4 (normal condition), Gas: Propane, Weight (kg): 0.75, Shape: Entrance: For W22.5 mountain 14 (the left) LP exit: M16-P1.5 (the left) 3/8 (phi9) hose mouth, Material: main unit: C3771B Diaphragm: CR Seat: C3604B, Caution: Do not use below 5 degree C air temperature. Cannot be used in the removed fluid from siphon tank etc.
Category Spray,Repair, Welding Supplies > Welding Supplies > Welding Gas Hose, Regulator and Coupler > Gas Regulator
Speed Glass Automatic Shading Welding Mask 9100 Series
ThreeM 3M
469.90 - 689.90 SGD
Purpose: Temporary welding. Polish welding., Shading Degree when Power Off: #5, Light Shielding Degree when Radioscopy: #3, Light Shieling Speed (sec): 1/10000 (at 23 deg C ), Protection: UV/IR/#13 (permanence), Storage Temperature Range (degree c): -30 - +70, Return Speed (sec): 0.04-0.13 (variable / 23 deg C o'clock), Auto Power-off: 60 minutes, Degree of Shading: # 5, #8, and #9-13 (variable), Operating Temperature Range (deg C): -5 - +55, Type: Liquid crystal filter
Category Spray,Repair, Welding Supplies > Welding Supplies > Welding Mask and Shading glasses > Welding Surface (Automatic Darkening Surface) > Main Units

1 2 3 4 5 6 7 8 9 10 ...79 Next