Buy more than* S$200* and get FREE SHIPPING

AGR Door Roller Assembly

4.67 (3)
Recommended Screw
Phillips 'Flat Head Wood Screw2.7x16
Withstand Load (kg)
10 (2 pcs.)
Material (Wheel)
Polyacetal
Material (Body)
Nylon 6
Color
Black
Stroke (mm)
Up to 5
Caution
See manufacturer catalogs for special combinations of parts.
Application
System bracket system for make sliding doors functional and lightly like dish cabinet, book shellf, living board etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AGR slide roller mini type get off 09423592 4.82 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cupboard door
5
From Japan
On 2017-02-27 19:35:23
I was surprised at the fact that the doors of the cupboard that had been rattling for many years easily recovered. I should have bought it sooner.
This review is about item#9423592.
Exchange of door of sliding door of cupboard
5
From Japan
On 2016-06-27 04:02:01
I received it and exchanged it immediately. The size was perfect and the replacement work was easy.
This review is about item#09423592.
Shelf sliding door door changing
4
From Japan
On 2015-12-28 09:20:58
Although the pitch of the screw hole was changed from the existing product, we purchased two pieces so we were able to adjust the height, it was saved.
This review is about item#09423592.

Related Products