Buy more than* S$200* and get FREE SHIPPING

Horizontal reel safety belt G reel

4.33 (3)
...see all>
Product Options
ADD TO CART
Material (belt) Trunk Belt Width (mm) Purpose Lanyards (length) (mm) Material (lanyards) Lanyards (permissible length) (mm) Materials (hook) Lanyards (strap width) (mm) Belt Width W x Length l (mm) Buckle Belt Color Hook Opening (mm) Body Weight (g) Belt Length (mm) Specification Weight (g) Color Mounting Space (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (belt) Trunk Belt Width (mm) Purpose Lanyards (length) (mm) Material (lanyards) Lanyards (permissible length) (mm) Materials (hook) Lanyards (strap width) (mm) Belt Width W x Length l (mm) Buckle Belt Color Hook Opening (mm) Body Weight (g) Belt Length (mm) Specification Weight (g) Color Mounting Space (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1400 - 1400 - - - - - - - - - 1120 - 22 1pc 1 GRL2 60842275 139.90 SGD
Shipped after 2017-10-23
Nylon - Reel type safety belt 1400 High-strength polyester fiber filled - Steel - 50x1250 Steel one finger buckle Black - 1400 - Shock absorber external - - 22 1PC 1 GRL2-SB 60842284 159.90 SGD
Shipped after 2017-10-23
Nylon - Reel type safety belt 1400 High-strength polyester fiber filled - Steel - 50x1250 Cast aluminum one-touch buckle Black - 1495 - Shock absorber external - - 22 1PC 1 GRL2-WB 60842293 189.90 SGD
Shipped after 2017-10-23
- 50 - 1600 (a hook is included) - 1400 (a hook is included) - 17 - Casting aluminum one-touch buckle - 58 - 1300 - 1640 Black - 1PC 1 TA-L3R1 34732896 189.90 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Construction management
4
From Japan
On 2017-08-09 10:18:41
I am very solid and have a sense of security. It might just be a little heavy.
This review is about item#60842284.
Used for high altitude work during rebar assembly
4
From Japan
On 2016-05-06 11:28:26
I bought it in the form of payment to employees of rebar workers. Everyone installs tools etc, I use it while arranging. Since it is a one-touch type belt, it is easy to desorb and it is popular.
This review is about item#34732896.
Aerial work
5
From Japan
On 2015-07-30 22:13:36
The box that softens the shock gets in the way but I think that shocks are absorbed when actually using it.
This review is about item#60842293.

Related Products