Buy more than* S$200* and get FREE SHIPPING

Arm Protector FAL-TEKKOH

3.50 (2)
Caution
There is no function to keep out the heat. Be careful that gloves could be deteriorated by acid and alkali.
Material
Kepler 98%, 2% other
Heat-Resistant Temperature (deg C)
500
Color
Yellow
...see all>
Product Options
ADD TO CART
Weight (g) Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34 S 75x300 1Sheet 1 KS-14 58414894 31.28 SGD
Shipped after 2017-10-23
48 L 75x400 1Sheet 1 KS-18 58414903 34.54 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Auto repair etc.
4
From Japan
On 2016-04-18 15:22:58
For L size it is a bit small
This review is about item#58414903.
Working near hot blades when working.
3
From Japan
On 2015-05-03 20:08:27
I would like to have more room for size. It is hard for men to wear, and it is difficult for women to detach when it is a sweaty season in summer.
This review is about item#58414903.

Related Products