Buy more than* S$200* and get FREE SHIPPING

Window Film

3.63 (19)
Length (m)
1.8
Thickness (mm)
0.065
Material
Polyester film
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Width (m) UV Transmittance (%) Transmissivity (%) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Width (m) UV Transmittance (%) Transmissivity (%) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparency 408-6295 0.9 0.33 (Solar radiation) 24 300 1Roll 1 TSF-9018-TM(P) 48935817 21.17 SGD
Shipped after 2017-10-23
Transparency 408-6279 0.45 0.33 (Solar radiation) 24 150 1Roll 1 TSF-4518-TM(P) 48935792 13.83 SGD
Shipped after 2017-10-23
Smoke - 0.9 0.03 (Solar radiation) 15 300 1Roll 1 TSF-9018-SMK(P) 48935801 21.17 SGD
Shipped after 2017-10-23
Smoke - 0.45 0.03 (Solar radiation) 15 150 1Roll 1 TSF-4518-SMK(P) 48935783 13.83 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 1
2 star 1
1 star 4
Review Rating: 3.63
19 Customer Reviews
The reviews are automatic translation.
Window thermal insulation
4
From Japan
On 2017-08-24 15:42:45
I tried it for the first time, but it was easy to stick on my own. I expected the heat shielding effect, but I felt that the interior is darker than I imagined because it was a light shielding type. I think that it can not be helped because it is a light blocking type.
This review is about item#48935817.
Countermeasure of the store's western day
5
From Japan
On 2017-08-18 16:30:38
The effectiveness of the air conditioner improved and the electricity fee was saved, It was good that we could prevent sunburn of the product.
This review is about item#48935783.
Light shielding heat cut in the roof of the storeroom
5
From Japan
On 2017-06-14 15:43:29
Purchasing from the fact that the refrigerator will be placed in the storeroom, the direct sunlight hit and the top of the refrigerator will get hot. By sticking the product to the transparent PVC board and blocking the light from inside indoors, the hot air inside the storeroom is not bothersome. It is satisfactory because measures can be inexpensively made.
This review is about item#48935783.
I use it for shielding the window
4
From Japan
On 2017-06-09 14:48:52
The color was written as "transparent", so I bought it but the transparency rate was slightly lower than I felt like "smoke gray".
This review is about item#48935817.
Shade of window glass
1
From Japan
On 2017-04-05 22:45:04
Scratches (horizontal lines) are included in the product, which is disappointing. We do not purchase items from this manufacturer.
This review is about item#48935801.
Blocking to window glass Purpose
2
From Japan
On 2017-04-04 11:01:41
After purchase, the number of days has passed. I opened it today. I bought two of the same, but a lot of horizontal lines were in one product body (film). There is a problem with the product. It is a product that can not be used for business purposes. Check "Monotaro" before shipping!
This review is about item#48935783.
Sight line cut from the outside
4
From Japan
On 2016-09-06 22:34:31
I can not see it from the outside, but I think whether it should be such a color. In addition, the heat shield effect is not much. Is it because the color is thin?
This review is about item#48935801.
To the west-facing window to work
1
From Japan
On 2015-12-16 14:53:43
I pasted, but I could not improve the day without being blocked. I purchased smoke today as a trial.
This review is about item#48935817.
window
3
From Japan
On 2015-09-15 10:35:27
I used it for the window where the sun enters.
This review is about item#48935801.
For shielding office
1
From Japan
On 2015-09-03 13:36:47
It is completely different from the notes written in the box. The scenery looks blurred, the eyes hurt, I feel like this is irritating ... I think that I brought it to the consumer center.

Related Products