Buy more than* S$200* and get FREE SHIPPING

1626 Light Warm Winter Jacket

5.00 (3)
Specification
Collar, sleeve lining, sleeve zipper, zip pocket, hook and loop fastener sleeve, hem pocket fleece, back lining, hem button
...see all>
Product Options
ADD TO CART
Sleeve Length (cm) Clothes Length (cm) Color (code) Chest Measurement (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sleeve Length (cm) Clothes Length (cm) Color (code) Chest Measurement (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
91 71 25 135 1PC 1 1626 45499937 109.90 SGD
Shipped after 2017-10-26
85 67 45 125 1PC 1 1626 45500052 96.71 SGD
Shipped after 2017-10-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
By commuting
5
From Japan
On 2015-02-25 22:47:33
Until now it was a blouson about 2,000 yen sold at home centers etc, but I felt a big difference. It is as warm as not to have a single jacket. It is good that you can buy tightly sealed parts where winds are likely to enter.
This review is about item#45499921.
Lift office
5
From Japan
On 2013-11-21 14:01:38
I feel like I wear it, it's easy to work with no clutter. The price is also cheap and I am very satisfied. I bought it at another site after I bought it as one sample and it was canceled immediately. I do not need a hood.
This review is about item#45500077.
By motorcycle
5
From Japan
On 2013-02-05 20:28:01
It was texture above price. As warm clothes it was easy to move and the size was just right. I think the design has one feeling, but I think that it is good practicality. Especially feeling that the warmth of the shoulder was good.
This review is about item#45499937.

Related Products