Buy more than* S$200* and get FREE SHIPPING

Bicycle Basket

4.49 (59)
Upper Dimensions (mm)
340x255, 340x255
Lower Dimension (mm)
285x195, 285x195
Surface Processing
PE coating, PE coating
Withstand Load (kg)
About 5, About 5
Weight (g)
About 660, About 660
Height (mm)
Before 260 / rear 230, 260-after 230 before
Color
black, Black
Material
steel, Steel
Accessories
Attaching screw
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MBFD1 44551175 26.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 40
4 star 12
3 star 4
2 star 2
1 star 1
Review Rating: 4.49
59 Customer Reviews
The reviews are automatic translation.
Since the basket that I was using got rusted and became useless, I exchanged it
5
From Japan
On 2017-08-11 22:47:29
It took a while to remove and install. It is difficult to install if there is no spanner.
This review is about item#44551175.
Bicycle repair
5
From Japan
On 2017-04-27 15:38:27
Was it smaller than I thought? No matter where I bought a large basket this size is truly cheap!
This review is about item#44551175.
As the current basket has broken so please
5
From Japan
On 2017-04-15 08:08:11
I feel small, but I could install it without problems. It was good that we could exchange at this price.
This review is about item#44551175.
Bicycle repair
5
From Japan
On 2017-02-13 19:55:06
I replaced it with this rusty basket of rust. It is a price that the change comes with 1 coin, but it was good to change.
This review is about item#44551175.
Self owned replacement
5
From Japan
On 2017-01-27 20:43:13
Although some form of distortion etc. can be felt, I think cost performance is very good.
This review is about item#44551175.
the expendables
5
From Japan
On 2016-12-26 17:55:52
Purchased for children's bicycle. Because it is knocked down or hit, it will be deformed immediately, and it will become bogoboku in a few years while it is being molded, so it is exchanged periodically.
This review is about item#44551175.
Replacing cages
4
From Japan
On 2016-11-11 22:49:20
I could install it without any problem. I applied coating of acrylic spray to the screw part for rust prevention, so I think that it will be fine for the time being.
This review is about item#44551175.
For general bicycle replacement
4
From Japan
On 2016-10-31 19:55:29
Although there was a place where the shape was distorted, I think that the construction is solid and cost performance is good. At the time of arrival, the installation screws were insufficient, and they were shipped additionally.
This review is about item#44551175.
For replacement
3
From Japan
On 2016-09-10 21:45:23
It is smaller than I thought. Lower dimension (mm) It should be around 310 × 210. Since it is ok if there is no mounting bracket (one round twice) If it is this price at a big size, it's awesome.
This review is about item#44551175.
Exchange from a distorted basket
4
From Japan
On 2016-08-11 17:42:33
When my bicycle fell down in the wind, the basket went distortingly. Although the basket which distorted with collapsed shock could be returned to its original form by power work, if you look closely, rust also comes out, so I boldly exchanged it. There is only a price for the monotaro basket that I received, it is a structure that seems to be distorted due to a collapsed shock again. But it seems easy to undo, so let's say it's ok. The attached screws are locking nuts and spring washers are also included, so it does not seem easy to loose easily. Since it was installed properly as it was restored, there is no particular complaint.
This review is about item#44551175.

Related Products