Buy more than* S$200* and get FREE SHIPPING

No Tuck Cargo Pant

3.80 (5)
Fabric
Polyester gabardine
Inseam (cm)
80
Mixing Ratio (%)
Polyester 100
...see all>
Product Options
ADD TO CART
Waist (cm) Size Color Color Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Waist (cm) Size Color Color Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
91 3L Silver 5   1PC 1 4016 41448513 28.01 SGD
Shipped after 2017-10-27
96 4L Silver 5   1PC 1 4016 41448522 28.01 SGD
Shipped after 2017-10-27
96 4L Storm Gray 53   1PC 1 4016 41448452 28.01 SGD
Shipped after 2017-10-27
86 LL Silver 5   1PC 1 4016 41448504 32.76 SGD
Shipped after 2017-10-27
78 M Silver 5   1PC 1 4016 41448486 32.76 SGD
Shipped after 2017-10-27
74 S Silver 5   1PC 1 4016 41448477 32.76 SGD
Shipped after 2017-10-27
101 5L Storm Gray 53   1PC 1 4016 41448461 28.01 SGD
N/A
86 LL Storm Gray 53   1PC 1 4016 41448434 32.76 SGD
Shipped after 2017-10-23
78 M Storm Gray 53   1PC 1 4016 41448416 32.76 SGD
Shipped after 2017-10-23
74 S Storm Gray 53 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4016 41448407 32.76 SGD
Shipped after 2017-10-27
101 5L Silver 5   1PC 1 4016 41448531 28.01 SGD
Shipped after 2017-10-27
82 L Silver 5   1PC 1 4016 41448495 32.76 SGD
Shipped after 2017-10-23
91 3L Storm Gray 53   1PC 1 4016 41448443 32.76 SGD
N/A
91 3L Navy 3   1PC 1 4016 41448373 32.76 SGD
Shipped after 2017-10-27
96 4L Navy 3   1PC 1 4016 41448382 28.01 SGD
N/A
101 5L Navy 3   1PC 1 4016 41448391 28.01 SGD
Shipped after 2017-10-27
86 LL Navy 3   1PC 1 4016 41448364 31.07 SGD
Shipped after 2017-10-23
78 M Navy 3   1PC 1 4016 41448346 32.76 SGD
Shipped after 2017-10-23
74 S Navy 3   1PC 1 4016 41448337 30.86 SGD
Shipped after 2017-10-23
82 L Navy 3   1PC 1 4016 41448355 32.76 SGD
Shipped after 2017-10-23
82 L Storm Gray 53   1PC 1 4016 41448425 28.01 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-03-17 21:00:54
I feel the texture feels pleasant. I am satisfied with the quality.
This review is about item#41448355.
Maintenance of automobiles, motorcycles, transportation
3
From Japan
On 2016-10-25 16:19:00
I am also solid and making it reasonable and nice. Because the material is 100% polyester, it is suitable for the shipping company. I think that it is not suitable for hot season and factory work. In shops such as work shops, the same price range, cotton material also, so I thought that there was better for my job. Since it was not eligible for hemming service, I think that demand will increase if you attach it to all products.
This review is about item#41448364.
Home work
2
From Japan
On 2016-04-06 00:15:25
Even if it washes it will not collapse and maintenance will be easy as it can not be wrinkled. I think the line is also beautiful as working trousers.
This review is about item#41448346.
Mechanical equipment assembly
4
From Japan
On 2015-09-10 23:31:01
It feels a bit hot in the summer, I feel it sticks with sweat, but autumn - winter - spring is very comfortable to wear, silhouette is also clean and it is my favorite. However, because it is polyester 100, if you do work such as grinder work, you get damaged quickly when you take a sprinkle basket. If you select the work content and season, it is "Favorite" level.
This review is about item#41448425.
For office use
5
From Japan
On 2014-08-18 11:08:08
It is less likely to wrinkle and is easy to wear. A fresh and comfortable fit.
This review is about item#41448373.

Related Products