Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Mounting Door Thickness (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Door Thickness (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 to 29 Aluminum Cylinder lock 1PC 1 406-H0405-BM 40981631 84.36 SGD
In stock
30 to 36 Aluminum Cylinder lock 1PC 1 407-H0505-BM 40981647 97.28 SGD
In stock
25 to 27 - - 1PC 1 411-H1213-GO 40981665 -
Discontinued
[x]
25 to 35 - - 1PC 1 410-H1103-GO 40981656 39.31 SGD
Shipped after 2017-10-25
25 - - 1PC 1 403-H0105 40981622 83.72 SGD
In stock
27 to 34 - - 1PC 1 412-H1413-GO 40981674 -
Discontinued
[x]
25 - 45 - Cylinder lock 1PC 1 402-H0105 40981613 84.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Attach to 1 sliding door
5
From Japan
On 2017-08-15 18:14:12
Box lock mounting screw 25 mm was necessary. There is no problem mounting the key part.
This review is about item#40981613.
It is a key exchange
2
From Japan
On 2017-03-29 11:19:27
The frame of the sliding door is indented to the wall side as much as around 10 (normal) to prevent invasion of the wind (usually), the keyhole is 20.5 from the doorway but when you close the door 10 sinking, 20.5 - 10 = 10.5 so Sum turn is the wall It is very difficult to lock it with almost collision. Those who install it, please pay attention to the movable range of Sum turn and the margin of the wall.
This review is about item#40981613.
Attach to double-door door of public hall entrance
5
From Japan
On 2016-03-23 13:01:16
I searched around trying to install it in a double-opening sliding door, but "Monotaro" was saved because it was rich indeed. I am satisfied with the goods of hope.
This review is about item#40981613.
Existing key exchange
1
From Japan
On 2015-07-02 16:32:43
It is different from the picture of the item you purchased and the item you received. The location of the inner key is different, so we used only the outer key part.
This review is about item#40981622.
Onsite replacement work
3
From Japan
On 2014-09-15 17:24:06
When searching on the net, this item hit with a monotail. It was saved because it was cheap as it was shipping on that day and free shipping.
This review is about item#40981647.
With key work
5
From Japan
On 2013-08-29 21:05:12
Manufacturers were missing items, they were outraged on the construction day, they rushed and purchased it on the net. I arrived at hand at an amazing speed by ordering. I am grateful.
This review is about item#40981647.

Related Products