Buy more than* S$200* and get FREE SHIPPING

Brake Rotor

4.49 (35)
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
...see all>
Product Options
ADD TO CART
Dimension F (mm) Frictional Wear Limit (mm) Dimensions A (mm) Main Compatible Vehicle Dimension H (mm) Third-Party Reference Number (BOSCH) Type Part No. Dimension G(mm) Dimension G (phi mm) Manufactutrer Dimension E (phi mm) Dimensions C (mm) Dimension A (mm phi) Dimensions B (mm) Dimension D (phi mm) Dimensions E (mm) Main Conforming Genuine Product Number Dimensions D (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Frictional Wear Limit (mm) Dimensions A (mm) Main Compatible Vehicle Dimension H (mm) Third-Party Reference Number (BOSCH) Type Part No. Dimension G(mm) Dimension G (phi mm) Manufactutrer Dimension E (phi mm) Dimensions C (mm) Dimension A (mm phi) Dimensions B (mm) Dimension D (phi mm) Dimensions E (mm) Main Conforming Genuine Product Number Dimensions D (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - BD9696N - - - - NISSAN - - - - - - - - - 1Sheet 1 V6-225B 40431517 119.90 SGD
Shipped after 2017-10-27
4 20 280 Cefiro 22 BD9595 Ventilation type 40206-55F01 12.6 - NISSAN - 154 - 49 - 114.3 - 68 - 1Sheet 1 V6-233 40431596 119.90 SGD
Shipped after 2017-10-27
5 33 286 Atlas 35 - Ventilation type 40206-0T601 M14x1.5 - NISSAN - 164.5 - 117 - 139.7 - 114 - 1Sheet 1 V6-242 40431675 119.90 SGD
Shipped after 2017-10-27
6 26 283 Elgrand 28 BD9701N Ventilation type 40206-1W200 M10x1.25 - NISSAN - 154 - 53 - 124 - 100 - 1Sheet 1 V6-243 40431684 159.90 SGD
Shipped after 2017-10-27
4 - 214 March 15 BD9702 Ventilation type 40206-41B05 12.6 - NISSAN - 140 - 46 - 100 - 59 - 1Sheet 1 V6-246 40431693 149.90 SGD
Shipped after 2017-10-27
4 26 258 Largo 28 - Ventilation type 40206-5C502 12.6 - NISSAN - 154 - 57.8 - 114.3 - 68 - 1Sheet 1 V6-249 40431702 159.90 SGD
Shipped after 2017-10-27
4 9.4 210 Dominican 11 BD9630 Solid type MB587244 12.5 - Mitsubishi - 138 - 43.8 - 100 - 65 - 1Sheet 1 C6-012B 40432567 119.90 SGD
Shipped after 2017-10-27
5 9 288 Wyndham 10 BD9573 Solid type 42431-33030 14.5 - Toyota - 181 - 64.8 - 114.3 - 62 - 1Sheet 1 T6-110B 40430591 83.38 SGD
Shipped after 2017-10-27
4 8 258 Pulsar 9 BD9589 Solid type 43206-54C01 12.6 - NISSAN - 164 - 44.5 - 100 - 68 - 1Sheet 1 V6-163 40431167 119.90 SGD
Shipped after 2017-10-27
5 8 258 Sylvia 9 BD9590N Solid type 43206-74F00 12.6 - NISSAN - 164.8 - 46.5 - 114.3 - 68 - 1Sheet 1 V6-172 40431237 119.90 SGD
Shipped after 2017-10-27
5 8 292 Serena 9 - Solid type 43206-9Y000 12.6 - NISSAN - 183 - 62 - 114.3 - 68 - 1Sheet 1 V6-184B 40431316 109.90 SGD
Shipped after 2018-03-07
5 22.4 271 Canter 24 BD9524 Ventilation type MC838751 M12x1.75 - Mitsubishi - 161 - 51 - 136 - 110 - 1Sheet 1 C6-015B 40432594 259.90 SGD
Shipped after 2017-10-27
6 22.4 276 Delica 24 BD9641 Ventilation type MB895730 11 - Mitsubishi - 150 - 45.2 - 114.3 - 93 - 1Sheet 1 C6-017B 40432612 149.90 SGD
Shipped after 2017-10-27
4 22.4 256 RVR 24 BD9642 Ventilation type MR389722 12.5 - Mitsubishi - 156 - 45 - 114.3 - 69 - 1Sheet 1 C6-018B 40432621 119.90 SGD
Shipped after 2017-10-27
4 22.4 256 RVR 24 BD9525 Ventilation type MB950569 12.5 - Mitsubishi - 156 - 45 - 114.3 - 69 - 1Sheet 1 C6-020B 40432646 139.90 SGD
Shipped after 2017-10-27
5 20.4 285 Pajero iO 22 - Ventilation type MR334996 12.5 - Mitsubishi - 157 - 38.6 - 114.3 - 69 - 1Sheet 1 C6-022B 40432664 149.90 SGD
Shipped after 2017-10-27
5 21 282 Step WGN 23 - Ventilation type 45251-SDC-A00 12.8 - Honda - 152 - 47 - 114.3 - 64 - 1Sheet 1 H6-027B 40432201 97.88 SGD
Shipped after 2017-10-27
5 26 299 Elysion 28 - Ventilation type 45251-SJK-003 12.8 - Honda - 166 - 47 - 114.3 - 64 - 1Sheet 1 H6-028B 40432217 119.90 SGD
Shipped after 2017-10-27
5 26 299 Odyssey 28 - Ventilation type 45251-SFE-J30 12.8 - Honda - 166 - 47 - 114.3 - 64 - 1Sheet 1 H6-029B 40432226 -
Discontinued
[x]
5 20 294 RX-7 22 BD9541 Ventilation type FD01-33-25XA 12.8 - Mazda - 154 - 67 - 114.3 - 72 - 1Sheet 1 M6-001B 40432296 169.90 SGD
Shipped after 2017-10-27
5 26 276 Bongo 28 BD9546 Ventilation type S10H-33-25XA 13 - Mazda - 163 - 58 - 114.3 - 72 - 1Sheet 1 M6-007B 40432357 119.90 SGD
Shipped after 2017-10-27
5 26 274 MPV 28 BD9547 Ventilation type T002-33-25XA 13 - Mazda - 154 - 51 - 114.3 - 72 - 1Sheet 1 M6-008B 40432366 119.90 SGD
Shipped after 2017-10-27
5 22 273 Atenza 24 - Ventilation type GF3Y-33-25XA 13 - Mazda - 154 - 47.4 - 114.3 - 72 - 1Sheet 1 M6-012B 40432402 99.51 SGD
Shipped after 2017-10-27
5 - 286 Bongo 18 BD9551 Ventilation type S10H-26-251A 12.8 - Mazda - 202 - 57 - 114.3 - 72 - 1Sheet 1 M6-105B 40432481 109.90 SGD
Shipped after 2017-10-27
4 - 248 Mark II 18 BD9555 Ventilation type 43512-22070 10.5 - Toyota - 136 - 36.5 - 100 - 76 - 1Sheet 1 T6-008B 40429821 88.03 SGD
Shipped after 2017-10-27
5 - 302 RAV4 18 BD9660 Ventilation type 43512-42010 14.5 - Toyota - 166 - 46.2 - 114.3 - 62 - 1Sheet 1 T6-020B 40429891 97.11 SGD
Shipped after 2017-10-27
5 20 279 Estima 22 BD9672 Ventilation type 43512-28070 14.5 - Toyota - 157 - 52.5 - 114.3 - 62 - 1Sheet 1 T6-049B 40430092 95.56 SGD
Shipped after 2017-10-27
4 - 235 Vitz 18 BD9675N Ventilation type 43512-52010 14.5 - Toyota - 141 - 43 - 100 - 55 - 1Sheet 1 T6-056B 40430135 96.33 SGD
Shipped after 2017-10-27
4 24 275 Corolla 25 - Ventilation type 43512-12411 14.5 - Toyota - 141 - 48.3 - 100 - 55 - 1Sheet 1 T6-058B 40430144 95.56 SGD
Shipped after 2017-10-27
5 30 275 Crown Majesta 32 BD9569 Ventilation type 43512-30210 14.5 - Toyota - 153.5 - 53 - 114.3 - 62 - 1Sheet 1 T6-075B 40430302 97.88 SGD
Shipped after 2017-10-27
5 23 275 Premio 25 - Ventilation type 43512-20711 14.5 - Toyota - 142 - 49 - 100 - 55 - 1Sheet 1 T6-077B 40430311 90.13 SGD
Shipped after 2017-10-27
5 26 296 Mark X 28 - Ventilation type 43512-30310 14.5 - Toyota - 160 - 49.3 - 114.3 - 62 - 1Sheet 1 T6-078B 40430327 -
Discontinued
[x]
5 23 255 Premio 25 - Ventilation type 43512-32301 14.5 - Toyota - 141 - 49.3 - 100 - 55 - 1Sheet 1 T6-079B 40430336 86.49 SGD
Shipped after 2017-10-27
5 26 319 Harrier 28 - Ventilation type 43512-48081 14.5 - Toyota - 190 - 49.2 - 114.3 - 62 - 1Sheet 1 T6-089B 40430433 98.51 SGD
Shipped after 2017-10-27
6 23 258 Dinah 25 - Ventilation type 43512-25020 M10x1.25 - Toyota - 144 - 51.4 - 120 - 91 - 1Sheet 1 T6-090B 40430442 59.10 SGD
Shipped after 2017-10-27
5 20 255 Prius 22 - Ventilation type 43512-47030 14.5 - Toyota - 141 - 49.2 - 100 - 55 - 1Sheet 1 T6-091B 40430451 74.85 SGD
Shipped after 2017-10-27
5 - 293 Crown 15.8 BD9572 Ventilation type 42431-30160 14.5 - Toyota - 178 - 64.2 - 114.3 - 67 - 1Sheet 1 T6-109B 40430582 97.11 SGD
Shipped after 2017-10-27
6 - 286 Terrano 18 BD9584 Ventilation type 43206-32G01 12.6 - NISSAN - 202 - 69.7 - 139.7 - 100 - 1Sheet 1 V6-098B 40430984 169.90 SGD
Shipped after 2017-10-27
5 - 297 Skyline 18 - Ventilation type 43206-05U13 12.6 - NISSAN - 186.2 - 63 - 114.3 - 68 - 1Sheet 1 V6-158 40431142 249.90 SGD
Shipped after 2017-10-27
5 - 266 Cedric 16 BD9689N Ventilation type 43206-04U01 12.6 - NISSAN - 186 - 62 - 114.3 - 68 - 1Sheet 1 V6-167 40431194 119.90 SGD
Shipped after 2017-10-27
5 - 292 X-TRAIL 16 BD9592N Ventilation type 43206-8H305 12.6 - NISSAN - 183 - 62 - 114.3 - 68 - 1Sheet 1 V6-181B 40431291 97.88 SGD
Shipped after 2017-10-27
5 20 280 Avenir 22 BD9695N Ventilation type 40206-88E04 12.6 - NISSAN - 154 - 49 - 114.3 - 68 - 1Sheet 1 V6-216 40431447 119.90 SGD
Shipped after 2017-10-27
5 20 250 Cedric 22 - Ventilation type 40206-0P001 12.6 - NISSAN - 154 - 52.2 - 114.3 - 68 - 1Sheet 1 V6-226 40431526 189.90 SGD
Shipped after 2017-10-27
5 24 260 Cedric 26 - Ventilation type 40206-0P301 12.6 - NISSAN - 154 - 56.2 - 114.3 - 68 - 1Sheet 1 V6-227 40431535 189.90 SGD
Shipped after 2017-10-27
5 20 250 Cedric 22 - Ventilation type 40206-72V01 12.6 - NISSAN - 154 - 53 - 114.3 - 75 - 1Sheet 1 V6-235 40431605 109.90 SGD
Shipped after 2017-10-27
4 204.5 236 - 203 - Drum type 43206-4M400 12.6 - NISSAN - 226 - 67 - 114.3 - 68 - 1Sheet 1 V6-179 40431282 78.49 SGD
Shipped after 2017-10-27
4 11.4 234 Lancer 13 BD9616 Solid type MB699281 12.5 - Mitsubishi - 137 - 45 - 100 - 64 - 1Sheet 1 C6-009B 40432533 119.90 SGD
Shipped after 2017-10-27
6 16.4 315 Pajero 18 BD9644N Solid type MB618797 12.5 - Mitsubishi - 211 - 84 - 140 - 108 - 1Sheet 1 C6-101B 40432761 109.90 SGD
Shipped after 2017-10-27
5 10.5 307 Altezza 12 BD9578N Solid type 42431-53011 14.5 - Toyota - 202 - 64 - 114.3 - 62 - 1Sheet 1 T6-116B 40430652 79.50 SGD
Shipped after 2017-10-27
4 8 258 Bluebird 9 BD9687 Solid type 43206-42R01 12.6 - NISSAN - 164 - 44.5 - 114.3 - 68 - 1Sheet 1 V6-100 40431002 94.25 SGD
Shipped after 2017-10-27
6 22.4 256 RVR 24 BD9615 Ventilation type MB950849 14 - Mitsubishi - 156 - 45 - 111 - 69 - 1Sheet 1 C6-011B 40432551 159.90 SGD
Shipped after 2017-10-27
4 - 242 Gemi net 18 BD9711 Ventilation type 25431-GA171 M10x1.25 - Subaru - 114 - 44 - 90 - 70 - 1Sheet 1 F6-001B 40432804 98.04 SGD
Shipped after 2017-10-27
5 33 265 Elf 35 - Ventilation type 8-97031-008-0 M16x1.5 - ISUZU - 178 - 90 - 144 - 104 - 1Sheet 1 G6-006B 40433391 399.90 SGD
Shipped after 2017-10-27
5 22 264 Capella 24 BD9543 Ventilation type GJ55-33-25XD 12.8 - Mazda - 154 - 46 - 114.3 - 64 - 1Sheet 1 M6-004B 40432323 119.90 SGD
Shipped after 2017-10-27
4 - 235 Demio 18 BD9657 Ventilation type B25Y-33-25XB 13.2 - Mazda - 135 - 46 - 100 - 55 - 1Sheet 1 M6-009B 40432375 96.88 SGD
Shipped after 2017-10-27
5 23 278 Acceleration 25 - Ventilation type C24Y-33-25XB 13 - Mazda - 149 - 48.5 - 114.3 - 72 - 1Sheet 1 M6-013B 40432411 -
Discontinued
[x]
4 - 215 EVERY 17 - Ventilation type 55311-68H21 12.8 - SUZUKI - 135 - 44 - 100 - 60 - 1Sheet 1 S6-016B 40433321 82.33 SGD
Shipped after 2017-10-27
5 - 276 Swift 20 - Ventilation type 55311-57K01 12.8 - SUZUKI - 158 - 40 - 114.3 - 62 - 1Sheet 1 S6-017B 40433337 93.23 SGD
Shipped after 2017-10-27
6 - 289 Hyrax 20 BD9558 Ventilation type 43512-35190 10.5 - Toyota - 167 - 66 - 127 - 100 - 1Sheet 1 T6-018B 40429882 96.33 SGD
Shipped after 2017-10-27
4 23 235 PROBOX 24.9 BD9515N Ventilation type 43512-52060 14.5 - Toyota - 140 - 43.2 - 100 - 55 - 1Sheet 1 T6-082B 40430363 69.16 SGD
Shipped after 2017-10-27
6 26 287 Dinah 28 - Ventilation type 43512-25060 10.6 - Toyota - 165 - 55.7 - 127 - 48.5 - 1Sheet 1 T6-092B 40430467 82.93 SGD
Shipped after 2017-10-27
6 - 295 Safari 20 BD9610 Ventilation type 40206-C7001 M12x1.25 - NISSAN - 171 - 33 - 137 - 103 - 1Sheet 1 V6-005 40430713 119.90 SGD
Shipped after 2017-10-27
4 20 257 Bluebird 22 - Ventilation type 40206-71E06 12.6 - NISSAN - 154 - 49 - 114.3 - 68 - 1Sheet 1 V6-215B 40431431 119.90 SGD
Shipped after 2017-10-27
4 20 242 Bonnet 22 BD9594 Ventilation type 40206-G5101 10.6 - NISSAN - 132 - 41 - 95 - 73 - 1Sheet 1 V6-220 40431456 119.90 SGD
Shipped after 2017-10-27
5 30 296 Skyline 32 - Ventilation type 40206-05U10 12.6 - NISSAN - 154 - 53.5 - 114.3 - 68 - 1Sheet 1 V6-221 40431465 229.90 SGD
Shipped after 2017-10-27
4 - 231 Logo 12 - Solid type 45251-SF4-J20 12.8 - Honda - 134 - 39 - 100 - 61 - 1Sheet 1 H6-024B 40432174 95.17 SGD
Shipped after 2017-10-27
4 8 239 Fit 9 - Solid type 42510-SR3-J00 12.8 - Honda - 166 - 49 - 100 - 61 - 1Sheet 1 H6-101B 40432235 92.07 SGD
Shipped after 2017-12-01
5 8 261 Premacy 10 BD9614 Solid type GTYF-26-251C 12.8 - Mazda - 154 - 40 - 114.3 - 72 - 1Sheet 1 M6-104B 40432472 139.90 SGD
Shipped after 2017-10-27
5 9 289.5 Jimny 10 - Solid type 55211-80000 12.6 - SUZUKI - 190 - 46 - 140 - 107 - 1Sheet 1 S6-002B 40433197 87.25 SGD
Shipped after 2017-10-27
5 9 269 Camry 10 - Solid type 42431-33010 14.3 - Toyota - 182 - 65 - 114.3 - 62 - 1Sheet 1 T6-107B 40430564 81.83 SGD
Shipped after 2017-10-27
4 - 214 March 12 BD9714 Solid type 40206-21B01 12.6 - NISSAN - 137 - 46 - 100 - 61 - 1Sheet 1 V6-202 40431325 -
Discontinued
[x]
4 - 220 Sambar 18 - Ventilation type 26311-TA001 12.8 - Subaru - 136 - 50 - 100 - 60 - 1Sheet 1 F6-005B 40432856 109.90 SGD
Shipped after 2017-10-27
4 19 282 Legend 21 BD9532 Ventilation type 45251-SG0-J00 12.8 - Honda - 152 - 53 - 114.3 - 64 - 1Sheet 1 H6-010B 40432034 149.90 SGD
Shipped after 2017-10-27
4 - 255 Roadster 20 BD9544N Ventilation type N026-33-25XC 12.8 - Mazda - 135 - 45 - 100 - 55 - 1Sheet 1 M6-005B 40432332 97.19 SGD
Shipped after 2017-10-27
4 20 257 Familia 22 BD9545 Ventilation type B530-33-25XE 12.8 - Mazda - 135 - 45 - 100 - 55 - 1Sheet 1 M6-006B 40432341 109.90 SGD
Shipped after 2017-10-27
4 20 258 Demio 22 - Ventilation type D35Y-33-25XF 13 - Mazda - 146 - 43.5 - 100 - 55 - 1Sheet 1 M6-010B 40432384 62.46 SGD
Shipped after 2017-10-27
5 22 256 Bongo 24 - Ventilation type S47P-33-25X 13 - Mazda - 154 - 59 - 114.3 - 72 - 1Sheet 1 M6-011B 40432393 98.74 SGD
Shipped after 2017-10-27
5 21 302 Supra 22 BD9554 Ventilation type 43512-14120 14.5 - Toyota - 161 - 53.2 - 114.3 - 60 - 1Sheet 1 T6-003B 40429794 99.44 SGD
Shipped after 2017-10-27
6 30 311 Land Cruiser 32 BD9661N Ventilation type 43512-60090 M12x1.25 - Toyota - 171 - 58 - 139.7 - 105 - 1Sheet 1 T6-022B 40429907 97.88 SGD
Shipped after 2017-10-27
4 - 238 Corolla 18 - Ventilation type 43512-12330 14.5 - Toyota - 141 - 47 - 100 - 55 - 1Sheet 1 T6-024B 40429916 96.33 SGD
Shipped after 2017-10-27
5 23 275 Crown 25 BD9509N Ventilation type 43512-22220 14.5 - Toyota - 154 - 47.6 - 114.3 - 62 - 1Sheet 1 T6-028B 40429934 90.91 SGD
N/A
6 19 302 Land Cruiser 20 BD9670 Ventilation type 43512-60040 14.5 - Toyota - 182 - 48 - 139.7 - 100 - 1Sheet 1 T6-044B 40430047 109.90 SGD
Shipped after 2017-10-27
6 21 287 Dinah 22 - Ventilation type 43512-26081 10.5 - Toyota - 165 - 51.2 - 127 - 100 - 1Sheet 1 T6-059B 40430153 -
Discontinued
[x]
4 23 255 SIENTA 25 - Ventilation type 43512-52070 14.5 - Toyota - 141 - 43.3 - 100 - 55 - 1Sheet 1 T6-083B 40430372 65.31 SGD
Shipped after 2017-10-27
5 - 291 Estima 18 BD9570N Ventilation type 42431-14100 14.3 - Toyota - 202 - 68 - 114.3 - 60 - 1Sheet 1 T6-101B 40430521 97.11 SGD
Shipped after 2017-10-27
6 24 263 Atlas 26 BD9715 Ventilation type 40206-21T01 10.6 - NISSAN - 148 - 37 - 103 - 81 - 1Sheet 1 V6-051 40430817 109.90 SGD
Shipped after 2018-03-20
5 - 292 Cima 16 BD9591 Ventilation type 43206-AG900 12.6 - NISSAN - 186 - 62 - 114.3 - 68 - 1Sheet 1 V6-175 40431255 -
Discontinued
[x]
4 24 280 Skyline 26 - Ventilation type 40206-17U01 12.6 - NISSAN - 154 - 49 - 114.3 - 68 - 1Sheet 1 V6-230 40431562 139.90 SGD
Shipped after 2017-10-27
4 9.4 229 Dominican 11 - Solid type MB587245 14.5 - Mitsubishi - 159 - 43.9 - 114.3 - 72 - 1Sheet 1 C6-014B 40432585 139.90 SGD
Shipped after 2017-10-27
5 9.4 278 Pajero Mini 11.1 - Solid type MR128846 12.5 - Mitsubishi - 155 - 38.5 - 114.3 - 69 - 1Sheet 1 C6-016B 40432603 159.90 SGD
Shipped after 2017-10-27
4 - 207 Hijet 12 - Solid type 43512-87521 M10x1.25 - Daihatsu - 114 - 40.5 - 88 - 70 - 1Sheet 1 D6-005B 40433111 109.90 SGD
Shipped after 2017-10-27
4 8 215 Wagon R 10 - Solid type 55311-70G20 12.8 - SUZUKI - 135 - 49.2 - 100 - 60 - 1Sheet 1 S6-006B 40433233 95.17 SGD
Shipped after 2017-10-27
5 9 266 Cedric 10 - Solid type 43206-10V01 12.6 - NISSAN - 186 - 68 - 114.3 - 75 - 1Sheet 1 V6-091 40430941 93.62 SGD
Shipped after 2017-10-27
4 8 258 Sylvia 9 BD9585 Solid type 43206-35F01 12.6 - NISSAN - 164 - 46.5 - 114.3 - 68 - 1Sheet 1 V6-099 40430993 99.20 SGD
Shipped after 2017-10-27
4 8 258 Racine 9 - Solid type 43206-54C03 12.6 - NISSAN - 165 - 32 - 100 - 68 - 1Sheet 1 V6-119 40431081 119.90 SGD
Shipped after 2017-10-27
4 14.4 253 ek Sports 16 - Ventilation type MR449654 12.5 - Mitsubishi - 137 - 41 - 100 - 64 - 1Sheet 1 C6-025B 40432691 139.90 SGD
Shipped after 2017-10-27
5 21 282 Odyssey 23 BD9653N Ventilation type 45251-S2H-N00 12.8 - Honda - 158 - 47 - 114.3 - 70 - 1Sheet 1 H6-014B 40432077 119.90 SGD
Shipped after 2017-10-27
4 21 282 Accord 23 BD9536 Ventilation type 45251-SS0-A00 12.8 - Honda - 152 - 47 - 114.3 - 64 - 1Sheet 1 H6-017B 40432104 119.90 SGD
Shipped after 2017-10-27
6 - 268 Buronyi 20 BD9542 Ventilation type SA39-33-251A 11 - Mazda - - - 20 - 108 - 86 - 1Sheet 1 M6-003B 40432314 99.67 SGD
Shipped after 2017-10-27
4 24 255 Town Ace 25 BD9671N Ventilation type 43512-28130 M12x1.25 - Toyota - 144 - 41.7 - 100 - 74 - 1Sheet 1 T6-045B 40430056 109.90 SGD
Shipped after 2017-10-27
6 24 277 Terrano 26 - Ventilation type 40206-31G01 M10x1.25 - NISSAN - 161 - 54.2 - 124 - 100 - 1Sheet 1 V6-057B 40430862 97.88 SGD
Shipped after 2017-10-27
4 - 214 March 15 BD9517 Ventilation type 40206-27B01 12.6 - NISSAN - 137 - 46 - 100 - 61 - 1Sheet 1 V6-203 40431334 119.90 SGD
Shipped after 2017-10-27
4 - 252 Laurel 20 - Ventilation type 40206-40F02 12.6 - NISSAN - 154 - 49 - 114.3 - 68 - 1Sheet 1 V6-204 40431343 139.90 SGD
Shipped after 2017-10-27
5 201/8.5 304 Odyssey 200/10 - Drum type / solid type 42510-SFE-000 12.8 - Honda - 211 - 57 - 114.3 - 64 - 1Sheet 1 H6-106B 40432287 95.95 SGD
N/A
4 - - - 17 - Ventilation - - 12.8 - 100 - 231 39 61 - 45251-SF4-J30 - - 1Sheet 1 H6-030B 75334594 84.93 SGD
Shipped after 2017-10-27
4 - 250 Sylvia 18 - Ventilation type 40206-35F02 12.6 - NISSAN - 154 - 49 - 114.3 - 68 - 1Sheet 1 V6-232 40431587 -
Discontinued
[x]
4 - 231 Cube 18 BD9708 Ventilation type 40206-2U000 12.5 - NISSAN - 140 - 48 - 100 - 59 - 1Sheet 1 V6-270 40431851 119.90 SGD
Shipped after 2017-10-27
5 26 280 X-TRAIL 28 - Ventilation type 40206-3Y502 12.6 - NISSAN - 154 - 49 - 114.3 - 68 - 1Sheet 1 V6-271 40431867 119.90 SGD
Shipped after 2017-10-27
4 - 234 Charade 11 BD9530 Solid type 43512-87727 12.5 - Daihatsu - 139 - 48 - 100 - 56 - 1Sheet 1 D6-007B 40433136 87.25 SGD
Shipped after 2017-10-27
4 - 213 Hijet 14 BD9636N Solid type 43512-97501 13 - Daihatsu - 139 - 40 - 100 - 55 - 1Sheet 1 D6-008B 40433145 59.03 SGD
Shipped after 2017-10-27
4 8.5 226 Leone 10 - Solid type 25431-GA180 M10x1.25 - Subaru - 96 - 42.5 - 100 - 80 - 1Sheet 1 F6-101B 40433014 97.57 SGD
Shipped after 2017-10-27
4 8 251 Familia 9 - Solid type BB4C-26-251C 12.8 - Mazda - 135 - 35 - 100 - 55 - 1Sheet 1 M6-101B 40432445 97.43 SGD
Shipped after 2017-10-27
5 8 258 Capella 10 - Solid type G311-26-251A 12.8 - Mazda - 155 - 72 - 114 - BRG - 1Sheet 1 M6-102B 40432454 139.90 SGD
Shipped after 2017-10-27
4 8 215 Alto 10 - Solid type 55311-60B11 M10x1.25 - SUZUKI - 120 - 33 - 102 - 86 - 1Sheet 1 S6-003B 40433206 85.70 SGD
Shipped after 2017-10-27
5 8.5 291 Altezza 10 BD9577 Solid type 42431-51010 14.5 - Toyota - 187 - 62 - 114.3 - 62 - 1Sheet 1 T6-115B 40430643 76.40 SGD
Shipped after 2017-10-27
4 7.4 269 Vitz 9.3 BD9611 Solid type 42431-12250 14.5 - Toyota - 182 - 55.7 - 100 - 55 - 1Sheet 1 T6-119B 40430686 67.63 SGD
Shipped after 2017-10-27
4 - 240 Sonny 12 BD9690 Solid type 40206-50Y01 12.6 - NISSAN - 140 - 45 - 100 - 61 - 1Sheet 1 V6-206 40431352 96.02 SGD
Shipped after 2017-10-27
5 24.4 268 RVR 26 BD9608 Ventilation type MR334998 12.8 - Mitsubishi - 156 - 46 - 114.3 - 69 - 1Sheet 1 C6-023B 40432673 169.90 SGD
Shipped after 2017-10-27
4 14.4 253 ek Sports 16 - Ventilation type 4615A064 12.5 - Mitsubishi - 137 - 41 - 100 - 64 - 1Sheet 1 C6-027B 40432716 119.90 SGD
Shipped after 2017-11-29
4 - 232.5 Vivio 18 - Ventilation type 26311-KC020 12.8 - Subaru - 136 - 47.2 - 100 - 60 - 1Sheet 1 F6-002B 40432813 119.90 SGD
Shipped after 2017-10-27
4 - 221 - 18 - Ventilation type 26311-TA000 12.8 - Subaru - 136 - 50.2 - 100 - 59 - 1Sheet 1 F6-003B 40432822 119.90 SGD
Shipped after 2017-10-27
5 - 290 Legacy 18 BD9648 Ventilation type 26700-AE080 12.8 - Subaru - 139 - 65.7 - 100 - 58 - 1Sheet 1 F6-103 40433032 109.90 SGD
Shipped after 2017-10-27
6 24.6 280 Μ 26 BD9531 Ventilation type 8-97034-034-3 M12x1.25 - ISUZU - 132 - 41 - 109 - 88 - 1Sheet 1 G6-003B 40433373 249.90 SGD
Shipped after 2017-10-27
4 19 262 Civic 21 - Ventilation type 45251-SK7-J00 12.8 - Honda - 152 - 45 - 100 - 64 - 1Sheet 1 H6-008B 40432025 97.88 SGD
Shipped after 2017-10-27
4 19 240 Integra 21 BD9651 Ventilation type 45251-SR3-A10 12.8 - Honda - 136 - 47 - 100 - 61 - 1Sheet 1 H6-011B 40432043 97.50 SGD
Shipped after 2017-10-27
4 19 239 Fit 21 BD9607N Ventilation type 45251-SAA-G11 12.8 - Honda - 136 - 39 - 100 - 61 - 1Sheet 1 H6-022B 40432156 109.90 SGD
Shipped after 2017-10-27
5 23 282 Odyssey 25 - Ventilation type 45251-SFE-J10 12.8 - Honda - 152 - 47 - 114.3 - 64 - 1Sheet 1 H6-023B 40432165 109.90 SGD
Shipped after 2017-10-27
5 22 258 Capella 24 BD9656N Ventilation type GA4Y-33-25XJ 12.8 - Mazda - 154 - 49 - 114.3 - 72 - 1Sheet 1 M6-002B 40432305 119.90 SGD
Shipped after 2017-10-27
4 19 230 Town Ace 20 BD9556 Ventilation type 43512-28020 M10x1.25 - Toyota - 118 - 44 - 94 - 74 - 1Sheet 1 T6-012B 40429855 91.68 SGD
Shipped after 2017-10-27
5 26 255 Ipsum 28 - Ventilation type 43512-33020 14.5 - Toyota - 151 - 49.2 - 114.3 - 62 - 1Sheet 1 T6-017B 40429873 109.90 SGD
Shipped after 2017-10-27
4 21 238 Corolla 22 - Ventilation type 43512-12580 14.5 - Toyota - 141 - 48 - 100 - 55 - 1Sheet 1 T6-027B 40429925 98.66 SGD
Shipped after 2017-10-27
5 24 261 Town Ace 25 - Ventilation type 43512-28040 10.5 - Toyota - 142 - 45 - 118 - 95 - 1Sheet 1 T6-042B 40430022 95.56 SGD
Shipped after 2017-10-27
4 20 255 Corolla 22 BD9678N Ventilation type 43512-12610 14.3 - Toyota - 141 - 49.3 - 100 - 55 - 1Sheet 1 T6-067B 40430223 84.93 SGD
Shipped after 2017-10-27
5 26 275 Celica 28 BD9566 Ventilation type 43512-20601 14.3 - Toyota - 141 - 49.3 - 100 - 55 - 1Sheet 1 T6-068B 40430232 97.88 SGD
Shipped after 2017-10-27
4 23 255 Corolla 25 BD9679N Ventilation type 43512-12620 14.3 - Toyota - 141 - 49.3 - 100 - 55 - 1Sheet 1 T6-069B 40430241 84.93 SGD
Shipped after 2017-12-22
4 20 238 Caldina 22 BD9680 Ventilation type 43512-20530 14.5 - Toyota - 141 - 49 - 100 - 55 - 1Sheet 1 T6-073B 40430284 99.44 SGD
Shipped after 2017-10-27
5 23 275 RAV4 25 - Ventilation type 43512-42032 14.5 - Toyota - 151 - 49.3 - 114.3 - 62 - 1Sheet 1 T6-080B 40430345 109.90 SGD
Shipped after 2017-10-27
4 19 255 Vitz 22 - Ventilation type 43512-52120 14.5 - Toyota - 141 - 46.3 - 100 - 55 - 1Sheet 1 T6-087B 40430415 65.31 SGD
Shipped after 2017-10-27
6 26 285 Hiace 28 - Ventilation type 43512-26190 10.6 - Toyota - 165 - 48.5 - 127 - 105 - 1Sheet 1 T6-088B 40430424 82.93 SGD
Shipped after 2017-10-23
5 - 307 Celsior 16 - Ventilation type 42431-40080 14.5 - Toyota - 202 - 67 - 114.3 - 62 - 1Sheet 1 T6-111B 40430607 74.85 SGD
Shipped after 2017-10-27
6 20 250 Atlas 22 - Ventilation type 40206-01G03 10.6 - NISSAN - 154 - 37 - 103 - 81 - 1Sheet 1 V6-036B 40430747 87.49 SGD
Shipped after 2017-10-27
6 20 267 Datsun truck 22 BD9522 Ventilation type 40206-35G01 M10x1.25 - NISSAN - 161 - 39 - 124 - 100 - 1Sheet 1 V6-058 40430871 109.90 SGD
Shipped after 2017-10-27
4 - 292 Laurel 18 - Ventilation type 43206-45L01 12.5 - NISSAN - 186 - 68 - 114.3 - 68 - 1Sheet 1 V6-104 40431045 139.90 SGD
Shipped after 2017-10-27
5 - 297 Skyline 18 - Ventilation type 43206-05U10 12.6 - NISSAN - 186.2 - 63 - 114.3 - 68 - 1Sheet 1 V6-173 40431246 179.90 SGD
Shipped after 2017-10-27
5 26 280 Cedric 28 BD9692N Ventilation type 40206-60U01 12.6 - NISSAN - 154 - 53.5 - 114.3 - 68 - 1Sheet 1 V6-211 40431395 139.90 SGD
Shipped after 2017-10-27
4 - 240 Pulsar 18 BD9693 Ventilation type 40206-60Y01 12.6 - NISSAN - 140 - 45 - 100 - 61 - 1Sheet 1 V6-212 40431404 97.88 SGD
Shipped after 2017-10-27
5 28 280 Sylvia 30 - Ventilation type 40206-91F00 12.6 - NISSAN - 154 - 53.5 - 114.3 - 68 - 1Sheet 1 V6-258 40431754 159.90 SGD
Shipped after 2017-10-27
4 20 238 AD Van 22 BD9706N Ventilation type 40206-WD200 12.6 - NISSAN - 140 - 46 - 100 - 61 - 1Sheet 1 V6-267 40431824 119.90 SGD
Shipped after 2017-10-27
6 26 273 Caravan 28 - Ventilation type 40206-VH300 10.5 - NISSAN - 144 - 39 - 114.3 - 92 - 1Sheet 1 V6-281B 40431955 149.90 SGD
Shipped after 2017-10-27
5 256 296 - 254 - Drum type 42431-43020 14.3 - Toyota - 272 - 72 - 114.3 - 60 - 1Sheet 1 T6-106B 40430555 119.90 SGD
Shipped after 2017-10-27
4 - 208 ek wagon 11 - Solid type 4615A090 12.5 - Mitsubishi - 137 - 41.5 - 100 - 64 - 1Sheet 1 C6-028B 40432725 80.78 SGD
Shipped after 2017-10-27
4 9 212 Hijet 10 - Solid type 43512-87515 M10x1.25 - Daihatsu - 122 - 35 - 97 - 70 - 1Sheet 1 D6-004B 40433102 88.03 SGD
Shipped after 2017-10-27
4 9 260 Prelude 10 BD9539 Solid type 42510-SS0-000 12.8 - Honda - 168 - 43 - 114.3 - 64 - 1Sheet 1 H6-102B 40432244 95.17 SGD
Shipped after 2017-10-27
4 8 260 Accord 10 BD9540 Solid type 42510-SM4-950 12.8 - Honda - 168 - 49 - 114.3 - 64 - 1Sheet 1 H6-103B 40432253 109.90 SGD
Shipped after 2017-10-27
4 8 259 Accord 9 - Solid type 42510-S0A-000 12.8 - Honda - 168 - 48 - 114.3 - 64 - 1Sheet 1 H6-104B 40432262 109.90 SGD
Shipped after 2017-10-27
5 7.5 282 Step WGN 9 BD9655N Solid type 45251-SZ3-J00 12.8 - Honda - 158 - 57 - 114.3 - 64 - 1Sheet 1 H6-105B 40432271 -
Discontinued
[x]
5 9 291 Crown 10 BD9682N Solid type 42431-22180 14.5 - Toyota - 192 - 67 - 114.3 - 62 - 1Sheet 1 T6-108B 40430573 87.25 SGD
Shipped after 2017-10-27
5 8.5 291 Mark X 10 - Solid type 42431-30280 14.5 - Toyota - 202 - 61.2 - 114.3 - 62 - 1Sheet 1 T6-121B 40430704 60.14 SGD
Shipped after 2017-10-27
5 22 288 Canter 24 BD9639 Ventilation type MB334308 12.5 - Mitsubishi - 178 - 56 - 136 - 110 - 1Sheet 1 C6-003B 40432497 219.90 SGD
Shipped after 2017-10-27
4 - 234 Paiza 18 BD9529 Ventilation type 43512-87725 12.5 - Daihatsu - 139 - 48 - 100 - 56 - 1Sheet 1 D6-006B 40433127 99.44 SGD
Shipped after 2017-10-27
4 - 234 Move 16 BD9605N Ventilation type 43512-B1050 13 - Daihatsu - 138 - 41 - 100 - 55 - 1Sheet 1 D6-010B 40433163 57.65 SGD
Shipped after 2017-10-23
5 23 294 Escudo 25 - Ventilation type 55211-65J00 12.8 - SUZUKI - 164 - 49 - 114.3 - 62 - 1Sheet 1 S6-013B 40433294 109.90 SGD
Shipped after 2017-10-27
4 - 252 Swift 20 - Ventilation type 55311-63J01 12.8 - SUZUKI - 147 - 40 - 100 - 60 - 1Sheet 1 S6-014B 40433303 86.48 SGD
Shipped after 2017-10-27
5 23 271 Estima 25 BD9563 Ventilation type 43512-28090 14.5 - Toyota - 157 - 52.5 - 114.3 - 62 - 1Sheet 1 T6-060B 40430162 109.90 SGD
Shipped after 2017-10-27
4 - 238 Starlet 18 BD9676N Ventilation type 43512-16110 14.5 - Toyota - 141 - 42.7 - 100 - 55 - 1Sheet 1 T6-061B 40430171 95.56 SGD
Shipped after 2017-10-27
6 26 285 Hiace 28 BD9681N Ventilation type 43512-26130 10.6 - Toyota - 164.5 - 48.5 - 127 - 100 - 1Sheet 1 T6-074B 40430293 -
Discontinued
[x]
5 28 315 Celsior 30 BD9602 Ventilation type 43512-50220 14.5 - Toyota - 180 - 50.4 - 114.3 - 62 - 1Sheet 1 T6-081B 40430354 119.90 SGD
Shipped after 2017-10-27
4 20 255 Raum 22 - Ventilation type 43512-52080 14.5 - Toyota - 141 - 43.3 - 100 - 55 - 1Sheet 1 T6-084B 40430381 74.85 SGD
Shipped after 2017-10-27
5 26 296 Alphard 28 BD9603N Ventilation type 43512-58011 14.5 - Toyota - 166 - 49.2 - 114.3 - 62 - 1Sheet 1 T6-085B 40430397 88.80 SGD
Shipped after 2017-10-27
5 30 296 Skyline 32 - Ventilation type 40206-05U11 12.6 - NISSAN - 154 - 53.5 - 114.3 - 68 - 1Sheet 1 V6-222 40431474 229.90 SGD
Shipped after 2017-10-27
5 24 260 Cedric 26 BD9697 Ventilation type 40206-73V01 12.6 - NISSAN - 154 - 53 - 114.3 - 75 - 1Sheet 1 V6-236 40431614 109.90 SGD
Shipped after 2017-10-27
4 24 257 Largo 26 - Ventilation type 40206-80E02 12.6 - NISSAN - 154 - 52 - 114.3 - 68 - 1Sheet 1 V6-237 40431623 139.90 SGD
Shipped after 2017-10-27
4 20 260 Vanette Largo 22 - Ventilation type 40206-11C01 10.6 - NISSAN - 132 - 30 - 95 - 73 - 1Sheet 1 V6-238 40431632 149.90 SGD
Shipped after 2017-10-27
4 24 260 Crew 26 BD9699 Ventilation type 40206-91P01 12.6 - NISSAN - 154 - 53 - 114.3 - 75 - 1Sheet 1 V6-239 40431641 97.37 SGD
Shipped after 2017-10-27
4 - 247 Wingroad 18 BD9700 Ventilation type 40206-0M802 12.6 - NISSAN - 140 - 45 - 100 - 61 - 1Sheet 1 V6-240 40431657 139.90 SGD
Shipped after 2017-10-27
5 33 269 Atlas 35 - Ventilation type 40206-0T301 M14x1.5 - NISSAN - 164.5 - 117 - 139.7 - 114 - 1Sheet 1 V6-241 40431666 119.90 SGD
Shipped after 2017-10-27
5 28 310 Skyline 30 - Ventilation type 40206-AA510 12.6 - NISSAN - 178 - 53.5 - 114.3 - 68 - 1Sheet 1 V6-259 40431763 159.90 SGD
Shipped after 2017-10-27
5 20 280 Avenir 22 BD9704 Ventilation type 40206-2Y003 12.6 - NISSAN - 154 - 49 - 114.3 - 68 - 1Sheet 1 V6-262 40431781 139.90 SGD
Shipped after 2017-10-27
5 26 280 Avenir 28 - Ventilation type 40206-8H300 12.6 - NISSAN - 154 - 49 - 114.3 - 68 - 1Sheet 1 V6-263B 40431797 97.88 SGD
Shipped after 2017-10-27
5 26 283 Serena 28 BD9705 Ventilation type 40206-4N000 12.6 - NISSAN - 156 - 56 - 114.3 - 68 - 1Sheet 1 V6-265 40431806 97.88 SGD
Shipped after 2017-10-27
5 256 296 - 254 - Drum type 42431-43021 14.5 - Toyota - 272 - 72 - 114.3 - 61 - 1Sheet 1 T6-118B 40430677 83.38 SGD
Shipped after 2017-10-27
4 181 220 Pulsar 180 - Drum type 43206-50Y10 12.6 - NISSAN - 154 - 57.6 - 100 - 68 - 1Sheet 1 V6-110 40431063 119.90 SGD
Shipped after 2017-10-27
5 261.5 298 Cedric 260 - Drum type 43206-V0200 12.6 - NISSAN - 276 - 73 - 114.3 - 73 - 1Sheet 1 V6-118 40431072 119.90 SGD
Shipped after 2017-10-27
4 230 266 - 228 - Drum type 43206-1E410 12.6 - NISSAN - 244 - 63 - 114.3 - 68 - 1Sheet 1 V6-177 40431273 85.24 SGD
Shipped after 2017-10-27
4 - 228 ek wagon 11 - Solid type 4615A063 12.5 - Mitsubishi - 137 - 41.5 - 100 - 64 - 1Sheet 1 C6-026B 40432707 109.90 SGD
Shipped after 2017-10-27
4 8.4 262 RVR 10 BD9526 Solid type MB668083 12.7 - Mitsubishi - 182 - 60.2 - 114.3 - 90 - 1Sheet 1 C6-102B 40432777 119.90 SGD
Shipped after 2017-10-27
5 8.4 262 RVR 10 BD9527 Solid type MB928716 12.8 - Mitsubishi - 182 - 60 - 114.3 - 90 - 1Sheet 1 C6-103B 40432786 109.90 SGD
Shipped after 2017-10-27
4 8.4 235 Lancer 10 BD9528 Solid type MB857763 12.8 - Mitsubishi - 156 - 41 - 100 - 64 - 1Sheet 1 C6-104B 40432795 119.90 SGD
Shipped after 2017-10-27
5 8.5 290 Legacy 10 BD9600 Solid type 26700-AE062 12.8 - Subaru - 182 - 65.7 - 100 - 58 - 1Sheet 1 F6-104B 40433057 109.90 SGD
Shipped after 2017-10-27
5 8.5 274 Legacy 10 - Solid type 26700-AG001 12.8 - Subaru - 182 - 65.7 - 100 - 58 - 1Sheet 1 F6-105B 40433066 109.90 SGD
Shipped after 2017-10-27
4 8 213 Activision 10 - Solid type 45251-SA7-000 12.8 - Honda - 134 - 40 - 100 - 61 - 1Sheet 1 H6-001B 40431982 109.90 SGD
Shipped after 2017-10-27
5 7.5 282 Odyssey 9 BD9652 Solid type 42510-SP0-000 12.8 - Honda - 181 - 62 - 114.3 - 70 - 1Sheet 1 H6-012B 40432052 119.90 SGD
Shipped after 2017-10-27
4 8 231 Alto 10 - Solid type 55311-69D00 M10x1.25 - SUZUKI - 120 - 33 - 102 - 86 - 1Sheet 1 S6-004B 40433215 169.90 SGD
Shipped after 2017-10-27
4 8 231 Wagon R 10 - Solid type 55311-70G10 12.8 - SUZUKI - 135 - 49.2 - 100 - 60 - 1Sheet 1 S6-005B 40433224 94.12 SGD
Shipped after 2017-10-27
4 9 238 Corsa 11 BD9568 Solid type 43512-16060 14.5 - Toyota - 141 - 43 - 100 - 55 - 1Sheet 1 T6-072B 40430275 84.15 SGD
Shipped after 2017-10-27
5 8 269 Carina 10 BD9571 Solid type 42431-20300 14.5 - Toyota - 181 - 64.2 - 104 - 55 - 1Sheet 1 T6-103B 40430546 81.83 SGD
Shipped after 2017-10-27
5 8.4 267 Crown 10 BD9575 Solid type 42431-22200 14.5 - Toyota - 187 - 67 - 114.3 - 62 - 1Sheet 1 T6-113B 40430625 81.83 SGD
Shipped after 2017-10-27
5 9 290 Fairlady Z 10 - Solid type 43206-02P01 12.6 - NISSAN - 170 - 47 - 114.3 - 68 - 1Sheet 1 V6-086B 40430932 149.90 SGD
Shipped after 2017-10-27
4 6 234 Sonny 7 BD9688 Solid type 43206-58Y01 12.6 - NISSAN - 150 - 39.5 - 100 - 68 - 1Sheet 1 V6-120 40431097 119.90 SGD
Shipped after 2017-10-27
5 8 292 President 9 - Solid type 43206-60U01 12.6 - NISSAN - 186.2 - 62.5 - 114.3 - 68 - 1Sheet 1 V6-121 40431106 139.90 SGD
Shipped after 2017-10-27
5 8 278 Avenir 9 - Solid type 43206-31U12 12.5 - NISSAN - 164 - 44.5 - 114.3 - 68 - 1Sheet 1 V6-168 40431203 87.41 SGD
Shipped after 2017-10-27
6 20.4 277 Pajero 22 BD9640 Ventilation type MB407038 11 - Mitsubishi - 130 - 45 - 108 - 87 - 1Sheet 1 C6-005B 40432515 139.90 SGD
Shipped after 2017-10-27
6 22.4 275 Pajero 24 - Ventilation type MB618716 11 - Mitsubishi - 148 - 45 - 108 - 87 - 1Sheet 1 C6-006B 40432524 149.90 SGD
Shipped after 2017-10-27
4 16.4 236 Lancer 18 BD9523 Ventilation type MB699283 12.5 - Mitsubishi - 137 - 45 - 100 - 64 - 1Sheet 1 C6-010B 40432542 109.90 SGD
Shipped after 2017-10-27
5 - 242 Impreza 18 BD9712 Ventilation type 26310-AA012 12.8 - Subaru - 139 - 52.8 - 100 - 58 - 1Sheet 1 F6-006B 40432865 109.90 SGD
Shipped after 2017-10-27
5 22 260 Legacy 24 BD9516 Ventilation type 26310-AA032 12.8 - Subaru - 139 - 57 - 100 - 58 - 1Sheet 1 F6-007B 40432874 92.07 SGD
Shipped after 2017-10-27
5 22 276 Legacy 24 BD9647 Ventilation type 26300-AE050 12.8 - Subaru - 140 - 57 - 100 - 58 - 1Sheet 1 F6-012B 40432944 98.74 SGD
Shipped after 2017-10-27
4 21 282 Accord 23 BD9537 Ventilation type 45251-SM4-G02 M10x1.25 - Honda - 152 - 34 - 114.3 - 92 - 1Sheet 1 H6-018B 40432113 139.90 SGD
Shipped after 2017-10-27
5 26 300 Odyssey 28 BD9538 Ventilation type 45251-S4X-J00 12.8 - Honda - 158 - 47 - 114.3 - 70 - 1Sheet 1 H6-020B 40432131 169.90 SGD
Shipped after 2017-10-27
5 21 282 Stream 23 BD9654N Ventilation type 45251-S7A-N10 12.8 - Honda - 152 - 47 - 114.3 - 64 - 1Sheet 1 H6-021B 40432147 109.90 SGD
Shipped after 2017-10-27
5 19 262 Stream 21 - Ventilation type 45251-S6M-000 12.8 - Honda - 152 - 47 - 114.3 - 64 - 1Sheet 1 H6-025B 40432183 109.90 SGD
Shipped after 2017-10-27
5 21 282 S-MX 23 - Ventilation type 45251-S70-000 12.8 - Honda - 158 - 52 - 114.3 - 70 - 1Sheet 1 H6-026B 40432192 119.90 SGD
Shipped after 2017-10-27
5 - 286 Sentia 18 BD9550 Ventilation type J001-26-251D 12.8 - Mazda - 202 - 57 - 114.3 - 72 - 1Sheet 1 M6-103B 40432463 119.90 SGD
Shipped after 2017-10-27
5 19 256 Crown 20 BD9659N Ventilation type 43512-22120 14.5 - Toyota - 157.5 - 68.4 - 114.3 - 60 - 1Sheet 1 T6-010B 40429837 65.31 SGD
Shipped after 2017-10-27
5 24 257 Hiace 25 BD9599 Ventilation type 43512-35180 M10x1.25 - Toyota - 134 - 47 - 110 - 84 - 1Sheet 1 T6-011B 40429846 88.03 SGD
Shipped after 2017-10-27
5 21 258 Crown 22 BD9557 Ventilation type 43512-30270 10.5 - Toyota - 136 - 38 - 100 - 76 - 1Sheet 1 T6-014B 40429864 109.90 SGD
Shipped after 2017-10-27
5 23 257 Hiace 25 BD9559N Ventilation type 43512-26090 M10x1.25 - Toyota - 134 - 47 - 110 - 84 - 1Sheet 1 T6-032B 40429961 66.08 SGD
Shipped after 2017-10-27
5 23 255 Estima 25 BD9669N Ventilation type 43512-28060 14.5 - Toyota - 157 - 53 - 114.3 - 62 - 1Sheet 1 T6-043B 40430031 73.30 SGD
Shipped after 2017-10-27
5 24 255 Caldina 25 BD9673 Ventilation type 43512-21010 14.5 - Toyota - 141 - 49 - 100 - 55 - 1Sheet 1 T6-050B 40430101 98.66 SGD
Shipped after 2017-10-27
6 20 319 Hilux Surf 22 BD9674 Ventilation type 43512-35210 14.5 - Toyota - 183 - 70 - 139.7 - 108 - 1Sheet 1 T6-051B 40430117 88.80 SGD
Shipped after 2017-10-27
4 - 238 Corolla 18 - Ventilation type 43512-12440 14.5 - Toyota - 141 - 48.3 - 100 - 54 - 1Sheet 1 T6-054B 40430126 94.78 SGD
Shipped after 2017-10-27
4 - 255 Vitz 20 BD9511N Ventilation type 43512-52040 14.3 - Toyota - 141 - 43 - 100 - 55 - 1Sheet 1 T6-066B 40430214 74.85 SGD
Shipped after 2017-10-27
5 26 296 Harrier 28 - Ventilation type 43512-48010 14.3 - Toyota - 151 - 49.3 - 114.3 - 62 - 1Sheet 1 T6-070B 40430257 119.90 SGD
Shipped after 2017-10-27
5 28 280 Sylvia 30 - Ventilation type 40206-04U00 12.6 - NISSAN - 154 - 53.5 - 114.3 - 68 - 1Sheet 1 V6-042B 40430792 149.90 SGD
Shipped after 2017-10-27
5 - 297 Skyline 18 - Ventilation type 43206-05U12 12.6 - NISSAN - 186.2 - 63 - 114.3 - 68 - 1Sheet 1 V6-157 40431133 249.90 SGD
Shipped after 2017-10-27
4 - 242 Bluebird 20 - Ventilation type 40206-51E01 12.6 - NISSAN - 154 - 49 - 114.3 - 68 - 1Sheet 1 V6-207 40431361 139.90 SGD
Shipped after 2017-10-27
4 24 257 Pulsar 26 BD9593 Ventilation type 40206-54C01 12.6 - NISSAN - 140 - 45 - 100 - 61 - 1Sheet 1 V6-208 40431377 139.90 SGD
Shipped after 2017-10-27
5 24 280 Skyline 26 BD9519 Ventilation type 40206-0V100 12.6 - NISSAN - 154 - 49 - 114.3 - 68 - 1Sheet 1 V6-228 40431544 119.90 SGD
Shipped after 2017-10-27
5 28 296 Skyline 30 - Ventilation type 40206-21U01 12.6 - NISSAN - 154 - 53.5 - 114.3 - 68 - 1Sheet 1 V6-231 40431571 179.90 SGD
Shipped after 2017-10-27
6 24 260 Khoomii 26 BD9518 Ventilation type 40206-2S401 10.5 - NISSAN - 158 - 40 - 114.3 - 92 - 1Sheet 1 V6-266 40431815 97.88 SGD
Shipped after 2017-10-27
4 - 238 March 18 BD9597 Ventilation type 40206-72B00 12.6 - NISSAN - 140 - 48 - 100 - 59 - 1Sheet 1 V6-268 40431833 149.90 SGD
Shipped after 2017-10-27
4 20 238 March 22 BD9707 Ventilation type 40206-AN001 12.6 - NISSAN - 140 - 46 - 100 - 59 - 1Sheet 1 V6-269 40431842 119.90 SGD
Shipped after 2017-10-27
5 22 296 Skyline 24 BD9598N Ventilation type 40206-9Y000 12.8 - NISSAN - 154 - 49 - 114.3 - 68 - 1Sheet 1 V6-274B 40431894 149.90 SGD
Shipped after 2017-10-27
5 26 289 Elgrand 28 - Ventilation type 40206-WL80A 12.8 - NISSAN - 154 - 49 - 114.3 - 68 - 1Sheet 1 V6-277B 40431912 129.90 SGD
Shipped after 2017-10-23
6 24 260 Khoomii 26 - Ventilation type 40206-20N01 M10x1.25 - NISSAN - 157 - 39.2 - 124 - 100 - 1Sheet 1 V6-278B 40431921 99.82 SGD
Shipped after 2017-10-27
4 20 260 Wingroad 22 BD9601N Ventilation type 40206-3U800 12.8 - NISSAN - 154 - 44 - 100 - 61 - 1Sheet 1 V6-279B 40431937 97.88 SGD
Shipped after 2017-10-27
5 26 283 Serena 28 - Ventilation type 40206-CY00A 12.8 - NISSAN - 164 - 44 - 114.3 - 68 - 1Sheet 1 V6-280B 40431946 109.90 SGD
Shipped after 2017-10-23
4 9.4 214 Minicab 11 BD9619N Solid type MB587247 M10x1.25 - Mitsubishi - 123 - 34 - 104 - 86 - 1Sheet 1 C6-013B 40432576 109.90 SGD
Shipped after 2017-10-27
4 9 228 ek wagon 10 BD9503N Solid type MR449653 12.5 - Mitsubishi - 137 - 41 - 100 - 64 - 1Sheet 1 C6-019B 40432637 91.68 SGD
Shipped after 2017-10-27
4 9 211 Mira 10 BD9638N Solid type 43512-87216 M10x1.25 - Daihatsu - 117 - 35 - 88 - 70 - 1Sheet 1 D6-002B 40433084 97.11 SGD
Shipped after 2017-10-27
5 - 273 Terios Kid 16 - Solid type 43512-87402 13 - Daihatsu - 174 - 37.5 - 114.3 - 66 - 1Sheet 1 D6-011B 40433172 66.08 SGD
Shipped after 2017-10-27
4 7.4 212.5 Vivio 9 - Solid type 26311-KC001 12.8 - Subaru - 136 - 42.7 - 100 - 60 - 1Sheet 1 F6-004B 40432831 109.90 SGD
Shipped after 2017-10-27
5 8.5 266 Legacy 10 BD9645 Solid type 26310-AA051 12.8 - Subaru - 182 - 68 - 100 - 58 - 1Sheet 1 F6-008B 40432883 109.90 SGD
Shipped after 2017-10-27
4 - 229 Starlet 11 - Solid type 43512-10150 14.5 - Toyota - 141 - 43 - 100 - 55 - 1Sheet 1 T6-071B 40430266 78.73 SGD
Shipped after 2017-10-27
5 8 288 Wish 10 - Solid type 42431-21011 14.5 - Toyota - 184 - 55.7 - 100 - 55 - 1Sheet 1 T6-117B 40430661 79.68 SGD
Shipped after 2017-10-27
4 8 266 Laurel 9 - Solid type 43206-15U01 12.6 - NISSAN - 186 - 62.5 - 114.3 - 68 - 1Sheet 1 V6-103 40431036 109.90 SGD
Shipped after 2017-10-27
4 18.4 256 Colt 20 - Ventilation type MR569931 12.5 - Mitsubishi - 137 - 45 - 100 - 64 - 1Sheet 1 C6-024B 40432682 119.90 SGD
Shipped after 2017-10-27
5 20.4 257 Pajero Mini 22 - Ventilation type MR307796 12.5 - Mitsubishi - 157 - 38.5 - 114.3 - 69 - 1Sheet 1 C6-029B 40432734 139.90 SGD
Shipped after 2017-10-27
4 - 211 Mira 16 - Ventilation type 43512-87215 M10x1.25 - Daihatsu - 114 - 41 - 88 - 70 - 1Sheet 1 D6-001B 40433075 119.90 SGD
Shipped after 2017-10-27
4 - 234 Move 16 - Ventilation type 43512-87220 M10x1.25 - Daihatsu - 122 - 37 - 88 - 70 - 1Sheet 1 D6-003B 40433093 109.90 SGD
Shipped after 2017-10-27
4 - 212.5 Pleo 16 - Ventilation type 26300-KE020 12.8 - Subaru - 133 - 46 - 100 - 60 - 1Sheet 1 F6-010 40432917 76.77 SGD
Shipped after 2017-10-27
4 - 212 Sambar 18 - Ventilation type 26300-TC010 12.8 - Subaru - 133.5 - 46.5 - 100 - 60 - 1Sheet 1 F6-014 40432971 109.90 SGD
Shipped after 2017-10-27
5 - 266 Legacy 18 BD9713 Ventilation type 26310-AA112 12.8 - Subaru - 139 - 65.7 - 100 - 58 - 1Sheet 1 F6-102B 40433023 139.90 SGD
Shipped after 2017-10-27
5 33 285 Elf 35 - Ventilation type 8-97077-346-0 M16x1.5 - ISUZU - 178 - 90 - 144 - 104 - 1Sheet 1 G6-005B 40433382 329.90 SGD
Shipped after 2017-10-27
6 24.6 280 Μ 26 - Ventilation type 8-94375-533-4 M12x1.25 - ISUZU - 166 - 36 - 109 - 88 - 1Sheet 1 G6-007B 40433407 249.90 SGD
Shipped after 2017-10-27
4 21 259 Accord 23 BD9650 Ventilation type 45251-SM4-020 M10x1.25 - Honda - 152 - 34 - 114.3 - 92 - 1Sheet 1 H6-003B 40432007 139.90 SGD
Shipped after 2017-10-27
4 - 242 Accord 19 BD9533 Ventilation type 45251-SE0-010 12.8 - Honda - 136 - 50 - 100 - 61 - 1Sheet 1 H6-013B 40432061 139.90 SGD
Shipped after 2017-10-27
4 - 231 Civic 17 BD9534 Ventilation type 45251-SB2-940 12.8 - Honda - 136 - 44 - 100 - 61 - 1Sheet 1 H6-015B 40432086 109.90 SGD
Shipped after 2017-10-27
4 - 242 Civic 19 BD9535 Ventilation type 45251-SB2-982 12.8 - Honda - 135 - 44 - 100 - 61 - 1Sheet 1 H6-016B 40432095 119.90 SGD
Shipped after 2017-10-27
4 - 254 Raum 18 BD9658 Ventilation type 43512-16080 14.5 - Toyota - 141 - 43 - 100 - 54 - 1Sheet 1 T6-006B 40429803 96.33 SGD
Shipped after 2017-10-27
5 20 255 Crown 22 BD9664 Ventilation type 43512-22240 14.5 - Toyota - 157 - 50.8 - 114.3 - 62 - 1Sheet 1 T6-029B 40429943 99.44 SGD
Shipped after 2017-10-27
6 29 262 Dinah 30 BD9665 Ventilation type 43512-25050 M12x1.25 - Toyota - 175 - 104 - 147 - 114 - 1Sheet 1 T6-031B 40429952 96.33 SGD
Shipped after 2017-10-27
5 26 285 Hiace 28 BD9666N Ventilation type 43512-26120 M10x1.25 - Toyota - 164 - 45.5 - 110 - 84 - 1Sheet 1 T6-033B 40429977 97.88 SGD
Shipped after 2017-10-27
6 26 285 Hiace 28 BD9667N Ventilation type 43512-26140 M10x1.25 - Toyota - 164 - 45.5 - 127 - 84 - 1Sheet 1 T6-035B 40429986 109.90 SGD
Shipped after 2017-10-27
4 24 230 Town Ace 25 BD9668 Ventilation type 43512-28150 M10x1.25 - Toyota - 120 - 43.7 - 94 - 74 - 1Sheet 1 T6-038B 40430004 88.03 SGD
Shipped after 2017-10-27
5 24 280 Crown 26 BD9560 Ventilation type 43512-30220 10.5 - Toyota - 137 - 38 - 100 - 76 - 1Sheet 1 T6-040B 40430013 95.56 SGD
N/A
5 24 255 Carina 25 BD9512N Ventilation type 43512-20450 14.5 - Toyota - 142 - 49.4 - 100 - 55 - 1Sheet 1 T6-047B 40430074 99.44 SGD
Shipped after 2017-10-27
5 30 296 Altezza 32 BD9562 Ventilation type 43512-50100 14.5 - Toyota - 153 - 50.7 - 114.3 - 62 - 1Sheet 1 T6-048B 40430083 119.90 SGD
Shipped after 2017-10-27
4 21 258 Corolla 22 BD9677 Ventilation type 43512-12390 14.5 - Toyota - 141 - 48 - 100 - 55 - 1Sheet 1 T6-062B 40430187 99.44 SGD
Shipped after 2017-10-27
5 28 275 MR2 30 BD9564 Ventilation type 43512-17080 14.3 - Toyota - 155 - 47 - 114.3 - 62 - 1Sheet 1 T6-063B 40430196 97.88 SGD
Shipped after 2017-10-27
6 23 291 Hilux Surf 25 BD9565 Ventilation type 43512-35200 10.5 - Toyota - 167 - 66 - 127 - 100 - 1Sheet 1 T6-065B 40430205 109.90 SGD
Shipped after 2017-10-27
4 19 275 Vitz 22 - Ventilation type 43512-52130 14.5 - Toyota - 141 - 46.3 - 100 - 55 - 1Sheet 1 T6-095B 40430476 73.30 SGD
Shipped after 2017-10-27
6 - 312 Land Cruiser 18 BD9574 Ventilation type 42431-60200 14.5 - Toyota - 220 - 67 - 139.7 - 106 - 1Sheet 1 T6-112B 40430616 91.68 SGD
Shipped after 2017-10-27
6 24 260 Atlas 26 BD9684N Ventilation type 40206-02N01 10.6 - NISSAN - 157 - 37 - 103 - 81 - 1Sheet 1 V6-038 40430756 97.88 SGD
Shipped after 2017-10-27
6 24 263 Atlas 26 - Ventilation type 40206-22T01 M10x1.25 - NISSAN - 148 - 54.2 - 124 - 100 - 1Sheet 1 V6-053 40430826 119.90 SGD
Shipped after 2017-10-27
6 24 277 Khoomii 26 - Ventilation type 40206-27N01 10.6 - NISSAN - 157 - 37 - 103 - 81 - 1Sheet 1 V6-054 40430835 109.90 SGD
Shipped after 2017-10-27
4 20 274 Skyline 22 BD9580 Ventilation type 40206-59S02 12.6 - NISSAN - 154.5 - 47.5 - 114.3 - 68 - 1Sheet 1 V6-061 40430887 119.90 SGD
Shipped after 2017-10-27
5 - 297 Skyline 18 BD9583 Ventilation type 43206-43P02 12.6 - NISSAN - 186 - 63 - 114.3 - 68 - 1Sheet 1 V6-084 40430914 119.90 SGD
Shipped after 2017-10-27
4 - 266 Laurel 16 - Ventilation type 43206-83T02 12.6 - NISSAN - 186 - 64 - 114.3 - 68 - 1Sheet 1 V6-107 40431054 119.90 SGD
Shipped after 2017-10-27
5 - 308 Elgrand 16 - Ventilation type 43206-WL000 12.6 - NISSAN - 201 - 62 - 114.3 - 68 - 1Sheet 1 V6-183B 40431307 139.90 SGD
Shipped after 2017-10-27
- - - - - BD9586 - - - - NISSAN - - - - - - - - - 1Sheet 1 V6-101B 40431027 87.41 SGD
Shipped after 2017-10-27
5 - 297 Skyline 18 - - 43206-05U11 12.6 - NISSAN - 186.2 - 63 - 114.3 - 68 - 1Sheet 1 V6-156 40431124 179.90 SGD
Shipped after 2017-10-27
12 39 - - 42 - Ventilation - - 12.2 - 136 - 310 55.6 110 - 8-97387-228-0 - - 1Sheet 1 G6-102B 75334646 299.90 SGD
Shipped after 2017-10-27
6 211/16.6 313 Μ 210/18 BD9649 Drum type / ventilation type 8-94375-425-1 12.8 - ISUZU - 222 - 80 - 139.7 - 101 - 1Sheet 1 G6-101B 40433477 249.90 SGD
Shipped after 2017-10-27
- - - Skyline - - - 40206-EG000 - - NISSAN - - - - - - - - - 1Sheet 1 V6-276B 40431903 119.90 SGD
Shipped after 2017-10-27
- - - Stagea - - - 40206-AM800 - - NISSAN - - - - - - - - - 1Sheet 1 V6-282B 40431964 159.90 SGD
Shipped after 2017-10-27
5 25 - - 28 - Ventilation - - 14.5 - 114.3 - 296 49.3 62 - 43512-28190 - - 1Sheet 1 T6-201B 75334576 81.37 SGD
Shipped after 2017-10-23
5 19 - - 22 - Ventilation - - 14.6 - 100 - 275 46.5 55 - 43512-12710 - - 1Sheet 1 T6-202B 75334551 62.98 SGD
Shipped after 2017-10-27
5 22 - - 24 - Ventilation - - 12.8 - 100 - 293.4 56.7 58 - 26300-SA000/1 - - 1Sheet 1 F6-018B 75334637 109.90 SGD
Shipped after 2017-10-27
- - - Land Cruiser - - - 43512-60130 - - Toyota - - - - - - - - - 1Sheet 1 T6-097B 40430494 97.11 SGD
Shipped after 2017-10-27
4 15.5 - - 17 - Ventilation - - 14 - 100 - 246 41.9 55 - 43512-B1021 - - 1Sheet 1 T6-204B 75334567 66.86 SGD
Shipped after 2017-10-23
6 - 273 Canter 20 - Ventilation type MB295968 10.3 - Mitsubishi - - - 34 - 122 - 98 - 1Sheet 1 C6-030B 40432743 239.90 SGD
Shipped after 2017-10-27
- - - EVERY - - - 55311-68H00 - - SUZUKI - - - - - - - - - 1Sheet 1 S6-019B 40433346 -
Discontinued
[x]
4 - - - 17 - Ventilation - - 12.7 - 100 - 227 49.2 60 - 55311-75F21 - - 1Sheet 1 S6-021B 75334603 88.80 SGD
Shipped after 2017-10-27
- - - Airtrek - - - MR510743 - - Mitsubishi - - - - - - - - - 1Sheet 1 C6-031B 40432752 139.90 SGD
Shipped after 2017-10-27
140 38 - - 40 - Ventilation - - M12 - 144 - 292.8 53.9 163.6 - MC894846 - - 1Sheet 1 C6-032B 75334655 349.90 SGD
Shipped after 2017-10-27
136 38 - - 40 - Ventilation - - M12 - 110 - 293.2 53.9 163 - MC894847 - - 1Sheet 1 C6-033B 75334664 339.90 SGD
Shipped after 2017-10-27
- - - - - - - - - - Pleiades - - - - - - - - - 1Sheet 1 F6-009B 40432901 76.82 SGD
Shipped after 2017-10-23
5 26 275 Estima 28 - Ventilation type 43512-33041 14.5 - Toyota - 151 - 49 - 114.3 - 62 6.8 1Sheet 1 T6-046B 40430065 74.86 SGD
Shipped after 2017-10-23
4 20 238 Cube 22 BD9709N Ventilation type 40206-AX000 12.6 - Nisan - 140 - 43.7 - 100 - 61 3.9 1Sheet 1 V6-272 40431876 97.88 SGD
Shipped after 2017-10-23
4 10 211 Wagon R 11 - Solid type 55311-72J11 12.8 - Perch - 135 - 44 - 100 - 60 2.7 1Sheet 1 S6-015B 40433312 73.80 SGD
Shipped after 2017-10-27
5 8 289 Jimny 10 - Solid type 55211-60A00 12.8 - Perch - 195 - 46 - 140 - 107 4.5 1Sheet 1 S6-007B 40433242 81.16 SGD
Shipped after 2017-10-27
5 26 275 Wish 28 - Ventilation type 43512-68011 14.5 - Toyota - 151 - 49.5 - 100 - 55 7.1 1Sheet 1 T6-086B 40430406 97.73 SGD
Shipped after 2017-10-27
4 20 257 Laurel 22 BD9703 Ventilation type 40206-4M402 12.6 - Nisan - 154 - 49 - 114.3 - 68 5 1Sheet 1 V6-261 40431772 97.88 SGD
Shipped after 2017-10-23
4 10 211 Mira 11.2 - Solid type 43512-97203 13 - Daihatsu - 135 - 41 - 100 - 55 2.8 1Sheet 1 D6-009B 40433154 55.62 SGD
Shipped after 2017-10-23
6 28 280 Caravan 30 BD9710N Ventilation type 40206-VW000 M10x1.25 - Nisan - 158 - 46 - 124 - 100 7.1 1Sheet 1 V6-273B 40431885 109.90 SGD
Shipped after 2017-10-27
4 15 231 Fit 17 BD9508 Ventilation type 45251-SAA-000 12.8 - Honda - 134 - 39.2 - 100 - 61 3.1 1Sheet 1 H6-019B 40432122 85.07 SGD
Shipped after 2017-10-27
5 10.5 291 Estima 12 BD9576N Solid type 42431-28091 14.5 - Toyota - 202 - 69 - 114.3 - 62 5.6 1Sheet 1 T6-114B 40430634 66.08 SGD
Shipped after 2017-10-23
4 9 208 Minica 10 BD9643N Solid type MR249605 12.5 - Mitsubishi - 137 - 41 - 100 - 64 2.3 1Sheet 1 C6-021B 40432655 76.98 SGD
Shipped after 2017-10-27
4 22 - - 24 - Ventilation - - 12.8 - 100 - 237.7 43.9 61 - 40206-JJ00B - - 1Sheet 1 V6-284B 75334612 97.88 SGD
Shipped after 2017-10-27
- - - - - - - - - - NISSAN - - - - - - - - - 1Sheet 1 V6-283B 40431973 97.88 SGD
Shipped after 2017-10-27
- - - - - BD9646N - 26300-AE060 - - Subaru - - - - - - - - - 1Sheet 1 F6-011B 40432935 109.90 SGD
Shipped after 2017-10-27
- - 232 Pleo - - Ventilation type 26300-KE010 - - Subaru - 136 - 46.5 - - - - - 1Sheet 1 F6-013B 40432962 87.02 SGD
Shipped after 2017-10-27
- - - - - - - - - - Subaru - - - - - - - - - 1Sheet 1 F6-015B 40432996 82.52 SGD
Shipped after 2017-10-27
- - - - - - - - - - Subaru - - - - - - - - - 1Sheet 1 F6-016 40433005 87.02 SGD
Shipped after 2017-10-27
5 28 - - 30 - Ventilation - - 12.8 - 100 - 316 56.9 58 - 26300-AG000/1 - - 1Sheet 1 F6-017B 75334621 109.90 SGD
Shipped after 2017-10-27
6 26 - - 28 - Ventilation - - 14.6 - 139.7 - 318.8 67.2 108 - 43512-35322 - - 1Sheet 1 T6-203B 75334585 78.73 SGD
Shipped after 2017-10-27
5 191/8.5 288 Harrier 190/10 - Drum type / solid type 42431-48041 14.5 - Toyota - 202 - 69.5 - 114.3 - 62 - 1Sheet 1 T6-120B 40430695 59.10 SGD
Shipped after 2017-12-06
5 8.5 - - 10 - Solid - - 14.6 - 114.3 - 297.8 63.2 62 - 42431-28130 - - 1Sheet 1 T6-122B 75334542 60.14 SGD
Shipped after 2017-10-27
4 1 214.5 Vamos 12 - Solid type 45251-SF4-000 12.8 - Honda - 134 - 39.6 - 100 - 61 2.9 1Sheet 1 H6-005B 40432016 63.07 SGD
Shipped after 2017-10-23
4 10 215 Wagon R 12 - Solid type 55311-76G00 12.8 - Suzuki - 135 - 44.2 - 100 - 60 3.1 1Sheet 1 S6-010B 40433267 68.37 SGD
Shipped after 2017-10-23
4 15 231 Wagon R 17.1 - Ventilation types 55311-75F00 12.8 - Suzuki - 137 - 49.2 - 100 - 60 3.5 1Sheet 1 S6-011B 40433276 83.10 SGD
Shipped after 2017-10-27
4 15 257 kei 17 - Ventilation types 55311-80G02 12.8 - Suzuki - 163 - 49.5 - 100 - 60 4.4 1Sheet 1 S6-012B 40433285 83.10 SGD
Shipped after 2017-10-27
ADD TO CART
Customer Reviews
5 star 24
4 star 8
3 star 1
2 star 0
1 star 2
Review Rating: 4.49
35 Customer Reviews
The reviews are automatic translation.
Expendable parts
5
From Japan
On 2017-08-17 18:22:06
Made in Hitachi of the world It is inferior to genuine. One judder resolves. If this price, you change pads and rotors every time, genuine pad fee.
This review is about item#40430397.
Car Repair
5
From Japan
On 2017-07-31 11:39:15
There is no problem compared to genuine parts. It is reason to buy it because the price is cheap
This review is about item#40431937.
Used at the time of vehicle inspection
5
From Japan
On 2017-07-13 16:41:47
The difference in price with genuine parts becomes a very large part. Contribution to improvement of profitability of maintenance business is great.
This review is about item#40430302.
Used as a replacement part for brakes
4
From Japan
On 2017-04-08 19:03:50
As the vibration of the brake increased, it was used as a replacement part. As for durability it is unknown so I will see the situation as 4 ☆.
This review is about item#40430381.
Car Maintenance
5
From Japan
On 2017-03-08 14:29:20
Since genuine parts are raised every time prices are revised, it is very much appreciated that equivalent parts can be bought at the old price.
This review is about item#40432445.
When exchanging with brake pads!
5
From Japan
On 2017-01-18 15:27:58
I exchanged with a brake pad on a Toyota car running 170,000 kilometers. There was not particularly trouble (sound and vibration) before replacing the rotor, but the thickness of the surface of the pad was slightly different when looking at the removed thing compared with the new one. As an impression after the exchange, I feel firmer than when I stepped on the brake pedal. Monotaro san purchased about 40% cheaper than the new one of Toyota genuine parts, and Paroto's products have a sense of security, so I am very satisfied.
This review is about item#40430171.
Replacement part
4
From Japan
On 2016-12-23 16:01:55
Although it is not cheap, I purchase it here if it can not be found cheaply by others. I think that quality is no problem.
This review is about item#40429934.
repair
1
From Japan
On 2016-10-18 18:19:20
It arrived quickly, it was inexpensive and it was saved really, but when I ordered two pieces, things of the old and new exterior arrived. It is common and it is a thing which is regarded as a thing which is not painted in the hub part when trying to work without worrying about it. I thought that I could not give it back to the customer as it was, and I ran into the home center to buy heat resistant paint ... I wasted time and money. If it is changed to the design of contents, is not it strange to ship with old and new tie?
When maintenance of the vehicle
5
From Japan
On 2016-10-12 06:23:56
Cheap and excellent in cost performance
This review is about item#40430065.
Exchange with genuine products
4
From Japan
On 2016-08-31 00:57:41
Since I heard that the material of the genuine product is bad from before, I exchange it together when refreshing the front suspension. Certainly feeling improved.
This review is about item#40433233.

Related Products