Buy more than* S$200* and get FREE SHIPPING

Roll, Non Slip

Purpose
Antislip of load. Antislip of curing sheet. Antislip of door mat and kitchen mat, etc.
Type
Roll type
Weight (g)
1924
Color
Black
Thickness (mm)
0.2
Width (mm)
1100
Length (mm)
10000
Material
Polyolefin
TRUSCO Part Number
387-1380
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BKNSROLL 39547112 93.83 SGD
Shipped after 2017-10-23
ADD TO CART

Related Products