Buy more than* S$200* and get FREE SHIPPING

Diamond Drill Bit

Effective Length (mm)
20
Overall Length (mm)
65
Compatible Models
Battery-powered drill battery-powered drill vibration (rotation mode)
...see all>
Product Options
ADD TO CART
Shank Diameter (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Blade Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Blade Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 85 378-4649 1-0215 5 1PC 1 DDB050065 39400505 41.32 SGD
Shipped after 2017-10-23
- 90 378-4703 1-0215 - 1PC 1 DDB140065 39400496 57.49 SGD
Shipped after 2017-10-24
10 85 378-4681 1-0215 10 1PC 1 DDB100065 39400471 51.41 SGD
Shipped after 2017-10-26
- 85 378-4673 1-0215 8 1PC 1 DDB080065 39400532 51.44 SGD
Shipped after 2017-10-24
- 85 378-4665 1-0215 7 1PC 1 DDB070065 39400523 48.61 SGD
Shipped after 2017-10-24
- 90 378-4690 1-0215 - 1PC 1 DDB120065 39400487 64.38 SGD
Shipped after 2017-10-24
10 85 378-4657 - 6 1PC 1 DDB060065 39400514 41.32 SGD
Shipped after 2017-10-23
ADD TO CART

Related Products