Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Weight (g/1 leg) Material (Sole) Foot Width Size (cm) Inner Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Material (Sole) Foot Width Size (cm) Inner Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 28, 28 Replace formula, Exchange type 1Pair 1 FIS41L 9093 38817965 139.90 SGD
Shipped after 2017-10-23
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 27.5, 27.5 Replace formula, Exchange type 1Pair 1 FIS41L 0990 38817791 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 26.5, 26.5 Replace formula, Exchange type 1Pair 1 FIS41L 1350 38817852 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 26.5, 26.5 Replace formula, Exchange type 1Pair 1 FIS41L 0229 38817694 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 26, 26 Replace formula, Exchange type 1Pair 1 FIS41L 0990 38817764 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 25, 25 Replace formula, Exchange type 1Pair 1 FIS41L 0990 38817746 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 27.5, 27.5 Replace formula, Exchange type 1Pair 1 FIS41L 0229 38817712 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 25, 25 Replace formula, Exchange type 1Pair 1 FIS41L 1350 38817825 -
Discontinued
[x]
- - 3E 30 - 1 pair 1 FIS41L 0184 22216705 -
Discontinued
[x]
- - 3E 25 - 1 pair 1 FIS41L 9609 22216766 139.90 SGD
Shipped after 2017-10-23
- - 3E 27 - 1 pair 1 FIS41L 9609 22216802 139.90 SGD
Shipped after 2017-10-23
- - 3E 27.5 - 1 pair 1 FIS41L 9609 22216818 139.90 SGD
Shipped after 2017-10-23
- - 3E 28 - 1 pair 1 FIS41L 9609 22216827 139.90 SGD
Shipped after 2017-10-23
- - 3E 29 - 1 pair 1 FIS41L 9609 22216836 169.90 SGD
Shipped after 2017-10-30
- - 3E 30 - 1 pair 1 FIS41L 9609 22216845 169.90 SGD
Shipped after 2017-10-30
- - 3E 22.5 - 1 pair 1 FIS41L 5093 22216854 -
Discontinued
[x]
- - 3E 25 - 1 pair 1 FIS41L 5093 22216906 139.90 SGD
Shipped after 2017-10-23
- - 3E 25.5 - 1 pair 1 FIS41L 5093 22216915 139.90 SGD
Shipped after 2017-10-23
- - 3E 28 - 1 pair 1 FIS41L 5093 22216967 139.90 SGD
Shipped after 2017-10-23
- - 3E 29 - 1 pair 1 FIS41L 5093 22216976 139.90 SGD
Shipped after 2017-10-31
- - 3E 24.5 - 1 pair 1 FIS41L 0184 22216617 -
Discontinued
[x]
- - 3E 25 - 1 pair 1 FIS41L 0184 22216626 139.90 SGD
Shipped after 2017-10-23
- - 3E 25.5 - 1 pair 1 FIS41L 0184 22216635 139.90 SGD
Shipped after 2017-10-23
- - 3E 26 - 1 pair 1 FIS41L 0184 22216644 139.90 SGD
Shipped after 2017-10-23
- - 3E 23.5 - 1 pair 1 FIS41L 9609 22216732 159.90 SGD
Shipped after 2017-10-31
- - 3E 24 - 1 pair 1 FIS41L 9609 22216748 139.90 SGD
Shipped after 2017-10-30
- - 3E 26 - 1 pair 1 FIS41L 9609 22216784 139.90 SGD
Shipped after 2017-10-23
- - 3E 26.5 - 1 pair 1 FIS41L 9609 22216793 139.90 SGD
Shipped after 2017-10-23
- - 3E 26.5 - 1 pair 1 FIS41L 5093 22216933 139.90 SGD
Shipped after 2017-10-23
- - 3E 27 - 1 pair 1 FIS41L 5093 22216942 139.90 SGD
Shipped after 2017-10-23
- - 3E 24 - 1 pair 1 FIS41L 0184 22216608 -
Discontinued
[x]
- - 3E 24.5 - 1 pair 1 FIS41L 5093 22216897 159.90 SGD
Shipped after 2017-10-31
- - 3E 30 - 1 pair 1 FIS41L 5093 22216985 139.90 SGD
Shipped after 2017-10-30
- - 3E 23 - 1 pair 1 FIS41L 0184 22216583 -
Discontinued
[x]
- - 3E 23 - 1 pair 1 FIS41L 9609 22216723 -
Discontinued
[x]
- - 3E 23.5 - 1 pair 1 FIS41L 5093 22216872 139.90 SGD
Shipped after 2017-10-31
- - 3E 26 - 1 pair 1 FIS41L 5093 22216924 139.90 SGD
Shipped after 2017-10-23
- - 3E 23.5 - 1 pair 1 FIS41L 0184 22216592 -
Discontinued
[x]
- - 3E 26.5 - 1 pair 1 FIS41L 0184 22216653 139.90 SGD
Shipped after 2017-10-23
- - 3E 22.5 - 1 pair 1 FIS41L 0184 22216574 -
Discontinued
[x]
- - 3E 27 - 1 pair 1 FIS41L 0184 22216662 139.90 SGD
Shipped after 2017-10-23
- - 3E 27.5 - 1 pair 1 FIS41L 0184 22216678 139.90 SGD
Shipped after 2017-10-23
- - 3E 28 - 1 pair 1 FIS41L 0184 22216687 139.90 SGD
Shipped after 2017-10-23
- - 3E 29 - 1 pair 1 FIS41L 0184 22216696 -
Discontinued
[x]
- - 3E 22.5 - 1 pair 1 FIS41L 9609 22216714 -
Discontinued
[x]
- - 3E 25.5 - 1 pair 1 FIS41L 9609 22216775 139.90 SGD
Shipped after 2017-10-23
- - 3E 24.5 - 1 pair 1 FIS41L 9609 22216757 139.90 SGD
Shipped after 2017-10-31
- - 3E 23 - 1 pair 1 FIS41L 5093 22216863 -
Discontinued
[x]
- - 3E 24 - 1 pair 1 FIS41L 5093 22216888 139.90 SGD
Shipped after 2017-10-31
- - 3E 27.5 - 1 pair 1 FIS41L 5093 22216958 139.90 SGD
Shipped after 2017-10-23
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 27, 27 Replace formula, Exchange type 1Pair 1 FIS41L 0229 38817703 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 26, 26 Replace formula, Exchange type 1Pair 1 FIS41L 0229 38817685 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 25.5, 25.5 Replace formula, Exchange type 1Pair 1 FIS41L 0229 38817676 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 27.5, 27.5 Replace formula, Exchange type 1Pair 1 FIS41L 9093 38817956 139.90 SGD
Shipped after 2017-10-23
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 27, 27 Replace formula, Exchange type 1Pair 1 FIS41L 9093 38817947 139.90 SGD
Shipped after 2017-10-23
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 26, 26 Replace formula, Exchange type 1Pair 1 FIS41L 1350 38817843 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 25.5, 25.5 Replace formula, Exchange type 1Pair 1 FIS41L 9093 38817913 139.90 SGD
Shipped after 2017-10-23
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 28, 28 Replace formula, Exchange type 1Pair 1 FIS41L 0990 38817807 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 27, 27 Replace formula, Exchange type 1Pair 1 FIS41L 0990 38817782 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 27, 27 Replace formula, Exchange type 1Pair 1 FIS41L 1350 38817861 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 26.5, 26.5 Replace formula, Exchange type 1Pair 1 FIS41L 9093 38817931 139.90 SGD
Shipped after 2017-10-23
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 28, 28 Replace formula, Exchange type 1Pair 1 FIS41L 1350 38817886 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 25, 25 Replace formula, Exchange type 1Pair 1 FIS41L 9093 38817904 139.90 SGD
Shipped after 2017-10-23
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 24.5, 24.5 Replace formula, Exchange type 1Pair 1 FIS41L 1350 38817816 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 24.5, 24.5 Replace formula, Exchange type 1Pair 1 FIS41L 0990 38817737 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 27.5, 27.5 Replace formula, Exchange type 1Pair 1 FIS41L 1350 38817877 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 28, 28 Replace formula, Exchange type 1Pair 1 FIS41L 0229 38817721 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 25.5, 25.5 Replace formula, Exchange type 1Pair 1 FIS41L 1350 38817834 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 24.5, 24.5 Replace formula, Exchange type 1Pair 1 FIS41L 9093 38817895 139.90 SGD
Shipped after 2017-11-02
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 24.5, 24.5 Replace formula, Exchange type 1Pair 1 FIS41L 0229 38817651 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 25, 25 Replace formula, Exchange type 1Pair 1 FIS41L 0229 38817667 -
Discontinued
[x]
- - 3E 29 - 1pair 1 FIS41L 9093 61082656 -
Discontinued
[x]
- - 3E 30 - 1pair 1 FIS41L 9093 61082665 139.90 SGD
Shipped after 2017-10-30
- - 3E 22.5 - 1pair 1 FIS41L 9093 61082613 139.90 SGD
Shipped after 2017-10-30
- - 3E 23 - 1pair 1 FIS41L 9093 61082622 139.90 SGD
Shipped after 2017-10-30
- - 3E 23.5 - 1pair 1 FIS41L 9093 61082638 139.90 SGD
Shipped after 2017-11-20
- - 3E 24 - 1pair 1 FIS41L 9093 61082647 139.90 SGD
Shipped after 2017-11-10
About 380(26.5cm) Rubber soles 3E 25.5 Exchange type 1Pair 1 FIS41L 0990 38817755 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 26.5, 26.5 Replace formula, Exchange type 1Pair 1 FIS41L 0990 38817773 -
Discontinued
[x]
About 380 (26.5cm), About 380(26.5cm) Gum, Rubber soles 3E, 3E 26, 26 Replace formula, Exchange type 1Pair 1 FIS41L 9093 38817922 139.90 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Machining, assembly work
5
From Japan
On 2017-04-17 17:19:32
Lightly, comfortable to wear, purchased at a rate of 1 year per leg. If your working environment is good you can recommend a pair of feet.
This review is about item#38817922.
Electrical construction work
5
From Japan
On 2016-12-09 17:03:00
I have been wearing it all the time but my feet are not tired at all! I think that I can not wear anything other than ASICS! Next time will be indebted to you too!
This review is about item#38817685.
I am using it at the work site.
5
From Japan
On 2016-10-09 22:58:25
Previously, I was wearing gray / navy, but since it was discontinued, this time I tried to navy / silver. Comfort is unchanged, good. I'm happy if inner sole has inner sole in place of Hetal first.
This review is about item#22216967.
Wear on daily work
5
From Japan
On 2014-02-10 16:22:15
Every day from morning till night, on week days only these shoes are not wearing. I used other safety shoes in various ways, but I use these shoes all day, but the decrease of shoe soles is small and it is hard to get back. It will be pretty long lasting and the legs are also less tired. It is already my second pair, I will also buy these shoes next time.
This review is about item#38817737.
Car repair shop
4
From Japan
On 2013-11-21 21:16:54
How long will it last for better now?
This review is about item#38817956.
Hawk lift work and transportation work
5
From Japan
On 2013-08-06 18:36:39
I am not tired after wearing it
This review is about item#38817773.

Related Products