Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inner Standard Weight (g/1 leg) Material (Sole) Color Foot Width Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Standard Weight (g/1 leg) Material (Sole) Color Foot Width Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Replace formula, Exchange type About 443 (26.5cm), About 443(26.5cm) Gum, Rubber soles Black x Black, Black x Black 3E, 3E 24.5, 24.5 1Pair 1 FIS53S 9090 38816854 149.90 SGD
Shipped after 2017-10-23
Replace formula, Exchange type About 443 (26.5cm), About 443(26.5cm) Gum, Rubber soles Black x Black, Black x Black 3E, 3E 25, 25 1Pair 1 FIS53S 9090 38816863 149.90 SGD
Shipped after 2017-10-23
Replace formula, Exchange type About 443 (26.5cm), About 443(26.5cm) Gum, Rubber soles Black x Black, Black x Black 3E, 3E 28, 28 1Pair 1 FIS53S 9090 38816924 -
Discontinued
[x]
Replace formula, Exchange type About 443 (26.5cm), About 443(26.5cm) Gum, Rubber soles Black x Black, Black x Black 3E, 3E 27.5, 27.5 1Pair 1 FIS53S 9090 38816915 149.90 SGD
Shipped after 2017-10-23
Replace formula, Exchange type About 443 (26.5cm), About 443(26.5cm) Gum, Rubber soles Black x Black, Black x Black 3E, 3E 25.5, 25.5 1Pair 1 FIS53S 9090 38816872 -
Discontinued
[x]
- - - - 3E 24 1pair 1 FIS53S 0149 55574295 149.90 SGD
Shipped after 2017-10-23
- - - - 3E 24.5 1pair 1 FIS53S 0149 55574304 149.90 SGD
Shipped after 2017-10-23
- - - - 3E 25 1pair 1 FIS53S 0149 55574313 149.90 SGD
Shipped after 2017-10-23
- - - - 3E 25.5 1pair 1 FIS53S 0149 55574322 149.90 SGD
Shipped after 2017-10-23
- - - - 3E 26 1pair 1 FIS53S 0149 55574338 149.90 SGD
Shipped after 2017-10-23
- - - - 3E 30 1pair 1 FIS53S 0149 55574392 149.90 SGD
Shipped after 2017-10-30
- - - - 3E 26.5 1pair 1 FIS53S 0149 55574347 149.90 SGD
Shipped after 2017-10-23
- - - - 3E 27 1pair 1 FIS53S 0149 55574356 149.90 SGD
Shipped after 2017-10-23
- - - - 3E 27.5 1pair 1 FIS53S 0149 55574365 149.90 SGD
Shipped after 2017-10-23
- - - - 3E 28 1pair 1 FIS53S 0149 55574374 149.90 SGD
Shipped after 2017-10-23
- - - - 3E 29 1pair 1 FIS53S 0149 55574383 149.90 SGD
Shipped after 2017-10-30
- - - - 3E 29 1 pair 1 FIS53S 0100 26323185 149.90 SGD
Shipped after 2017-10-30
- - - - 3E 25.5 1 pair 1 FIS53S 0100 26323124 169.90 SGD
Shipped after 2017-10-30
- - - - 3E 26 1 pair 1 FIS53S 0100 26323133 149.90 SGD
Shipped after 2017-10-30
- - - - 3E 25 1 pair 1 FIS53S 0100 26323115 149.90 SGD
Shipped after 2017-10-30
- - - - 3E 28 1 pair 1 FIS53S 0100 26323176 179.90 SGD
Shipped after 2017-10-30
- - - - 3E 24 1 pair 1 FIS53S 0100 26323097 149.90 SGD
Shipped after 2017-10-30
- - - - 3E 26.5 1 pair 1 FIS53S 0100 26323142 149.90 SGD
Shipped after 2017-11-02
- - - - 3E 27 1 pair 1 FIS53S 0100 26323158 149.90 SGD
Shipped after 2017-11-02
- - - - 3E 27.5 1 pair 1 FIS53S 0100 26323167 -
Discontinued
[x]
- - - - 3E 24.5 1 pair 1 FIS53S 0100 26323106 -
Discontinued
[x]
- - - - 3E 30 1 pair 1 FIS53S 0100 26323194 -
Discontinued
[x]
Replace formula, Exchange type About 443 (26.5cm), About 443(26.5cm) Gum, Rubber soles Black x Black, Black x black 3E, 3E 26, 26 1Pair 1 FIS53S 9090 38816881 -
Discontinued
[x]
Replace formula, Exchange type About 443 (26.5cm), About 443(26.5cm) Gum, Rubber soles Black x Black, Black x black 3E, 3E 26.5, 26.5 1Pair 1 FIS53S 9090 38816897 149.90 SGD
Discontinued
Replace formula, Exchange type About 443 (26.5cm), About 443(26.5cm) Gum, Rubber soles Black x Black, Black x black 3E, 3E 27, 27 1Pair 1 FIS53S 9090 38816906 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
On site work of machine tool
5
From Japan
On 2017-05-12 09:32:08
I bought various high-cut shoes, but it's easiest to wear. And light. I think the price is expensive, but I expect to be able to wear it for about twice the price of cheap safety shoes so I would like to consider buying next.
Air conditioning equipment in general
5
From Japan
On 2016-03-16 16:21:00
There is sense of stability of ankle, stepladder work is safe.
This review is about item#38816897.
Tire replacement operation
5
From Japan
On 2015-11-11 18:01:14
Even in a long-running, standing work, the cushion is not easily tired easily.
This review is about item#38816924.
High places and bad scaffolding etc.
5
From Japan
On 2015-09-21 01:39:08
I am comfortable and I am using it because it is less tired.
This review is about item#38816872.
Factory work business trip
4
From Japan
On 2015-07-02 15:48:40
Workers are allowed to purchase their favorite work shoes, but this wine jobs is popular. It is light and lasts long, but because it's expensive, I always use 10% discount. It is a bit painful for prices to rise this time
This review is about item#38816872.
For work inside the factory
5
From Japan
On 2014-10-19 12:03:10
Although it is good at the beginning of use, it gradually stretches the belt and becomes difficult to attach to the Velcro. I think that it will be attached if the length of the tape to which the shoe side sticks is extended. I would like the shoe sole to be a good thing with elasticity. Like wrapping your legs. Good shoes, I hope for further improvement.
This review is about item#38816906.
Outdoor machine maintenance
5
From Japan
On 2013-05-30 14:26:25
I am wearing it for a day, but it is lighter than conventional safety shoes and easy to wear.
This review is about item#38816881.
Originally I bought it for work, but I usually wear it because it is comfortable.
5
From Japan
On 2012-07-15 16:33:24
Usually these shoe insole (inner) is thin and useless, so I bought three-dimensional molding and wear it after exchanging, but since this is a pretty good thing is attached, it is exchanged as it is I am using it. In addition, there is a sense of cheap by about 2,000 yen floating. Although comfort is not tightened, although it is fairly tight feeling, interior is enough and there is not a painful place rubbing it unpleasantly, and it comes with well when walking. Making and finishing are also wonderful to match the price, so I am saved because I do not feel uncomfortable even if I usually wear it. As expected it may only be a brand of sports shoes. The only thing that is strange is that it is placed in a string-tight type location although it is a specification of a belt fastening hook and loop fastener.
This review is about item#38816906.

Related Products