Buy more than* S$200* and get FREE SHIPPING

Label Stickers [Laser Printer] Strong Against Water Type Matte Paper, White

3.67 (3)
Label Thickness (mm)
0.1
Standard Overall Thickness (mm)
0.15
Basis Weight (g/m2)
145
Sheet Size (mm)
210x297
Type
Water resistant type
Color
White
Material
Water resistant paper + special laser coating
...see all>
Product Options
ADD TO CART
Surface Mounting Lanel Size (mm) Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Mounting Lanel Size (mm) Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No cut 210x297 A4 Laser copy 1PC(20Sheet) 1 28391 32733294 20.25 SGD
Shipped after 2017-10-23
12 sided 83.8x42.3 A4 Laser/ copy 1PC(20Sheet) 1 31371 40277361 20.25 SGD
Shipped after 2017-10-23
27 sided 62x31 A4 Laser/ copy 1PC(20Sheet) 1 31373 40277377 20.25 SGD
Shipped after 2017-10-23
30 sided 53.3x25.4 A4 Laser/ copy 1PC(20Sheet) 1 31375 40277386 20.25 SGD
Shipped after 2017-10-23
65 sided 38.1x21.2 A4 Laser/ copy 1PC(20Sheet) 1 31377 40277395 20.25 SGD
Shipped after 2017-10-23
No cut 210x297 A4 seal Lasers/Copiers 1PC(100Sheet) 1 28392 08236383 83.99 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Product label
5
From Japan
On 2017-03-28 14:33:12
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#40277361.
Signs on the construction site
4
From Japan
On 2014-07-24 17:36:00
It is strong against water and certainly strong. I hope that it is a little cheaper but ...
This review is about item#32733294.
I am making a label for products
2
From Japan
On 2014-03-04 22:36:13
I am in trouble because it is hard to peel off
This review is about item#32733294.

Related Products