Buy more than* S$200* and get FREE SHIPPING

Non-Slip Light P Pattern Magic

3.00 (3)
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Material (palmar) Material (backs) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Color Material (palmar) Material (backs) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.5 9.5 22.5 LL Black Polyurethane Polyester 1Pack(10Pair) 1 PA-9200 37671873 149.90 SGD
Shipped after 2017-10-26
9.8 9.3 22 L Yellow Polyurethane Polyester 1Pack(10Pair) 1 PA-9213 37671767 149.90 SGD
Shipped after 2017-10-23
9.5 9 21.5 M White Polyurethane Polyester 1Pack(10Pair) 1 PA-8252 37671724 149.90 SGD
Shipped after 2017-10-23
9.8 9.3 22 L White Polyurethane Polyester 1Pack(10Pair) 1 PA-8253 37671733 149.90 SGD
Shipped after 2017-10-23
9.5 9 21.5 M Red Polyurethane Polyester 1Pack(10Pair) 1 PA-9232 37671785 149.90 SGD
Shipped after 2017-10-23
9.8, 9.8 9.3, 9.3 22, 22 L, L Blue, Blue Polyurethane, Polyurethane Polyester, Polyester 1Pack(10Pair) 1 PA-9243 37671821 139.90 SGD
Shipped after 2017-10-23
9.5 9 21.5 M Black Polyurethane Polyester 1Pack(10Pair) 1 PA-9200 37671855 149.90 SGD
Shipped after 2017-10-23
10.5 9.5 22.5 LL Camouflage Polyurethane Cotton 1Pack(10Pair) 1 PA-9300 37671916 149.90 SGD
Shipped after 2017-10-26
10.8 9.8 22.8 3L Black Polyurethane Polyester 1Pack(10Pair) 1 PA-9200 37671882 149.90 SGD
Shipped after 2017-10-26
9 8.5 21 S Black Polyurethane Polyester 1Pack(10Pair) 1 PA-9200 37671846 149.90 SGD
Shipped after 2017-10-26
9.8 9.3 22 L Camouflage Polyurethane Cotton 1Pack(10Pair) 1 PA-9300 37671907 149.90 SGD
Shipped after 2017-10-27
10.5 9.5 22.5 LL Red Polyurethane Polyester 1Pack(10Pair) 1 PA-9234 37671803 149.90 SGD
Shipped after 2017-10-26
9.5 9 21.5 M Yellow Polyurethane Polyester 1Pack(10Pair) 1 PA-9212 37671751 149.90 SGD
Shipped after 2017-10-23
10.5 9.5 22.5 LL Yellow Polyurethane Polyester 1Pack(10Pair) 1 PA-9214 37671776 149.90 SGD
Shipped after 2017-10-27
10.5 9.5 22.5 LL White Polyurethane Polyester 1Pack(10Pair) 1 PA-8254 37671742 149.90 SGD
Shipped after 2017-12-19
9.8 9.3 22 L Red Polyurethane Polyester 1Pack(10Pair) 1 PA-9233 37671794 149.90 SGD
Shipped after 2017-10-23
9.5 9 21.5 M Blue Polyurethane Polyester 1Pack(10Pair) 1 PA-9242 37671812 149.90 SGD
Shipped after 2017-10-26
10.5 9.5 22.5 LL Blue Polyurethane Polyester 1Pack(10Pair) 1 PA-9244 37671837 149.90 SGD
Shipped after 2017-10-25
9.8 9.3 22 L Black Polyurethane Polyester 1Pack(10Pair) 1 PA-9200 37671864 149.90 SGD
Shipped after 2017-10-23
9.5 9 21.5 M Camouflage Polyurethane Cotton 1Pack(10Pair) 1 PA-9300 37671891 149.90 SGD
Shipped after 2017-10-27
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Industrial waste work
4
From Japan
On 2017-05-09 17:24:19
Though it was thin and easy to use, I bought it elsewhere before, but I bought it here because of the product stock and delivery time. Just because it is not very cheap, I want you to discount a little more.
This review is about item#37671864.
Electrical construction
1
From Japan
On 2014-12-26 00:22:26
The non-slip P pattern magic seems to be different in size depending on the color. Red and blue feel small. White feels big. Yellow, I feel the first fit.
This review is about item#37671776.
Electrical construction work
4
From Japan
On 2014-05-16 14:46:02
I have a middle finger root matching section and I am concerned that it is not sewn so well, but I like it because the fit is very good. There is also toughness, it is strong against wear, and washing can be quite possible. Because it can be used for a long time, I think that it is too much buying if it is 10 souvenirs.
This review is about item#37671812.

Related Products