Buy more than* S$200* and get FREE SHIPPING

White Board

4.00 (2)
Frame Color
Silver
Conformity Number
-
Color
White
Specification
Magnet supported.
Accessories
One Rahul, marker pen (black one), one pen tray, two bracket hanging
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Plate Surface (Long x Wide)(mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Plate Surface (Long x Wide)(mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-3133 600x900 3 299-7797 1Sheet 1 GH-122C 37325181 129.90 SGD
Shipped after 2017-10-23
2-3133 900x1200 6.5 299-7801 1Sheet 1 GH-112C 37325197 229.90 SGD
Shipped after 2017-10-23
- 450x600 1.8 299-7789 1Sheet 1 GH-132C 37325172 74.68 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Notice matter
5
From Japan
On 2016-02-25 15:29:00
White board marker etc. Although it is a table, it will fall to sgo with double-sided tape. After that there is no problem, it is very easy to use.
This review is about item#37325181.
Bulletin board
3
From Japan
On 2015-08-04 16:51:37
The mounting of the hanging metal fitting on one side to the board was hard and the mounting screws did not tighten to the end. Whether the accuracy of the bracket is poor, it did not match the shape of the board.
This review is about item#37325181.

Related Products