Buy more than* S$200* and get FREE SHIPPING

Singer Latex Gloves Long

4.33 (3)
Overall Length (cm)
48
Color
Transparency
Thickness (mm)
0.18
Material
Natural rubber latex (NR)
Specification
Without powder
...see all>
Product Options
ADD TO CART
Mass (g/sheet) Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/sheet) Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 16.6 7.5 L 308-8359 1Box(10Sheet) 1 1210-0830L 37087041 24.59 SGD
Shipped after 2017-10-23
18 21.2 8.1 S 308-8332 1Box(10Sheet) 1 1210-0810S 37087084 24.87 SGD
Shipped after 2017-10-23
20 19 8.1 M 308-8341 1Box(10Sheet) 1 1210-0820M 37087066 24.59 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Experiment
4
From Japan
On 2017-07-27 09:37:15
It is a shame a little that the arm part slides down when using it for experiment work and using it for a while
This review is about item#37087041.
Hairdresser
5
From Japan
On 2016-03-24 15:15:20
At shampoo, short, water entered from the wrist, it was inconvenient, and it was worn ,,,,,, but purchased this long glove, right answer (^ _ ^) It will not get wet, can not get stuck I really like it! It is quite absurd ~ A type that has near the elbow! I just hope that there will be no discontinuation of production
This review is about item#37087066.
Kitchen work
4
From Japan
On 2015-06-04 15:40:39
Purchased to work while protecting the injured burner's injury. The length and fitting up to the elbow is good, and I am satisfied with that part. However, it takes quite a hard time when I put in my hands. Also, as consumables use three times a day, CP is not a good one for the CP. Used only when there are special reasons such as injuries, not always used.
This review is about item#37087084.

Related Products