Buy more than* S$200* and get FREE SHIPPING

Automatic Drain Discharge With Automatic Drain

5.00 (2)
Assured Withstand Pressure (MPa)
1.5
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Drain System Drain volume (time / cm<SUP>3</SUP>) Fluid Temperature (Degree C) Fluid Dimensions (Width W x Depth D x Height H) (mm) Working Pressure (MPa) Type Weight (kg) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Drain System Drain volume (time / cm<SUP>3</SUP>) Fluid Temperature (Degree C) Fluid Dimensions (Width W x Depth D x Height H) (mm) Working Pressure (MPa) Type Weight (kg) Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
353-1643 (Discharge) snap mechanism 10 5 to 60 (Oil or water) Drain in compressed air 67x63x178 0.15 to 1.0 Normally closed type white 0.3 Rc3/8 1PC 1 DT301010W 37144204 96.41 SGD
In stock
353-1660 (Emissions) snap mechanism 30 5 - 60 Drain in compressed air (water or oil) 84x79x201 0.15 - 1.0 Normal close shape, white type 0.45 Rc1/2 1PC 1 DT401015W 37144213 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drainage of dry air for pneumatic
5
From Japan
On 2017-06-05 20:53:35
Because the attached item is broken, exchange with the same model number. No particular problem for the same model number
This review is about item#37144213.
Drain drain of compressor
5
From Japan
On 2016-01-28 17:58:56
Since I always use it, there is no problem separately. (Because it is packed well with the magnetic valve system) Low cost is good
This review is about item#37144204.

Related Products