Buy more than* S$200* and get FREE SHIPPING

Diaphragm Dry Vacuum Pump

4.75 (4)
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Full Load Current (A) Exhaust Velocity (50/60 Hz) (L/min) Power Consumption (W) Voltage (V) AS ONE Part Number Operating Temperature Range (deg C) TRUSCO Part Number Weight (kg) Intake/Exhaust Pipe Diameter (Caliber) (phi mm) Maximum Dimensions (Width x Length x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Full Load Current (A) Exhaust Velocity (50/60 Hz) (L/min) Power Consumption (W) Voltage (V) AS ONE Part Number Operating Temperature Range (deg C) TRUSCO Part Number Weight (kg) Intake/Exhaust Pipe Diameter (Caliber) (phi mm) Maximum Dimensions (Width x Length x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5/0.5(50/60Hz) 2013/12/14 10 Single phase 100 1-9197-02 0 to 40 355-6913 1.9 Rc1/8 93x163x100.6 1PC 1 DAP-12S 10678656 289.90 SGD
In stock
5.6/5.0(50/60Hz) 60/72 200 Single-phase 100 1-671-10 7 to 40 219-7014 11 O.D.9xI..D.5(Rc1/4) 212x278x224.5 1PC 1 DA-60S 32576521 979.90 SGD
In stock
1.6/1.6 (50/60Hz) 40/46 60 Single-phase 100 - 7 to 40 219-7006 7.2 O.D.9xI..D.5(Rc1/4) 128x242x178 1PC 1 DA-40S 10678631 889.90 SGD
In stock
0.79/0.82(50/60Hz) 24/30 39/43 Single-phase 100 - 7 to 40 270-5176 - O.D.9xI..D.5 135x203x182 1PC 1 DA-30S 10678622 719.90 SGD
In stock
5.0/5.0(50/60Hz) 120/144 200 Single-phase 100 - 7 to 40 219-7031 - O.D.14xI..D.9(G3/8) 162x358x238 1PC 1 DA-120S 10678577 1,879.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Suction pump of otolaryngology unit
5
From Japan
On 2015-03-18 23:32:34
Aspiration pump of the otolaryngology doctor's unit which I have been using for 15 years has recently gone bad. I ordered the contractor for repair but I was refused that it is impossible because there are no more parts. In such a case, I learned that there is a site called Monotaro. After searching, there was a motor I wanted. I bought it because it was just under the campaign. It was delivered by Takkyubin and exchanged. The exchange was extremely easy. I felt impressed when I moved smoothly without sound. Thank you very much. I think that I will ask for the necessary things from now on, thank you.
This review is about item#10678631.
Exhaust of equipment
4
From Japan
On 2013-09-07 20:20:17
The suction capacity is high for low price. I have used many studies.
This review is about item#10678656.
plant
5
From Japan
On 2013-08-27 13:51:57
It was good on shipment on the day
This review is about item#10678656.
the study
5
From Japan
On 2013-06-04 17:27:09
It is not yet in full swing in the condition that it is incorporated in the experimental equipment. Compact, performance and price are sufficient to meet our wishes.
This review is about item#10678656.

Related Products