Buy more than* S$200* and get FREE SHIPPING

Reflective Safety Vest

4.10 (10)
Purpose
Construction sites
Adjustable Waist Circumference (cm)
Up to 130
Tape Width (mm)
70
...see all>
Product Options
ADD TO CART
Clothes Length (cm) Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Size Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 One Size Fits All Yellow x yellow PVC, nylon 1PC 1 FS-YY-70 36668021 15.10 SGD
Shipped after 2017-10-23
60 XL Yellow x yellow PVC, nylon 1PC 1 FS-YY-70 36668037 16.11 SGD
Shipped after 2017-10-23
58 One Size Fits All Navy blue x yellow PVC, nylon 1PC 1 FS-BY-70 36668046 15.40 SGD
Shipped after 2017-10-23
60 XL Navy blue x yellow PVC, nylon 1PC 1 FS-BY-70 36668055 15.82 SGD
Shipped after 2017-10-23
58 One Size Fits All Orange x yellow Vinyl chloride, nylon 1PC 1 FS-KOY-70 36668064 15.82 SGD
Shipped after 2017-10-23
60 XL Orange x yellow PVC, nylon 1PC 1 FS-KOY-70 36668073 15.82 SGD
Shipped after 2017-10-23
58 One Size Fits All Dark-blue x silver Vinyl chloride, nylon 1PC 1 FS-BW-70 36668082 15.82 SGD
Shipped after 2017-10-23
60 XL Navy x silver PVC, nylon 1PC 1 FS-BW-70 36668091 15.52 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Mixed work with warehouse fork
5
From Japan
On 2017-02-13 13:16:37
I am wearing it in mixed work with the fork in the warehouse. I bought a type of Navy × Yellow because it is a conspicuous color in the warehouse rather than for nighttime reflection. Very conspicuous is good.
This review is about item#36668055.
Site work
1
From Japan
On 2017-01-20 08:54:07
The price is cheap and light, but the attachment's Velcro sticks get stuck and sticks are bad. Although it would be fine if it is a simple thing, I think that there is a possibility of getting caught at the work site and I think that it is a problem in terms of safety.
This review is about item#36668091.
Used when weeding roads
5
From Japan
On 2016-07-19 10:43:48
Easy to recognize from running vehicles, light and airy and comfortable even in hot summers.
This review is about item#36668021.
Traffic regulation
3
From Japan
On 2016-02-07 14:49:51
It can be used normally
This review is about item#36668046.
Wear on road work
4
From Japan
On 2015-08-18 11:09:04
The mesh is quite hot in the summer, so it may be better to have a few more meshes
This review is about item#36668082.
When forklift operation
5
From Japan
On 2015-07-29 14:47:42
It is not bulky, light and cheap
This review is about item#36668055.
Wear on campus
5
From Japan
On 2014-11-27 16:37:26
Because it is compulsory to wear on the premises, it is very helpful for free size, because it can be worn from a wearing kitsu body type or wearing a cold jumper in winter.
This review is about item#36668037.
Wearing on construction sites and weeding work
3
From Japan
On 2014-01-31 18:37:24
Since work is often weeding, etc., the best that I bought at a home center is that it is long that the reflection part has broken into sugar. I have not worn the best I bought this time, but I hope it will be stronger and last longer than the one of the home center. If you do not mind, I would like to purchase again.
This review is about item#36668046.
Induction of parking lots at the event
5
From Japan
On 2013-09-12 08:33:21
Anyhow, it stands out well. I think that the price is also cheap for the goods.
This review is about item#36668046.
Snow removal work etc.
5
From Japan
On 2013-01-18 13:10:58
Anyway it is very noticeable, so it is very effective in preventing accidents. Color and size are also recommended points.
This review is about item#36668064.

Related Products