Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (kg) Specification Caution Purpose Air Flow (m3/h) (50/60 Hz) Noise Value (dB)(50/60Hz) Embedding Dimension (mm) Power Supply Voltage (V) Power Consumption (W) (50/60 Hz) Blade (phi mm) System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Specification Caution Purpose Air Flow (m3/h) (50/60 Hz) Noise Value (dB)(50/60Hz) Embedding Dimension (mm) Power Supply Voltage (V) Power Consumption (W) (50/60 Hz) Blade (phi mm) System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.6 Drawstring switch - - 858/876 34.5/35 300x300 Single phase100 25/28 250 Linked 1PC 1 VFH-25H2 36564507 169.90 SGD
In stock
2.9 Wall Switch Wall switch is sold separately - 1200/1200 36.5/36.5 350x350 Single phase100 30.5/33 300 Wind pressure formula 1PC 1 VF-30AN 36564543 219.90 SGD
In stock
- Drawstring switch - General Ventilation Fan 1200/1200 36.5/36.5 350x350 Single-phase 100 30.5/33 300 Interlocked 1PC 1 VFH-30AN2 36564516 209.90 SGD
In stock
3 Wall Switch Wall switch is sold separately General Ventilation Fan 1200/1200 36.5/36.5 350x350 Single-phase 100 31.5/34 300 Electric type 1PC 1 VFM-30AN 36564577 259.90 SGD
In stock
2 Wall Switch Wall switch is sold separately General Ventilation Fan 504/534 32/33.5 250x250 Single-phase 100 20.5/21 200 Wind pressure equation 1PC 1 VF-20H1 36564525 139.90 SGD
In stock
2.2 Drawstring switch - General Ventilation Fan 504/534 32/33.5 250x250 Single-phase 100 20.5/21 200 Interlocked 1PC 1 VFH-20H2 36564491 139.90 SGD
In stock
- - Wall switch is sold separately General Ventilation Fan 504/534 32/33.5 250x250 Single-phase 100 21.5/23 200 Electric type 1PC 1 VFM-20H2 36564552 229.90 SGD
Shipped after 2017-10-27
- Wall Switch Wall switch is sold separately General Ventilation Fan 834/852 34.5/35.5 300x300 Single-phase 100 27/28 250 Wind pressure equation 1PC 1 VF-25H1 36564534 159.90 SGD
In stock
- - Wall switch is sold separately General Ventilation Fan 858/876 34.5/35 300x300 Single-phase 100 26.5/29 250 Electric type 1PC 1 VFM-25H2 36564561 239.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ventilation in the factory room
5
From Japan
On 2017-04-13 15:04:22
I am satisfied with a quiet ventilation fan. I thought that color was also good.
This review is about item#36564534.

Related Products