Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Railings

4.29 (14)
Dimensions E (mm)
3
Working Load (kg)
100
...see all>
Product Options
ADD TO CART
Accessories Dimension A (mm phi) Dimensions C (phi mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Dimension A (mm phi) Dimensions C (phi mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hand rail stopper 150mmx1 25 68 200 73 1PC 1 phi25x200 35745202 20.94 SGD
In stock
Handrail stopper 300mmx1 25 68 400 73 1PC 1 phi25x400 35745211 23.66 SGD
In stock
Handrail stopper 300mmx1 32 75 400 76 1PC 1 phi32x400 35745227 27.15 SGD
In stock
Handrail stopper 150mmx3 32 75 600 76 1PC 1 phi32x600 35745236 31.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
Ship handrail
5
From Japan
On 2017-08-01 14:54:53
I bought it for the handrail of the ship, but I am very satisfied with this thickness at low cost. I will use it again.
This review is about item#35745211.
Used as a handrail for raising and lowering a driver's seat in a ship
5
From Japan
On 2017-01-17 15:58:30
It attached to the left and right of the driver's seat. It has strength and is safe. I like it.
This review is about item#35745211.
Bathroom rail mounting on bathtub
4
From Japan
On 2016-12-04 07:54:12
It is strong and easy to install and has good points. The disadvantage is that poor adhesion of handrail slip stops.
This review is about item#35745211.
Used as a handrail where there are steps.
5
From Japan
On 2016-11-15 16:20:56
I fell down due to cerebral hemorrhage, and I installed it in the entrance and the staircase with steps of home life after rehabilitation and about 10 other places. It is safe to put weight on it, so it is stainless steel so it is used outdoors.
This review is about item#35745202.
Used for external handrails
5
From Japan
On 2016-02-15 23:58:04
Attached screw also has stain attached, very good with anti-slip tape
This review is about item#35745236.
Toilet door railing
5
From Japan
On 2015-12-01 19:43:04
The weight feeling of stainless steel is price. There is absolutely no problem as long as it is not used for weight doors. Best for home use class
This review is about item#35745211.
Ship's railing
3
From Japan
On 2014-10-12 22:31:17
It seems to be a passing point strength. A simple point is good?
This review is about item#35745227.
I bought it for the railings of the bathroom.
4
From Japan
On 2014-10-05 14:58:22
For an elderly mother, I put it on the bathtub in the bathroom. Even though it is stainless steel, it is cheap, but it was properly attached.
This review is about item#35745227.
Bathroom handrails
5
From Japan
On 2014-06-03 21:41:03
Since the item arrived the next day I ordered, I was relieved. I installed it on the wall of our bathroom tile. Stainless steel railings are solid and stiff, and the brilliance of stainless steel is beautiful. Unfortunately, the connection between the pipe and the flange is "stainless steel welded" halfway. I thought that it was strong in strength if I could "weld around the circumference" if possible.
This review is about item#35745236.
The staircase part outside the gate
4
From Japan
On 2013-04-01 22:36:35
We used paint on the backside of the welded part and used it. Because welding parts are cheap because no matter how much it is stain.
This review is about item#35745236.

Related Products