Buy more than* S$200* and get FREE SHIPPING

All Stainless Steel Hose Clamp Has Type

4.52 (44)
Specification
Interlock design (special construction design PAT) structure
...see all>
Product Options
ADD TO CART
Maximum Tightening Torque ([n m kgf / cm]) Band Width (mm) Surface Processing Standard Bolt Head Shape Use Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Tightening Torque ([n m kgf / cm]) Band Width (mm) Surface Processing Standard Bolt Head Shape Use Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1PC 1 HAS 88 35479227 6.06 SGD
In stock
60[5.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 84 to 108 1PC 1 HAS 60 35479184 5.18 SGD
In stock
70[6.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 11 - 25 1PC 1 HAS 8 35479053 3.74 SGD
In stock
70[6.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 14 - 27 1PC 1 HAS 10 35479062 3.69 SGD
In stock
70[6.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 14 - 32 1PC 1 HAS 12 35479071 3.84 SGD
In stock
70[6.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 17 - 38 1PC 1 HAS 16 35479087 3.84 SGD
In stock
70[6.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 19 - 44 1PC 1 HAS 20 35479096 3.98 SGD
In stock
70[6.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 27 - 51 1PC 1 HAS 24 35479105 4.12 SGD
In stock
70[6.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 33 - 57 1PC 1 HAS 28 35479114 4.12 SGD
In stock
70[6.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 40 - 63 1PC 1 HAS 32 35479123 4.12 SGD
In stock
70[6.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 46 - 70 1PC 1 HAS 36 35479132 4.32 SGD
In stock
70[6.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 52 - 76 1PC 1 HAS 40 35479141 4.41 SGD
In stock
70[6.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 59 - 82 1PC 1 HAS 44 35479157 4.55 SGD
In stock
70[6.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 65 - 89 1PC 1 HAS 48 35479166 4.83 SGD
In stock
60[5.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 78 - 101 1PC 1 HAS 56 35479175 5.04 SGD
In stock
60[5.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 64 - 114 1PC 1 HAS 64 35479193 5.48 SGD
In stock
60[5.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 76 - 127 1PC 1 HAS 72 35479202 5.55 SGD
In stock
60[5.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 95 - 146 1PC 1 HAS 84 35479211 5.76 SGD
In stock
50[4.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 114 - 165 1PC 1 HAS 96 35479236 6.38 SGD
In stock
50[4.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 127 - 178 1PC 1 HAS 104 35479245 10.06 SGD
In stock
50[4.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 155 - 216 1PC 1 HAS 128 35479254 11.25 SGD
In stock
30[2.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 51 - 254 1PC 1 HAS 152 35479263 12.39 SGD
In stock
30[2.9] 12.7 Trivalent chromate SAE J1508 (hose clamp) Six angles (8.0 mm) 52 - 313 1PC 1 HAS 188 35479272 15.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 31
4 star 7
3 star 4
2 star 2
1 star 0
Review Rating: 4.52
44 Customer Reviews
The reviews are automatic translation.
For repair of agricultural machinery
4
From Japan
On 2017-08-27 14:57:50
Purchase for repair of agricultural machinery purchase Since genuine is steel, it is safe because SUS will not rust this time.
This review is about item#35479193.
During machine maintenance
5
From Japan
On 2017-06-20 14:43:59
It is a very satisfactory product. Additional orders are planned as necessary.
This review is about item#35479096.
Fixing of bellows rubber for dynamic injection
5
From Japan
On 2017-05-23 23:00:29
It can be used for fixing bellows rubber for blowing and can be tightly tightened. The thing which we used to date is SS made, fertilizer etc sprayed by flame spray adhere and it is cut by corrosion twice, but we expect this product to be durable because it is made of SUS.
This review is about item#35479184.
Fixed hose
5
From Japan
On 2017-05-11 22:13:15
Easy cutting of the band, easy processing when used for thin hose, can be strongly fixed so use this clamp in the future.
This review is about item#35479053.
Fastening of rubber hose
5
From Japan
On 2017-03-27 09:20:03
Stainless steel can be used to secure tightening torque securely OK
This review is about item#35479071.
Exchange
5
From Japan
On 2016-12-06 17:49:13
I am very satisfied with the super cheap feeling. We also purchased it as a reserve.
This review is about item#35479053.
Hose clamp
5
From Japan
On 2016-11-21 19:46:24
Tighten Tighten screws with thick screwdrivers and spanners so that they can be tightened securely.
This review is about item#35479087.
Dust collector for fixing 75 mm hose
5
From Japan
On 2016-11-03 05:48:45
It is outstanding use feeling. I purchased several pieces. Variety of size is abundant and good.
This review is about item#35479202.
Tighten the product during the potting process,
5
From Japan
On 2016-06-15 21:54:16
It did not loosen, it was a very good product,
This review is about item#35479272.
For work
5
From Japan
On 2016-06-08 09:18:30
Durability is good.
This review is about item#35479193.

Related Products