Buy more than* S$200* and get FREE SHIPPING

Sound Insulation Sheets 940Ss

4.38 (24)
Base Material
High specific gravity recycled chloride resin sheet
Length (m)
10
Type
Sound insulation sheets
Weight (kg)
19
Thickness (mm)
1.2
Width (mm)
940
Material
(Surface) Nonwoven fabric upholstry, emboss processing (rear face)
Specification
Sound transmission loss : 15 dB (500 Hz) surface density:20kg/m2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GB03053 35445776 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 10
3 star 1
2 star 1
1 star 0
Review Rating: 4.38
24 Customer Reviews
The reviews are automatic translation.
2F floor sound insulation work
3
From Japan
On 2017-02-10 18:36:53
Although it was a little, there was a sound insulation effect. It was thin and easy to construct.
This review is about item#35445776.
Soundproofing of the toilet
4
From Japan
On 2017-01-01 04:32:54
We will revise the evaluation from "somewhat dissatisfied" to "somewhat satisfied". (Monotaro san, I would like the contributor to be able to fix it later ...) Although the smell was strong and it was slightly dissatisfied, when it was tailored to the panel, the smell was not bothersome and the sound insulation was also noticed I made it to the practical level so I will add it for your information. The smell strongly comes out from the black PVC side, but smell does not come out much from the printed surface on which the nonwoven fabric is stretched. So we made a wood frame of acoustically absorbing wool with a thickness of 50 mm and filled the wool, and we made this sound insulation sheet into a panel pasted on both sides of the wooden frame with the nonwoven surface (printed side) facing up. Adhere the sheet to the wooden frame with a woodworking bond (vinyl acetate resin) and hermetically seal the wool (seal with bond *, this is the point). Next, reinforce adhesive fixation with Tucker. At this time, if the tucker's punch is strong, the sheet may be cut at the edge of the staple, so if you have a strong punch, you should bite a thin sheet of paper and drive it. Soundproofing and sound insulation effect can be realized if both sides of sound absorbing wool are sealed with this sound insulation sheet (No sound insulation effect can be obtained with sound insulation sheet alone or wool alone). Still if you are concerned about the sound, it is a good idea to stack two panels on top of each other to form a stack of three walls.
This review is about item#35445776.
Sound insulation of the toilet etc.
2
From Japan
On 2016-12-25 02:25:58
There is a smell, I feel a chlorine-based irritating smell from typical PVC resin. Only this smell is a somewhat dissatisfied evaluation point. I am experiencing the smell of this type of resin with solid aging due to aged degradation hydrolysis, but what is the long-term stability of this product? Although there is a precaution to "ventilate" in the manufacturer's catalog, there is no mention of Monotaro san product. I think that I would like you to note the notes stated in the manufacturer as always.
Used as car insulation
5
From Japan
On 2016-10-04 16:19:11
Used for Honda Fit, normal at high speed and very noisy Sound insulation materials, soundproofing materials, sound absorbing materials, etc. Since it is not used for cheap cars, it was constructed, although the high speed has not run yet, considerable effect It is possible to expect. Since I tried it with other models in the past, there is a track record, although the smell of PVC is bothersome for a while, the smell disappears in 2 to 3 weeks, it is the best in COSPA.
This review is about item#35445776.
Used as sound insulation of compressor.
4
From Japan
On 2016-08-26 16:03:50
Purchase thinking that if the engine sound is small even a little. Certainly the sound became small a bit.
This review is about item#35445776.
Sound insulation of the toilet
4
From Japan
On 2016-08-14 08:48:04
I think that it used good for the sound insulation of the customer's toilet
This review is about item#35445776.
Home window
5
From Japan
On 2016-06-22 15:02:25
I purchased the singing voice so that it does not echo out. It seems to be difficult to hear.
This review is about item#35445776.
Noise reduction by tightening in the partition wall
5
From Japan
On 2016-06-09 16:51:34
I think that it will be a little lighter.
This review is about item#35445776.
Room soundproofing
5
From Japan
On 2016-05-04 11:47:57
It was easy to use and had soundproof effect.
This review is about item#35445776.
Room soundproofing
4
From Japan
On 2016-03-29 17:22:31
It is used in combination with the sound absorbing mat, but there was a soundproof effect. The sound of the TV in the next room no longer bothers me, the running sound of the car only heard the bass. Well, if we do not apply soundproofing to the whole surface, we can not hope for big changes.
This review is about item#35445776.

Related Products