Buy more than* S$200* and get FREE SHIPPING

Safety Sneaker, ShoesLight Technology + Ka218

3.17 (6)
Material (toe core)
resin, Made of resin
Foot Width
3E, 3E
Standard Weight (g/1 leg)
300(25.5cm), 300(25.5cm)
Material (Skin)
Artificial leather, mesh, Artificial suede + mesh
Compatible Standard
JSAA A species approved, JPSA A type certified products
Color
black, Black
Material
(Insole) EVA insole (antibacterial / antifungal processing), (Insole) EVA insole (anti bacterial and mold prevention materials)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Size (cm) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Size (cm) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 24, 24.0 - 1Pair 1 KA218 35348512 56.11 SGD
Shipped after 2017-10-23
- - 24.5, 24.5 - 1Pair 1 KA218 35348871 56.68 SGD
Shipped after 2017-10-23
- - 25, 25.0 - 1Pair 1 KA218 35348887 56.68 SGD
Shipped after 2017-10-23
3-0268 400-7191, 400-7191 25.5, 25.5 3 0435 1Pair 1 KA218 35348896 56.11 SGD
Shipped after 2017-10-23
- - 26, 26.0 - 1Pair 1 KA218 35348905 60.10 SGD
Shipped after 2017-10-23
- - 26.5, 26.5 - 1Pair 1 KA218 35348914 60.10 SGD
Shipped after 2017-10-23
3-0268 400-7221, 400-7221 27, 27.0 3 0435 1Pair 1 KA218 35348923 56.11 SGD
Shipped after 2017-10-23
- - 28, 28.0 - 1Pair 1 KA218 35348932 60.10 SGD
Shipped after 2017-10-23
- - 29, 29.0 - 1Pair 1 KA218 35348941 60.10 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
Usually wear
4
From Japan
On 2016-07-23 17:26:55
Although it is light and comfortable with iron core entertainment, comfort is the best, but I can quickly put on with a fault velcro that it gets scratched with a little touch. It's awesome at light work
This review is about item#35348914.
Delivery of parcels
5
From Japan
On 2013-12-15 14:56:06
I think that there are probably no safety shoes that are lighter than these shoes. Therefore, it is not durable. However, it is a product that you are having trouble without having to wear safety shoes by shipping work by all means.
This review is about item#35348941.
Maintenance of mechanical parts
1
From Japan
On 2013-08-06 19:11:34
Just hitting a little bit peeled the skin. I think that as a result of pursuing lightness it is flexible. Depending on the work content may be light, but it can not be used in our work.
This review is about item#35348896.
Work site
4
From Japan
On 2013-06-24 03:45:28
I bought it at a nearby DIY, but I did not place this item, so I bought it here. Immediately after use, it is light and comfortable to wear. Since there is a reflection tape, I think that it is possible to secure a certain level of safety at night. The decrease of the soles is quicker than that. It will be like a slipper as it decreases. If you continue to wear more water, even a little puddle will soak into the interior. It is time to replace when it comes to comfort like slippers.
This review is about item#35348887.
Construction site etc.
2
From Japan
On 2011-11-27 20:14:29
It is very light as per product name. In the impression that said that pursuing lightness was just said, the shoe sole is thin and soft (like slippers) I think that it is good for the work said to stand or crouch, but since the sole of the shoe is thin anyhow walking on a gravel road or uneven In a lot of workplaces etc feel pain in the sole of the feet, I get tired quickly. The resistance to stepping was also very weak, and at the dismantling site, it was surprising that the floor nails were surprised, of course, even though the screws of about 9 phr were penetrated easily, they were injured. So it is recommended to use it in a flat and safe place. I put on it for about 3 months but now I replaced it with MPN 301 of Midori Safety. Unexpectedly it is good with no steaming and solid building. Although I weigh more than 2.5 times, I do not feel tired at all because my shoe soles are solid.
This review is about item#35348871.
It is used in sheet metal paint factory.
3
From Japan
On 2011-06-28 10:32:52
I used Simon's light technical string type, but I ordered a magic type this time because the underwater rubs quickly and water enters from the bottom.
This review is about item#35348923.

Related Products