Buy more than* S$200* and get FREE SHIPPING

Safety Reflective Vest

4.28 (173)
Purpose
When walking or working at night., When walking or working at night.
Adjustable Waist Circumference (cm)
80 to 130
Clothes Length (cm)
about 55
Tape Width (mm)
50 (Reflective tape)
Weight (g)
105
Size
One Size Fits All
Material
Vest and reflective tape: Polyester 100%
Specification
hook and loop fastener Tape attached
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 KF-019-B 35149441 8.87 SGD
Shipped after 2017-10-23
Yellow 1PC 1 KF-019-Y 35149457 8.87 SGD
Shipped after 2017-11-06
ADD TO CART
Customer Reviews
5 star 103
4 star 35
3 star 22
2 star 7
1 star 6
Review Rating: 4.28
173 Customer Reviews
The reviews are automatic translation.
Unloading work of transport
5
From Japan
On 2017-09-27 14:56:06
Cheap, compact, I think this is enough. It is good because it is a mesh.
This review is about item#35149457.
When working
5
From Japan
On 2017-09-25 16:56:58
Velcro tape part was promptly replaced with defective parts, I thought that it was useless because it was inexpensive but we had a firm correspondence
This review is about item#35149441.
Worn in the factory during machine maintenance
4
From Japan
On 2017-08-08 16:23:23
It is inexpensive and easy to purchase and it is saved. It is very light, and the burden on the site is reduced.
This review is about item#35149441.
Station construction
5
From Japan
On 2017-07-23 14:16:23
I wear it normally without any problem, I am satisfied with the goodness of COSPA.
This review is about item#35149457.
For night work
5
From Japan
On 2017-07-23 10:21:49
The price is also cheap, it is light and easy to wear and I like it very much.
This review is about item#35149441.
Traffic control
3
From Japan
On 2017-06-30 10:32:08
I think that it does not change especially with what I have ever had.
This review is about item#45494924.
Assume that you encountered an accident in the tunnel at the time of get on and keep it on time.
4
From Japan
On 2017-06-29 16:42:18
I would like to wear it in case of emergency, so I would like further devises so that it can be attached to the shelf.
This review is about item#35149441.
Work in warehouse
5
From Japan
On 2017-06-07 14:35:30
Very satisfied, it is thinner than the one I used before and it will be saved for the coming season.
This review is about item#35149441.
Night car work
4
From Japan
On 2017-05-21 11:08:40
It was nice that the color was clear and conspicuous
This review is about item#35149457.
Nighttime work and patrol
5
From Japan
On 2017-05-16 20:05:54
Safety is outstanding even though it is cheap Adjustment with velcro is also possible.
This review is about item#35149441.

Related Products