Buy more than* S$200* and get FREE SHIPPING

N2 Series 5 M White Nylon Tube

4.29 (7)
Purpose
For multi-purpose piping use
Negative Pressure Performance (kPa)
-101.294
Length (m)
5
...see all>
Product Options
ADD TO CART
Outside Diameter x Inside Diameter (phi mm) Color Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter x Inside Diameter (phi mm) Color Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4x2 Milky white 11 Air, water, general operating oil 10 5.0 1Roll 1 N2-4-4x2-5 34943745 6.73 SGD
In stock
6x4 Milky white 17 Air, water, general operating oil 20 3.0 1Roll 1 N2-4-6x4-5 34943754 8.33 SGD
In stock
8 x 6 Milk white 23 Air, water, general hydraulic oil 35 2.0 1Roll 1 N2-4-8x6-5 34943763 9.70 SGD
In stock
10x8 Milky white 29 Air, water, general operating oil 45 1.6 1Roll 1 N2-4-10x8-5 34943772 14.53 SGD
In stock
12x9 Milky white 51 Air, water, general operating oil 45 2.0 1Roll 1 N2-4-12x9-5 34943781 21.26 SGD
Shipped after 2017-10-26
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Compressor air leakage When repairing
5
From Japan
On 2017-08-11 10:18:46
Since the air leakage point of the compressor was the joint part of this hose, I bought it for replacement. During replacement, I had to thread the fitting so we decided to buy a fitting, but it seems that the old compressor has gotten a little alive.
This review is about item#34943754.
Air piping
3
From Japan
On 2017-03-05 17:05:03
It is usually black, but using white makes me feel heavy.
This review is about item#34943754.
Vacuum type OIL exchange machine
5
From Japan
On 2016-07-28 20:22:39
I think that the quality is equal to or higher than the accessories.
This review is about item#34943772.
Air piping of machinery room (connection of compressor, air dryer, etc.)
5
From Japan
On 2016-06-10 18:25:27
Workability is very good. Because it is made of nylon, I think that durability is excellent.
It is used for Omron's mouth washer.
5
From Japan
On 2014-01-13 14:45:49
I was able to use it to the Omron company as conveniently as I wanted to inform you.
This review is about item#34943745.
Repair of hydraulic part of shampoo chair
3
From Japan
On 2013-05-21 16:12:30
It is unknown what kind of pressure the hydraulic pressure was applied, but it burst. I should have chosen N1 type. Please explain the working pressure by type.
This review is about item#34943754.
As a tube for top removal with engine oil change
4
From Japan
On 2013-03-24 22:51:59
Although it is cheap, I bought it by saying that the heat resistant temperature is 100 ° C. Milky white, it is very convenient to see the flow of waste oil. Although it is slightly different from the original usage, it is usability of the middle.
This review is about item#34943754.

Related Products