Buy more than* S$200* and get FREE SHIPPING

Urethane Tube U2 Series 5 M Transparent

4.62 (21)
Purpose
General fluid power
Negative Pressure Performance (kPa)
-101.294
Length (m)
5
...see all>
Product Options
ADD TO CART
Color Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Mass (g/m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparency 72 Air,water 35 (Air) 0.8 / (water) 0.6 12x8 (Air) -40 to 80 / (water) 0-50 1Roll 1 U2-4-12x8-5 34943632 31.07 SGD
In stock
Transparent 9 Air, water 10 (air)0.8/(water)0.6 4x2.5 (air)-40?80/(water)0?50 1Roll 1 U2-4-4x2.5-5 34943596 5.52 SGD
In stock
Transparent 19 Air, water 15 (air)0.8/(water)0.6 6x4 (air)-40?80/(water)0?50 1Roll 1 U2-4-6x4-5 34943605 7.08 SGD
In stock
Transparent 35 Air, water 23 (Air) 0.8/(Wed.) 0.6 8x5 (Air)-40 - 80/(Wed.) 0-50 1Roll 1 U2-4-8x5-5 34943614 14.68 SGD
In stock
Transparent 52 Air, water 30 (air)0.8/(water)0.6 10x6.5 (air)-40?80/(water)0?50 1Roll 1 U2-4-10x6.5-5 34943623 24.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.62
21 Customer Reviews
The reviews are automatic translation.
Nitrogen gas line
5
From Japan
On 2017-09-22 16:06:35
I only used black tubes so I bought it for trial. The transparent tube is inconspicuous, so the aesthetic looks better depending on the place of use.
This review is about item#34943623.
Used for carbonated water making machine by Midbon
5
From Japan
On 2017-07-12 15:57:45
Is it possible to have a diameter of 4 mm? I also thought it was enough for the purpose of use. I only used about 600 mm, but it was ok because it was cheap.
This review is about item#34943596.
Production of carbonated water
5
From Japan
On 2017-06-19 16:43:04
I bought it cheaper than the home center. It was good to reach the next day of order.
This review is about item#34943596.
Carbon dioxide injection into aquarium
5
From Japan
On 2017-03-05 09:33:37
I think that the time from ordering goods to arrival is also short. I am satisfied with the product.
This review is about item#34943605.
Created carbonated water maker
3
From Japan
On 2017-01-31 13:59:00
It's just a tube, so I can not evaluate it as good or bad (lol)
This review is about item#34943605.
Used for carbonated water production
5
From Japan
On 2016-11-29 16:28:34
I connected the decompressor to Midbone and sent carbon dioxide to the PET bottle, but it is completely usable without problems.
This review is about item#34943596.
Oil change
3
From Japan
On 2016-10-27 17:35:39
Since the circle is small and rounded, can not it be made with a larger wheel? .
This review is about item#34943605.
To home-made carbonated water making machine.
5
From Japan
On 2016-07-14 18:01:19
It is very good.
This review is about item#34943596.
Used for connecting air to the machine
5
From Japan
On 2016-02-07 18:23:21
It was very easy to use.
This review is about item#34943623.
Soda carbonate
5
From Japan
On 2016-01-22 07:32:16
In order to make carbonated soda at home I was searching for the above mentioned hardware and several kinds of materials on this site including price and price but I was able to purchase it here and it was able to make soda on that day arrived, hard work I am satisfied.
This review is about item#34943596.

Related Products