Buy more than* S$200* and get FREE SHIPPING

Design Wipers

4.80 (117)
Shape
U clip (9x3)
...see all>
Product Options
ADD TO CART
Length (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
350 (Substitute rubber) DW35GN 1PC 1 D35 34881332 16.11 SGD
Shipped after 2017-10-23
400 (Substitute rubber) DW40GN 1PC 1 D40 34881341 18.80 SGD
Shipped after 2017-10-23
425 (Substitute rubber) DW43GN 1PC 1 D43 34881357 20.25 SGD
Shipped after 2017-10-23
450 (Substitute rubber) DW45GN 1PC 1 D45 34881366 23.11 SGD
Shipped after 2017-10-23
475 (Substitute rubber) DW48GN 1PC 1 D48 34881375 24.40 SGD
Shipped after 2017-10-27
500 (Substitute rubber) DW50GN 1PC 1 D50 34881384 25.77 SGD
Shipped after 2017-10-23
550 (Substitute rubber) DW55GN 1PC 1 D55 34881393 28.92 SGD
Shipped after 2017-10-23
600 (Substitute rubber) DW60GN 1PC 1 D60 34881402 34.54 SGD
Shipped after 2017-10-23
650 (Substitute rubber) DW65GN 1PC 1 D65 34881411 40.00 SGD
Shipped after 2017-10-23
700 (Substitute rubber) DW70GN 1PC 1 D70 34881427 42.91 SGD
Shipped after 2017-10-23
750 (Substitute rubber) DW75GN 1PC 1 D75 34881436 46.34 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 103
4 star 9
3 star 2
2 star 2
1 star 1
Review Rating: 4.80
117 Customer Reviews
The reviews are automatic translation.
Steady and affordable
5
From Japan
On 2017-10-11 16:53:35
I bought the same type on net auction, but in a miscellaneous making It is not usable as it does not fit exactly with the installation part, and it is exchanged for this. I am extremely satisfied that I can install it perfectly.
This review is about item#34881366.
Substitution of genuine wiper
5
From Japan
On 2017-10-02 23:43:19
Used for slopes bargains. Because of the left steering wheel, you have to install the upper and lower in reverse, but it does not bite more than the genuine wiper. And cheap.
This review is about item#34881341.
Dress up
5
From Japan
On 2017-09-21 21:41:17
I bought it to dress up a normal wiper. I just have been adopted as genuine, I like it very much like a casual fashionable. I also recommend it around. The price was reasonable and saved.
This review is about item#34881357.
Wiper
5
From Japan
On 2017-09-18 20:10:04
Purchased because it is more stylish than normal Wiper and cheap. Since normal was damaged, it became extremely quiet and smooth movement.
This review is about item#34881366.
When car maintenance
5
From Japan
On 2017-08-15 06:27:02
The primary determinant is that it is cheaper than other sites. The design is good and the function is also good.
This review is about item#34881366.
Maintenance of a favorite car
5
From Japan
On 2017-08-10 18:56:41
I am satisfied early to reach it. cool. I am satisfied.
This review is about item#34881366.
Replacement of wiper blade
5
From Japan
On 2017-07-25 14:43:25
By exchanging from the normal blade, adopting the aero design has stability at high speed running.
This review is about item#34881366.
Replace car wiper blade
5
From Japan
On 2017-07-21 19:59:16
Exchange for 40,000 kilometers. For Subaru cars, almost the same shape as genuine products. The initial characteristics of rubber are also good. I was touched by a quiet operation sound like a new car.
This review is about item#34881341.
When car maintenance
5
From Japan
On 2017-07-15 18:47:16
The inside of the car while running is quiet because it is not influenced by the flow of wind rather than the general wiper. Besides, I bought it cheaper than buying it on another net, so I am very satisfied.
This review is about item#34881332.
Wet day
4
From Japan
On 2017-07-10 15:23:28
It looks very nice, the price is satisfying about 3% of the home center
This review is about item#34881341.

Related Products